Browse Cash Handling

(57 items)

Recently Viewed


  • Currency Counters

    Currency Counters
    See all 8 items in product family
    Electric Bill Counters Help Save Time And Money By Quickly And Accurately Counting Cash.

    Electric Bill Counters offer easy to use controls to count and sort bills quickly and accurately. Used for restaurants, gas stations and small businesses. Batching option can count and create batches of 1 to 999 bills for easy and accurate bill handling. Features automatic start/stop to automatically count bills when inserted and stop when finished. Automatic self test feature activates every time the machine is turned on. Available with Counterfeit Detection options. Available styles include Bill Counter, Digital Cash Counter, Digitial Coin Sorter, electric Bill Counting Machine and UV and MG Currency Counter. Bill capacities are 130, 200, 250, 300, 400 and various coin sizes. Counting speeds are 1000, 1200, 1300, 1400 bills per minute. Manual counting feature also available. Available colors are Black, Black/silver, Gray and Silver.

    Click for more
  • Coin Sorters

    Coin Sorters
    See all 4 items in product family
    Coin Sorters Help Count Change Quickly And Accurately.

    Coin Sorters are made of high quality materials for long lasting durability and dependability. Designed to sort quarters, nickels, dimes and pennies. Allows sorting up to 800 coins in the hopper at one time. Lightweight, portable design. Manual models use provide hand crank for simple operation without batteries or power. Used for home and small business use. Types are Automatic 4 Row Digital Coin Sorter, 2 Row Digital Coin Sorter, 1 Row Electric Coin Sorter and 1 Row Manual Coin Sorter. Hopper capacities are 300 coins, 400 coins and 800 coins. Dimensions vary per type. Quantity is 1. 1 Year Limited Warranty.

    Click for more
Featured Items