Browse Shafting

(4 items)

Narrow Your Results

Material

Shaft Diameter

Maximum Length

Our Price

 
Go

Recently Viewed

Categories

  • Class L 60 Plus® Chrome Hardened Linear Shafting w/ Plain Ends

    Class L 60 Plus® Chrome Hardened Linear Shafting w/ Plain Ends
    See all 1 items in product family
    Tubular Class L 60 Plus® Chromed Linear Shafting With Plain Ends Surpasses Industry Standards For Uniform Hardness, Depth Of Case, Diameter Accuracy And Straightness.

    Tubular 60 Plus® linear shafting uses proprietary machines and methods to produce the highest quality. 60 Plus® Linear Shafting is used in many applications to satisfy strict requirements for abrasion resistance. It has a Rockwell hardness of 60/65 "C". Chrome plating enhances corrosion resistance and appearance. Chrome plating improves the shaft's Rockwell Hardness and can replace stainless steel shafting when permitted. Shaft ends are plain, not chrome. Open and adjustable linear ball bearings and pillow blocks are best used with Class L shafting. Shafts can be joined for longer lengths. Shafts up to 2" diameter. Cut-to-length by inches. Maximum length varies by models.

    Click for more
  • Class D 60 Plus® Linear Shafting

    Class D 60 Plus® Linear Shafting
    See all 1 items in product family
    Class D 60 Plus® Linear Shafting Provides The Highest Machineability Of Case Hardened And Ground Steel Shafting.

    Class D 60 Plus® Linear Shafting is made using C1060 carbon steel with proprietary machines and methods to exceed industry standards for uniform hardness, depth of case, diameter accuracy and straightness. 60 Plus® Linear Shafting is used in many applications to satisfy strict requirements for abrasion resistance. Rockwell hardness of 60/65 "C". Class D shafting is for use with die set bearings. Shafts can be joined for longer lengths. Shafts up to 2" diameter. Cut-to-length by inches. Maximum length varies by models.

    Click for more
  • Metric 60 Plus® Linear Shafting

    Metric 60 Plus® Linear Shafting
    See all 1 items in product family
    Metric 60 Plus® Linear Shafting Provides The Highest Machineability Of Case Hardened And Ground Steel Shafting.

    Metric 60 Plus® Metric Linear Shafting is constructed of C1060 carbon steel using proprietary machines and methods to exceed industry standards for uniform hardness, depth of case, diameter accuracy and straightness. 60 Plus® Linear Shafting is used in many applications to satisfy strict requirements for abrasion resistance. Rockwell hardness of 60/65 "C". Shafts can be joined for longer lengths. Shafts up to 50mm diameter. Cut-to-length by inches. Maximum length varies by models.

    Click for more
Featured Items