Browse Motor Controls

(3,776 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Tecno Elettrica Ravasi (T.E.R.) JULIET Joysticks

    Tecno Elettrica Ravasi (T.E.R.) JULIET Joysticks
    See all 15 items in product family
    Tecno Elettrica Ravasi (T.E.R.) JULIET Joysticks Allow Control Over Industrial Machinery In A Variety Of Industrial Work Environments.

    Tecno Elettrica Ravasi (T.E.R.) JULIET Joysticks operate as auxiliary controllers of electrical motors through a power interface. Momentary operator control with no interlock. JULIET joysticks are available in a wide range of position configurations. Tecno Elettrica Ravasi (T.E.R.) JULIET Joysticks available with Cross movement or 360° movement.

    Click for more
  • Tecno Elettrica Ravasi (T.E.R.) ROMEO Joysticks

    Tecno Elettrica Ravasi (T.E.R.) ROMEO Joysticks
    See all 25 items in product family
    Tecno Elettrica Ravasi (T.E.R.) ROMEO Joysticks Allow Control Over Complex Machine Tools In Heavy-Duty Industrial Work Environments.

    Tecno Elettrica Ravasi (T.E.R.) ROMEO Joysticks consist of components made using die-cast nickel-plated zama, with parts subject to wear made of techno-polymer. ROMEO joysticks are available with a wide range of position configurations in up to six speeds. Available with Cross movement or 360° movement. Dimensions for Tecno Elettrica Ravasi ROMEO Joysticks are 3.9" x 3.9" x 8.42".

    Click for more
  • Springer Controls 22mm Joysticks

    Springer Controls 22mm Joysticks
    See all 17 items in product family
    Springer Controls Joysticks And Toggle Switches Are Easy To Use, Reliable And Designed For Long Service Life.

    Springer Controls Joysticks And Toggle Switches are offered in a variety of models to suit functions in industries like aerospace, agriculture, transportation and more. Springer Controls joysticks and toggle switches are available in a range of different position configurations, and are available with or without interlock. Momentary or maintained operator type. Select joystick and toggle switch models include contacts.

    Click for more
  • Springer Controls 30mm Joysticks

    Springer Controls 30mm Joysticks
    See all 7 items in product family
    Springer Controls Joystick Motor Controls Are Widely Used Where Smooth Operation Is Crucial.

    Springer Controls Joystick Motor Control is designed to fit 30mm diameter panel holes. Joystick features two screw terminal style contacts (1 N.O., 1 N.C.) to ensure serviceability. Operating modes are Maintained or Momentary that springs back to center. Available with 3 or 5 Position Operation. Mechanical interlock included on some models.

    Click for more
Featured Items