Browse Motor Accessories & Parts

(1,034 items)

Narrow Your Results

Volts

  • Less...
  • More...

Torque Rating

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Brake Kits

    Brake Kits
    See all 19 items in product family
    Brake Kits Are Used For Multiple Machine Applications.

    Brake Kits are solidly made for long lasting durability and dependability. Wide selection of 1 and 3 Phase, 1,2, 3 or 5 horsepower 3, 6, 10, 15 and 25 foot per lb. brake rating kits are available for a variety of voltages and NEMA Frame sizes.

    Click for more
  • Coupler Brakes

    Coupler Brakes
    See all 24 items in product family
    Coupler Brakes Are Used For Multiple Machine Applications.

    Coupler Brakes are made of heavy duty stainless stell for long lasting durability. Coupler Brakes are available in a variety of Shaft and Face sizes with a variety of Voltages, Brake Ratings and Max HP at 1725 RPM. Coupler Brakes mount to 56C, 56C/143-5TC, 143-5TC, 182-4TC and 213-5TC NEMA Frames.

    Click for more
  • Washguard Brakes

    Washguard Brakes
    See all 4 items in product family
    Washguard Brakes Are Used For Boat Hoists And Lifts.

    Washguard Brakes are made of heavy duty aluminum for long lasting durability. Washguard Brakes feature BISSC Certification, White Epoxy Finish and Stearns NEMA 4X Brake. Washguard Brakes Mount to 56/143-5T NEMA Frame. Brakes are available with 1, 2 or 3 Max HP at 1725 RPM with 3, 6 or 10 Brake Rating respectively, 208-230/460V.

    Click for more
  • Dings Brakes for 284/286TC Motors, End Mount

    Dings Brakes for 284/286TC Motors, End Mount
    See all 48 items in product family
    Dings Brakes For 284-286TC Motors Mount Onto The Back Of C-Face Motors.

    Dings Brakes are spring-set and electrically-released. Manual release with automatic reset. No disassembly required for mounting to motor. Torque adjustable. Maximum speed is 2400 RPM. Available in 1 Phase or 3 Phase. Torque Ratings range from 25 lb-ft to 175 lb-ft.

    Click for more
  • Dings Brakes for 324TC - 405TC Motors, End Mount

    Dings Brakes for 324TC - 405TC Motors, End Mount
    See all 42 items in product family
    Dings Brakes For 324TC - 405TC Are Made For Attachment To Motor C-Face.

    Dings Brakes are made using cast iron and feature Class H Coil Insulation. Spring set and electrically released with automatic reset. 3 phase. Torque adjustable for specific applications. No disassembly required to install. Available hub bore diameters are 2-3/8" and 2-7/8".

    Click for more
  • Dings Double C Face Brakes for 56C, 143TC-145TC Motors

    Dings Double C Face Brakes for 56C, 143TC-145TC Motors
    See all 96 items in product family
    Dings Double C Face Brakes Are Used For Use Between C-Face Motors And C-Face Gearboxes.

    Dings Double C Face Brakes are spring set and electrically released. Maximum RPM is 3600. Continuous duty. Torque rating ranges from 3 lb-ft up to 15 lb-ft. Hub bore diameters are available in 5/8" or 7/8" sizes. Brakes measure 6.88" in diameter and 7" long.

    Click for more
  • Dings Brakes for Small AC and DC Motors

    Dings Brakes for Small AC and DC Motors
    See all 8 items in product family
    Brakes For Small AC And DC Motors Are Electrically Released With Adjustable Torque.

    Dings Brakes are made from steel and are spring set and single phase. One friction disc can be removed to reduce torque to 3/8 lb/ft. Brakes measure 3" long and 4" in diameter. Bore diameters range from 8mm up to 5/8". Parts with H Suffix operate at 115V, 60Hz. Parts with M Suffix operate at 220/230V, 60 Hz.

    Click for more
  • Dings Brakes for 56C, 143TC-145TC Motors, End Mount

    Dings Brakes for 56C, 143TC-145TC Motors, End Mount
    See all 108 items in product family
    Dings Brakes Are Available In Several Torque Ratings To Suit Any Range Of Applications.

    Brakes are available for motor applications in a variety of work environments. 5600 Style Brakes feature direct drop-in replacement for Stearns models. Easy installation and maintenance. NEMA enclosures are direct acting, electromagnetically released and spring set. Hub Seal included. Torque ratings range from 3 lb-ft up to 15 lb-ft. Available Hub Bore Diameters are 5/8", 3/4" and 7/8".

    Click for more
  • Dings Double C Face Brakes for 182TC-256TC Motors

    Dings Double C Face Brakes for 182TC-256TC Motors
    See all 36 items in product family
    Dings Double C Face Brakes Are Used For Mounting Between A C-Face Motor And C-Face Gearbox.

    Dings Brakes are made with a cast-iron bracket, aluminum housing and steel wrap cover. Brakes are spring-set and electrically-released. Torque adjustable. Brakes feature manual release with automatic reset. Maximum speed of 3600 RPM.

    Click for more