Browse Motor Accessories & Parts

(1,078 items)

Narrow Your Results

Frame

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Automatic Motor Bases

    Automatic Motor Bases
    See all 17 items in product family
    Automatic Motor Bases Are Used For Problem Applications Including Rock Crushers, Shake-Outs, Vibrating Screens And Fans.

    Automatic motor bases help extend the life of belts and motor bearings by 3 to 5 times. These bases are used for most applications including remote sites. Increases energy efficiency. Maintains optimal belt tension for peak performance. Offers quick, easy and less frequent belt adjustments. Spring controlled tension eases the burden on belts and bearings. Allows dynamic belt tensioning during operation. Space saving pancake design is spring loaded to virtually eliminate maintenance. Belt tension is automatically adjusted while operating under any load, constant or variable. Operates in any position, clockwise or counter clockwise, and maintains rated speeds while increasing belt and bearing life. 600 Series Bases is for use with motors having a fixed diameter pulley and NEMA frame. Automatically compensates for variations in load, expansion of belts due to centrifugal force and normal belt stretch. DX-900 Series offers excellent performance for applications where pumps, fans, blowers and similar equipment are involved. Used for motors having fixed diameter pulleys of seven inches or more.

    Click for more
  • Adjustable Mounting Base

    Adjustable Mounting Base
    See all 81 items in product family
    Adjustable Mounting Bases Are Used For Various Size NEMA or IEC Motors.

    Adjustable Mounting Bases are made of solid all steel construction with corrosion resistant finish for long lasting durability and dependability. Choose from various styles with one-piece formed base plates or open frame design. Adjust for belt tension using a push-pull mechanism and single or double bolt slide adjustment. 10 to 35-1/4 inch length, 6-1/4 to 35-1/8 inch width, 1-1/8 to 15 inch height mounting bases are available for wide selection of designated NEMA Frame sizes. Motor mounting bolts included.

    Click for more
  • Transition Bases

    Transition Bases
    See all 15 items in product family
    Transition Bases Are Used For Multiple Machine Applications.

    Transition Bases are made of heavy duty steel for long lasting durability. Transition Base types available are Transition Base and Convera Mount. Transition Bases are available in a variety of Frame and Thread sizes.

    Click for more
  • Metric Frame Weld On Base

    Metric Frame Weld On Base
    See all 5 items in product family
    Baldor Metric Frame Weld On Bases Are Available For Various IEC Frames.

    Baldor Metric Frame Weld On Bases are made of heavy duty stamped steel for long lasting durability and dependability. Designed for welding to steel band motor designs. Available for IEC D71, D80, D90, D112 and D132 frames.

    Click for more
  • Motor Mount Adapters

    Motor Mount Adapters
    See all 8 items in product family
    Continuing improvement in insulation and winding materials has allowed the motor industry to progressively pack more horsepower into smaller frames. Adapt-O-Mounts form a comprehensive line of transition base fixtures that match these new, smaller rerated motors to older mountings - simply, easily and inexpensively. They are specifically designed to position the axial center lines and ends of the shaft extension identically with those of the original motor.

    Click for more