Browse Motor Accessories & Parts

(1,037 items)

Narrow Your Results

Voltage

Width

Brand

Our Price

Go

Recently Viewed

Categories

  • AC Power Supplies

    AC Power Supplies
    See all 13 items in product family
    AC Power Supplies Are Used For A Variety Of Transmission Applications.

    AC Power Supplies are made of high quality materials for long lasting durability and dependability. Models include one or two transformers pre-packaged in NEMA 1 enclosure. Intended for mounting in enclosure of user's choice. Switch/circuit Breaker provided for each transformer. B10"" models include switch/circuit breaker present for entire unit's controlling power. LED indicates presence of 24 Vac on Class 2 terminals on enclosure outside or inside wires. Internal high-voltage wiring compartment and two 120 Vac grounded convenience outlets provided on most models. Each power supply series available with number of various options. UL Listed. Styles are Covered, Enclosed, Modular and Open Bracket. Amps, voltages and dimensions vary per style. Quantity is 1. 1 Year Warranty.

    Click for more
  • ACI Power Supplies

    ACI Power Supplies
    See all 3 items in product family
    ACI Power Supplies Are Used For Commercial And Industrial Automation Applications.

    ACI Power Supplies are solidly made for long lasting durability and reliability. Convection cooled Aluminum body. Easy one step DIN mount. EMI shielded. RoHs & EMI compliant. Manual AC input voltage selection. Overload protected (power limiting). Short circuit protection (auto recover). Available in 72, 120 and 200 Watt.

    Click for more
Featured Items