Browse Motor Accessories & Parts

(1,037 items)

Narrow Your Results

Frame

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Leeson Conduit Boxes

    Leeson Conduit Boxes
    See all 6 items in product family
    56/140-frame kit (pictured) includes die cast aluminum conduit box, cover, gaskets, grounding screw, mounting hardware and adapter plate for mounting box on existing holes in motor. 180 and 210-frame kits include all parts required to replace the conduit box including the die cast conduit box, plug, cover, gaskets and mounting hardware. No adapter plate is required because these kits mount on existing holes. All conduit boxes have 1/2-NPT tapped lead exit holes on two adjacent sides with one hole plugged. Note: the kit will not work with larger HP single-phase 210-frame motors.

    Click for more
  • Hitachi Conduit Boxes

    Hitachi Conduit Boxes
    See all 14 items in product family
    Hitachi Conduit Boxes Are Designed For Use With Variable Frequency Inverter Drives.

    Hitachi Conduit Boxes are made for long lasting reliability and dependability. Features a compact design for easy installation and operation. Precut holes offer quick access to conduits. Dimensions vary per model.

    Click for more
  • Relay and Control Conduit Boxes

    Relay and Control Conduit Boxes
    See all 4 items in product family
    Relay and Control TB-1004 Motor Terminal, Conduit Box

    Manufactured from #16 gauge, deep drawn cold rolled steel. Coated in oil film to protect from rusting. Includes Conduit Box with back mounting holes, Conduit Opening 3", Back Opening 2 1/2", bottom knockouts and 12 screws. Covers FRAME #s 404T, 404TS, 405T, 405TS, 444T, 444TS, 445T, 445TS, 444U, 444US, 445U, 445US, 504U, 504S, 505, 506S

    Click for more
  • Conduit Boxes

    Conduit Boxes
    See all 22 items in product family
    Conduit Boxes Protect Equipment In Commercial And Industrial Electrical Applications.

    All conduit boxes have 1/2-NPT tapped lead exit holes on two adjacent sides with one hole plugged. Available frames include 360T, 320T, 56/140T, 182T-4T, 320, 250, 210T, 180T and more. 56/140-frame kit (pictured) includes die cast aluminum conduit box, cover, gaskets, grounding screw, mounting hardware and adapter plate for mounting box on existing holes in motor. 180 and 210-frame kits include all parts required to replace the conduit box including die cast conduit box, plug, cover, gaskets and mounting hardware. No adapter plate required because these kits mount on existing holes. Note: Kits not compatible with larger HP single-phase 210-frame motors.

    Click for more