Browse Bearings

(5,095 items)

Narrow Your Results

Inner Diameter Inches

Bearing Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Oilube® Powdered Metal Bronze SAE841 Flange Bearings - INCH, Type FB

    Oilube® Powdered Metal Bronze SAE841 Flange Bearings - INCH, Type FB
    See all 109 items in product family
    Oilube® Powdered Metal Bronze SAE 841 Flange Bearings, Type FB Are Used For Heavy Load, Moderate Speed Or Light Load, High Speed Applications.

    Oilube® Powdered Metal Bronze SAE 841 Flange Bearings, Type FB are solidly made for long lasting durability and dependability. Bronze SAE 841 material is made up of 87-90% copper, 8-9% tin and other elements. Self lubricating. Vacuum impregnated with SAE 30 weight oil. Used for heavy load applications running at moderate speeds or for light load applications running at high speeds. RoHS and REACH compliant. Performance Data: Load at Speed - PV Max Value (PSI / SFM) = 50,000. Load - P Max Value = 2,000 lb/in². Speed - V Max Value = 1,200 ft²/min. Wide selection available with 1/8 to 1-1/2 inch nominal inner diameter, 5/16 to 1-3/4 inchnominal outer diameter and 1/8 to 2 inch nominal length.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Flange Bearings - INCH, Type SF

    Oilube® Powdered Metal Bronze SAE841 Flange Bearings - INCH, Type SF
    See all 137 items in product family
    Oilube® Powdered Metal Bronze SAE 841 Flange Bearings, Type SF Are Used For Heavy Load, Moderate Speed Or Light Load, High Speed Applications.

    Oilube® Powdered Metal Bronze SAE 841 Flange Bearings, Type SF are solidly made for long lasting durability and dependability. Bronze SAE 841 material is made up of 87-90% copper, 8-9% tin and other elements. Self lubricating. Vacuum impregnated with SAE 30 weight oil. Used for heavy load applications running at moderate speeds or for light load applications running at high speeds. RoHS and REACH compliant. Performance Data: Load at Speed - PV Max Value (PSI / SFM) = 50,000. Load - P Max Value = 2,000 lb/in². Speed - V Max Value = 1,200 ft²/min. Wide selection available with 3/16 to 3 inch nominal inner diameter, 5/16 to 3-1/2 inchnominal outer diameter and 3/16 to 2-1/2 inch nominal length.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Flange Bearings - INCH, Type EF

    Oilube® Powdered Metal Bronze SAE841 Flange Bearings - INCH, Type EF
    See all 100 items in product family
    Oilube® Powdered Metal Bronze SAE841 Flange Bearings - INCH, Type EF, 1/8 In. To 9/16 In. ID Are Designed For Applications Of Heavy Load, Moderate Speed Or Light Load With High Speed.

    Oilube® Powdered Metal Bronze SAE841 Flange Bearings - INCH, Type EF, 1/8 In. To 9/16 In. ID are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters available from 3/16 in. to 2 in.. Color finish is Bronze. Nominal outer diameters are from 5/16 in. to 2-1/4 in.. Lengths are available from 3/16 in. to 2-1/2 in.. Package quantity varies per size.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 13/16" To 1"ID

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 13/16
    See all 133 items in product family
    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 13/16 In. To 1 In. ID Are Used For A Variety Of Transmission Installations And Repairs.

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 13/16 In. To 1 In. ID are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters are 13/16 in. and 1 in.. Color finish is Bronze. Nominal outer diameters are from 1 in. to 1-1/2 in.. Lengths are available from 3/8 in. to 3 in.. Package quantity varies per size.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 2" To 5"ID

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 2
    See all 63 items in product family
    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 2 In. To 5 In. ID Are Used For A Variety Of Transmission Installations And Repairs.

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 2 In. To 5 In. ID are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters available from 2 in. to 5 in.. Color finish is Bronze. Nominal outer diameters are from 2-1/3 in. to 5-3/4 in.. Lengths are available from 3/4 in. to 6 in.. Package quantity varies per size.

    Click for more
  • Isostatic TU® Steel-Backed PTFE Lined Flange Bearings - INCH

    Isostatic TU® Steel-Backed PTFE Lined Flange Bearings - INCH
    See all 33 items in product family
    Isostatic TU® Flange Bearing 502032, Steel-Backed PTFE Lined, 1-3/4"ID X 1-15/16"OD X 1-1/2"L

    Features

    • Self-lubricating dry sliding bearing
    • Ideal for heavy loads at moderate speeds or light loads at high speeds
    • Temperature range of -328°F to +536°F
    • A steel-backed composite material comprised of low carbon steel, sintered bronze and PTFE lined
    Performance Data

    • Load at Speed - PV Max Value (PSI / SFM) = 102,000
    • Load - P Max Value = 36,250 lb/in²
    • Speed - V Max Value = 1,900 ft²/min
    Click for more
  • Isostatic TU® Steel-Backed PTFE Lined Sleeve Bearings - INCH

    Isostatic TU® Steel-Backed PTFE Lined Sleeve Bearings - INCH
    See all 206 items in product family
    Isostatic TU® Steel-Backed PTFE Lined Sleeve Bearings, INCH Are Used For Heavy Load, Moderate Speed Or Light Load, High Speed Applications.

    Isostatic TU® Steel-Backed PTFE Lined Sleeve Bearings, INCH are solidly made for long lasting durability and dependability. TU® is a steel-backed composite material comprised of low carbon steel, sintered bronze and PTFE lined. Self lubricating dry sliding bearing. Temperature range of -328°F to +536°F. Used for heavy load applications running at moderate speeds or for light load applications running at high speeds. RoHS and REACH compliant. Performance Data: Load at Speed - PV Max Value (PSI / SFM) = 102,000. Load - P Max Value = 36,250 lb/in². Speed - V Max Value = 1,900 ft²/min. Wide selection available with 1/8 to 7 inch nominal inner diameter, 3/16 to 7-3/16 inchnominal outer diameter and 1/8 to 5 inch nominal length.

    Click for more
  • Isostatic TU® Steel-Backed PTFE Lined Sleeve Bearings - METRIC

    Isostatic TU® Steel-Backed PTFE Lined Sleeve Bearings - METRIC
    See all 171 items in product family
    Isostatic TU® Steel-Backed PTFE Lined Sleeve Bearings, METRIC Are Used For Heavy Load, Moderate Speed Or Light Load, High Speed Applications.

    Isostatic TU® Steel-Backed PTFE Lined Sleeve Bearings, METRIC are solidly made for long lasting durability and dependability. TU® is a steel-backed composite material comprised of low carbon steel, sintered bronze and PTFE lined. Self lubricating dry sliding bearing. Temperature range of -328°F to +536°F. Used for heavy load applications running at moderate speeds or for light load applications running at high speeds. RoHS and REACH compliant. Performance Data: Load at Speed - PV Max Value (PSI / SFM) = 102,000. Load - P Max Value = 36,250 lb/in². Speed - V Max Value = 1,900 ft²/min. Wide selection available with 3 to 300 mm nominal inner diameter, 4.5 to 305 mmnominal outer diameter and 3 to 115 mm nominal length.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type SS, 1-3/16" To 5"ID

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type SS, 1-3/16
    See all 187 items in product family
    Oilube® Powdered Metal Bronze SAE 841 Sleeve Bearings, Type SS, 1-3/16 To 5 Inch Inner Diameter Are Used For Heavy Load, Moderate Speed Or Light Load, High Speed Applications.

    Oilube® Powdered Metal Bronze SAE 841 Sleeve Bearings, Type SS, 1-3/16 To 5 Inch Inner Diameter are solidly made for long lasting durability and dependability. Bronze SAE material 841 is made up of 87-90% copper, 8-9% tin and other elements. Self lubricating. Vacuum impregnated with SAE 30 weight oil. Used for heavy load applications running at moderate speeds or for light load applications running at high speeds. RoHS and REACH compliant. Performance Data: Load at Speed - PV Max Value (PSI / SFM) = 50,000. Load - P Max Value = 2,000 lb/in². Speed - V Max Value = 1,200 ft²/min. Wide selection available with 1-3/16 to 5 inch nominal inner diameter, 1-7/16 to 5-3/4 inchnominal outer diameter and 1/2 to 6 inch nominal length.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Flange Bearings - INCH, Type FF

    Oilube® Powdered Metal Bronze SAE841 Flange Bearings - INCH, Type FF
    See all 160 items in product family
    Oilube® Powdered Metal Bronze SAE 841 Flange Bearings, Type FF Are Used For Heavy Load, Moderate Speed Or Light Load, High Speed Applications.

    Oilube® Powdered Metal Bronze SAE 841 Flange Bearings, Type FF are solidly made for long lasting durability and dependability. Bronze SAE 841 material is made up of 87-90% copper, 8-9% tin and other elements. Self lubricating. Vacuum impregnated with SAE 30 weight oil. Used for heavy load applications running at moderate speeds or for light load applications running at high speeds. RoHS and REACH compliant. Performance Data: Load at Speed - PV Max Value (PSI / SFM) = 50,000. Load - P Max Value = 2,000 lb/in². Speed - V Max Value = 1,200 ft²/min. Wide selection available with 1/8 to 3 inch nominal inner diameter, 1/4 to 3-1/2 inchnominal outer diameter and 3/16 to 2-1/2 inch nominal length.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type SS, 5/8" To 1-1/8"ID

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type SS, 5/8
    See all 200 items in product family
    Oilube® Powdered Metal Bronze SAE 841 Sleeve Bearings, Type SS, 5/8 To 1-1/8 Inch Inner Diameter Are Used For Heavy Load, Moderate Speed Or Light Load, High Speed Applications.

    Oilube® Powdered Metal Bronze SAE 841 Sleeve Bearings, Type SS, 5/8 To 1-1/8 Inch Inner Diameter are solidly made for long lasting durability and dependability. Bronze SAE 841 material is made up of 87-90% copper, 8-9% tin and other elements. Self lubricating. Vacuum impregnated with SAE 30 weight oil. Used for heavy load applications running at moderate speeds or for light load applications running at high speeds. RoHS and REACH compliant. Performance Data: Load at Speed - PV Max Value (PSI / SFM) = 50,000. Load - P Max Value = 2,000 lb/in². Speed - V Max Value = 1,200 ft²/min. Wide selection available with 5/8 to 1-1/8 inch nominal inner diameter, 3/4 to 1/2 inchnominal outer diameter and 1/2 to 3 inch nominal length.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 1/8" To 11/16"ID

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 1/8
    See all 197 items in product family
    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 1/8 In. To 11/16 In. ID Are Used For A Variety Of Transmission Installations And Repairs.

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 1/8 In. To 11/16 In. ID are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters available from 1/8 in. to 11/16 in.. Color finish is Bronze. Nominal outer diameters are from 1/4 in. to 1 in.. Lengths are available from 1/8 in. to 2 in.. Package quantity varies per size.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 1-1/2" To 3"ID

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 1-1/2
    See all 58 items in product family
    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 1-1/2 In. To 3 In. ID Are Used For A Variety Of Transmission Installations And Repairs.

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 1-1/2 In. To 3 In. ID are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters available from 1-1/2 in. to 3 in.. Color finish is Bronze. Nominal outer diameters are from 1-3/4 in. to 3-1/2 in.. Lengths are available from 1 in. to 4 in.. Package quantity varies per size.

    Click for more
  • Clesco Sleeve Bearings

    Clesco Sleeve Bearings
    See all 20 items in product family
    Clesco Sleeve Bearings Are Used For Various Motor Replacement Or Repair Applications.

    Clesco Sleeve Bearings are solidly made for long lasting durability and dependability. Wide selection of self-lubricating sleeve bearings are available in Bronze types with 50,000 lb. maximum load capacity that are used for motors, pulleys, as bore reducers and more or UHMV-PE material types with 3,000 lb. maximum load capacities that provide low friction and are used for or wet or harsh environments where wash down is required or for applications involving slow rotating or linear motion. Come in 5/16, 3/8, 1/2, 5/8, 11/16, 3/4, 1 and 1-1/4 inch outer diameters and 1/2, 5/8, 3/4, 1, 1-1/8 and 1-7/8 inch lengths.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type SS, 1/8" To 9/16"ID

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type SS, 1/8
    See all 178 items in product family
    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type SS, 1/8 In. To 9/16 In. ID Are Designed For Various Motor Replacement Or Repair Applications.

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type SS, 1/8 In. To 9/16 In. ID are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters available from 1/8 in. to 9/16 in.. Color finish is Bronze. Nominal outer diameters are from 3/16 in. to 1 in.. Lengths are available from 1/8 in. to 2 in.. Package quantity varies per size.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 3/4" To 1-7/16"ID

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 3/4
    See all 181 items in product family
    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 3/4 In. To 1-7/16 In. ID Are Used For A Variety Of Transmission Installations And Repairs.

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type B, 3/4 In. To 1-7/16 In. ID are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters available from 1/4 in. to 1-7/16 in.. Color finish is Bronze. Nominal outer diameters are from 5/16 in. to 1-3/4 in.. Lengths are available from 1/2 in. to 3 in.. Package quantity varies per size.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type EP, 1-1/4" To 4"ID

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type EP, 1-1/4
    See all 162 items in product family
    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type EP, 1-1/4 In. To 4 In. ID Are Used For A Variety Of Transmission Installations And Repairs.

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type EP, 1-1/4 In. To 4 In. ID are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters available from 1-1/4 in. to 4 in.. Color finish is Bronze. Nominal outer diameters are from 1-1/2 in. to 4-1/2 in.. Lengths are available from 1/2 in. to 4 in.. Package quantity varies per size.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type EP, 1/8" To 5/8"ID

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type EP, 1/8
    See all 236 items in product family
    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type EP, 1/8 In. To 5/8 In. ID Used For Applications With Medium To High Loads, At Medium Surface Speeds And Moderate Temperatures.

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type EP, 1/8 In. To 5/8 In. ID are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters are 1/2 in., 9/16 in., 5/8 in., 11/16 in. and 3/4 in.. Color finish is Bronze. Nominal outer diameters are from 5/8 in. to 1-1/4 in.. Lengths are available from 1/4 in. to 2-1/2 in.. Package quantity varies per size.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type EP, 11/16" To 1-3/16"ID

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type EP, 11/16
    See all 178 items in product family
    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type EP, 11/16 In. To 1-3/16 In. ID Are Designed For Various Motor Replacement Or Repair Applications.

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type EP, 11/16 In. To 1-3/16 In. ID are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters available from 11/16 in. to 1-3/16 in.. Color finish is Bronze. Nominal outer diameters are from 7/8 in. to 1-1/2 in.. Lengths are available from 3/8 in. to 3 in.. Package quantity varies per size.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 1-1/16" To 1-15/16"ID

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 1-1/16
    See all 195 items in product family
    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 1-1/16 In. To 1-15/16 In. ID Are Designed For Various Motor Replacement Or Repair Applications..

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 1-1/16 In. To 1-15/16 In. ID are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters are 1-1/16 in. and 1-15/16 in.. Color finish is Bronze. Nominal outer diameters are from 1-1/4 in. to 2-5/16 in.. Lengths are available from 1/2 in. to 4 in.. Package quantity varies per size.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 1/2" To 3/4"ID

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 1/2
    See all 231 items in product family
    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 1/2 In. To 3/4 In. ID Are Designed For Applications With Medium To High Loads, At Medium Surface Speeds And Moderate Temperatures.

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 1/2 In. To 3/4 In. ID are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters are 1/2 in., 9/16 in., 5/8 in., 11/16 in. and 3/4 in.. Color finish is Bronze. Nominal outer diameters are from 5/8 in. to 1-1/4 in.. Lengths are available from 1/4 in. to 2-1/2 in.. Package quantity varies per size.

    Click for more
  • Isostatic TU® Steel-Backed PTFE Lined Flange Bearings - METRIC

    Isostatic TU® Steel-Backed PTFE Lined Flange Bearings - METRIC
    See all 36 items in product family
    Isostatic TU® Steel-Backed PTFE Lined Flange Bearings - METRIC Are Used For A Variety Of Transmission Installations And Repairs.

    Isostatic TU® Steel-Backed PTFE Lined Flange Bearings - METRIC are constructed with a steel-backed composite material comprised of low carbon steel, sintered bronze and PTFE lined for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of metric sizes available to meet job requirements. Self-lubricating dry sliding bearing used for heavy loads at moderate speeds or light loads at high speeds. Works with 328°F to +536°F temperature range. Nominal inner diameters available from 6 mm to 40 mm. Color finish is Black. Nominal outer diameters are from 3 mm to 44 mm. Lengths are from 12 mm to 52 mm. Package quantities vary per size.

    Click for more
  • Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 1/8" To 7/16"ID

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 1/8
    See all 201 items in product family
    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 1/8 In. To 7/16 In. ID Are Designed For Various Motor Replacement Or Repair Applications.

    Oilube® Powdered Metal Bronze SAE841 Sleeve Bearings - INCH, Type AA, 1/8 In. To 7/16 In. ID are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters available from 1/8 in. to 7/16 in.. Color finish is Bronze. Nominal outer diameters are from 3/16 in. to 3/4 in.. Lengths are available from 1/8 in. to 1-1/2 in.. Package quantity varies per size.

    Click for more