Browse Bearings

(5,106 items)

Narrow Your Results

Availability

Dynamic Load Rating (N)

Static Load Rating (N)

Housing Material

  • Less...
  • More...

Locking Type

Bore Diameter Inches

  • Less...
  • More...

Duty

Brand

Our Price

Go

Recently Viewed

Categories

  • Browning Flange Mounted Ball Bearing, Cast Iron, 2 Bolt

    Browning Flange Mounted Ball Bearing, Cast Iron, 2 Bolt
    See all 47 items in product family
    Browning Flange Mounted Ball Bearings, Cast Iron, 2 Bolt Are Used For A Variety Of Light Duty Applications.

    Flange Mounted Ball Bearings, Cast Iron, 2 Bolt are constructed of cast iron for long lasting durability. Set screw locking type. Temperature ranges are from -20° to 200°F. Available in 50 bore diameters from 1/2 in. to 2-7/16 in.

    Click for more
  • Browning Flange Mounted Ball Bearing, Stamped, 2 Bolt

    Browning Flange Mounted Ball Bearing, Stamped, 2 Bolt
    See all 2 items in product family
    Browning Flange Mounted Ball Bearings, Stamped, 2 Bolt Are Used For A Variety Of Light Duty Applications.

    Flange Mounted Ball Bearings, Stamped, 2 Bolt are made of stamped steel for long lasting durability. 120° balanced set screw position provides a balanced three-point contact that minimizes vibration, reduces noise and improves locking reliability. Temperature ranges are from -20° to 200°F. Available in 9 bore diameters from 1/2 in. to 1-1/4 in.

    Click for more
  • Clesco Flange Mount Bearings, 2 Bolt, Inch

    Clesco Flange Mount Bearings, 2 Bolt, Inch
    See all 20 items in product family
    Climax Metal Clesco Flange Mount Bearings, 2 Bolt, Fractional Are Used For Providing Shaft Rotation Support In Various Light Duty Motor Applications.

    Clesco Flange Mount Bearings, 2 Bolt, Fractional are solidly made with Pressed Steel, Die Cast Zinc or Stainless Steel housings for long lasting durability and dependability. Used for use in motor operations and applications requiring strong load support in limited mounting areas. Wide selection of Self-Aligning, Rigid, Heavy Gauge and Standard type bearings with 1/2, 5/8, 3/4 and 1 inch bore diameter are available with dynamic load capacities of 2152, 2877 and 3153 lbs. and static load capacities of 1075, 1479 and 1768 lbs.

    Click for more
  • Browning Flange Mounted Ball Bearing, Cast Iron, 4 Bolt

    Browning Flange Mounted Ball Bearing, Cast Iron, 4 Bolt
    See all 45 items in product family
    Browning Flange Mounted Ball Bearings, Cast Iron, 4 Bolt Are Used For A Variety Of Normal Duty Applications.

    Flange Mounted Ball Bearings, Cast Iron, 4 Bolt are constructed of cast iron for long lasting durability. Set screw locking type and contact seal. Temperature ranges are from -20° to 200°F. Available in 51 bore diameters from 1/2 in. to 2-7/16 in.

    Click for more
  • Clesco Flange Mount Bearings, 4 Bolt, Inch

    Clesco Flange Mount Bearings, 4 Bolt, Inch
    See all 4 items in product family
    Climax Metal Clesco Flange Mount Bearings, 4 Bolt, Fractional Are Used For Providing Shaft Rotation Support In Various Light Duty Motor Applications.

    Clesco Flange Mount Bearings, 4 Bolt, Fractional are made with non-corrosive, lightweight Die Cast Zinc housings for long lasting durability and dependability. Used for use in applications requiring strong load support in limited mounting areas. Securely retain bearing by pressing the lip 360° over the outer race. Include 2 set screws. Rigid type bearings with 1/2, 5/8, 3/4 and 1 inch bore diameters are available with dynamic load capacities of 2152, 3153 and 2877 lbs. and static load capacities of 1075, 1768 and 1479 lbs.

    Click for more
Featured Items