Commercial Motors Are Ideal For Jet Pumps, HVAC, Blowers, Direct Drive Fans, Condenser Fans, Pedestal Fans And Other Applications With Low To Medium Starting Torque Requirements.
Commercial Motors are made of heavy duty steel for long lasting durability. Features a totally-enclosed or open drip-proof design for superior performance. Automatic thermal overload for added safety and protection. High quality ball bearings. Special threaded shaft extension for increased reliability. Available in single of three phase for ease of use. RPM, voltage, frame and horsepower vary per model. Package quantity is 1.
Commercial Motors Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US. No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)