Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Electric Motors-General Purpose

(3,492 items)

Narrow Your Results

Enclosure

Horsepower

  • Less...
  • More...

Mounting

Phase

Design

Voltage

  • Less...
  • More...

Frame

Motor RPM 50Hz

Motor RPM 60Hz

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Baldor 3-Phase General Purpose Totally Enclosed Motors

    Baldor 3-Phase General Purpose Totally Enclosed Motors
    See all 87 items in product family
    Baldor 3 Phase General Purpose Totally Enclosed Motors Are Designed For Use With Compressors, Pumps, Fans, Conveyors, Machine Tools And Other Applications Requiring Continuous Duty.

    Baldor 3 Phase General Purpose Totally Enclosed Motors are made of heavy gauge steel or cast iron frames for long lasting durability. Features a totally-enclosed design to prevent damage to motor for added safety and protection. High quality ball bearings for greater reliability. Suitable for mounting in any position for ease of use. RPM, voltage, frame and horsepower vary per model. Package quantity is 1.

    Click for more
  • Baldor 3-Phase, General Purpose, 50Hz

    Baldor 3-Phase, General Purpose, 50Hz
    See all 13 items in product family
    Baldor 3-Phase General Purpose 50Hz Motors Are Built For Use With Pumps, Fans, Conveyors, And Other Applications With 50 Hz Power Supply.

    Baldor 3-Phase General Purpose 50Hz Motors are continuous-duty motors designed for use at rated voltages with tolerance of ±15% voltage variation. Enclosure types are OPEN (Open - Drip-Proof Unguarded), OPSB(Open - Slotted Band), and TEFC (Totally Enclosed Fan Cooled). Mounting types are Rigid, C-Face Rigid and C-Face Footless. Horsepower ratings range from 0.25 HP to 60 HP. Voltages available in 220/380/440, 230/400 and 400. RPM and Frames vary per model.

    Click for more
  • Leeson High Efficiency General Purpose Motors, 3-Phase, Drip Proof

    Leeson High Efficiency General Purpose Motors, 3-Phase, Drip Proof
    See all 3 items in product family
    Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
    Click for more
  • Leeson Standard Efficiency General Purpose Motors, 3-Phase, Totally Enclosed

    Leeson Standard Efficiency General Purpose Motors, 3-Phase, Totally Enclosed
    See all 10 items in product family
    The totally enclosed enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor on totally enclosed fan cooled motors. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
    Click for more
  • Leeson High Efficiency General Purpose Motors, 3-Phase, TEFC

    Leeson High Efficiency General Purpose Motors, 3-Phase, TEFC
    See all 9 items in product family
    Leeson High Efficiency General Purpose Motors, 3-Phase, TEFC Are Used For A Variety Of General Purpose Applications.

    Leeson High Efficiency General Purpose Motors, 3-Phase, TEFC are constructed with a cast iron frame for long lasting durability. Totally Enclosed Fan Cooled (TEFC) Enclosures are supplied with no vent openings and is tightly enclosed to prevent free exchange of air, but not airtight. An external fan is integral part of motor providing cooling by blowing air around outside frame of motor. Suitable for use where exposed to dirt or dampness but NOT very moist or hazardous (explosive) locations. UL Listed and CSA compliant. Available in a variety of Horsepower, Frames, Voltages, Mountings and RPM's.

    Click for more
  • Leeson Standard Efficiency 50 Hz General Purpose Motors, 3-Phase, TEFC

    Leeson Standard Efficiency 50 Hz General Purpose Motors, 3-Phase, TEFC
    See all 43 items in product family
    3-Phase 50Hz General Purpose Motors Are Designed For Use With Gear Reducers, Pumps, Fans And Blowers, Material Handling, Compressors And Other Various Applications That Require Continuous Duty.

    3-Phase 50Hz General Purpose Motors are made of heavy duty rolled steel for long lasting durability. Features a totally-enclosed or open drip-proof design to prevent water and debris from damaging motor for added safety and protection. Class-B or F insulation for greater reliability. High quality ball bearings for ease of use. Mountings are C-Face Footless, and Rigid. RPM, Voltage, Frame and Horsepower vary per model. Package quantity is 1.

    Click for more
  • Marathon Motors, General Purpose Standard Efficiency, 3-Phase, Totally Enclosed Motors

    Marathon Motors, General Purpose Standard Efficiency, 3-Phase, Totally Enclosed Motors
    See all 84 items in product family
    Marathon Motors, 3-Phase, Totally Enclosed Motors Provide Reliable And Efficient Use For Industrial Machinery Installed In Damp, Dusty Or Dirty Environments.

    3-Phase, Marathon's Totally Enclosed Motors feature a general purpose design for continuous duty use on pumps, fans, blowers, compressors, conveyors, and more. Motors are made with heavy gauge steel or cast iron frames for long lasting durability and strength. Includes ball bearings mechanically locked on shaft end on most models and NEMA service factors. Some models will accept optional C-Face kits. UL recognized and CSA certified. Available with 0.25 to 350 HP. Voltages range between 230/460 and 575. Enclosure types are TEFC or TENV. RPM, mounting, and frames vary per model.

    Click for more
  • Worldwide Electric General Purpose High Efficiency Motors, 3-Phase, TEFC

    Worldwide Electric General Purpose High Efficiency Motors, 3-Phase, TEFC
    See all 15 items in product family
    Worldwide Electric General Purpose High Efficiency Motors, 3-Phase, TEFC, Can Be Used In A Wide Variety Of Applications.

    Worldwide Electric General Purpose High Efficiency Motors have a TEFC enclosure for long lasting durability and strength. High efficiency motors have Class F insulation for added protection and reliability. Available mounting options are Rigid or C-Face Rigid. Voltages are 208-230/460, 460 or 575. HP ranges from 3 to 500. RPM are 900, 1200, 1800 and 3600 for high torque action. EISA Compliant for high efficiency. Available in a wide variety of frames (with varying FL Amps) for increased versatility.

    Click for more
  • Worldwide Electric General Purpose Motors, Three Phase, TEFC, Fractional Motors

    Worldwide Electric General Purpose Motors, Three Phase, TEFC, Fractional Motors
    See all 7 items in product family
    Worldwide Electric General Purpose Motors (Three Phase, TEFC) Are Suitable For 50 Hz Operation With 1.0 Service Factor.

    Worldwide Electric General Purpose Motors (Three Phase, TEFC) have a TEFC enclosure for long lasting durability and strength. Features a shaft slinger that keeps moisture and contaminants from the drive-end bearing. Boasts Class F insulation for added protection and reliability. Choose from models with a 56C Frame With C-Face Removable Base or from models with a 56 Frame With Rigid Base. Horsepower range of 0.33 to 2. Voltages and RPMs vary from model to model.

    Click for more
  • Leeson, Standard Efficiency, General Purpose, Drip Proof, 3-Phase Motors

    Leeson, Standard Efficiency, General Purpose, Drip Proof, 3-Phase Motors
    See all 88 items in product family
    Leeson Standard Efficiency General Purpose Drip Proof 3-Phase Phase Motors Are Widely Power Pumps, Compressors, Blowers, Fans And Other Industrial Machines.

    Leeson Standard Efficiency General Purpose Drip Proof 3-Phase Phase Motors feature a rolled steel frame for long lasting durability. Motors have sturdy drip proof enclosures that are intended for use in environments that are relatively clean and dry. Three-phase motor is more efficient for high horsepower motor loads in industrial areas. High-quality ball bearings for ease of use. Horsepower range from 1/4 to 2. Mountings are C-Face Footless, C-Face Rigid, Resilient Base and Rigid. RPM and additional specifications vary by model. Complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.

    Click for more
  • Marathon Motors, General Purpose High Efficiency, 3-Phase, TEFC

    Marathon Motors, General Purpose High Efficiency, 3-Phase, TEFC
    See all 23 items in product family
    Marathon Motors, General Purpose High Efficiency, 3-Phase, TEFC Provide Reliable And Efficient Use For Industrial Machinery Installed In Damp, Dusty And Dirty Environments.

    Marathon's High Efficiency, 3-Phase Totally Enclosed Fan Cooled (TEFC) Motors feature a general purpose design for continuous duty use on pumps, fans, blowers, compressors, conveyors, and more. Motors are made with heavy gauge steel or cast iron frames for long lasting durability and strength. UL recognized and CSA certified. Horsepower, Voltage, RPM, & Frames vary per model. Multiple Mounting options available.

    Click for more