Browse Electric Gear Motors

(1,040 items)

Narrow Your Results

Horsepower

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Induction Reversible Terminal Box Gear Motor

    Induction Reversible Terminal Box Gear Motor
    See all 42 items in product family
    Induction Reversible Terminal Boxes Are Used In Automotive Applications.

    Reversible Terminal Boxes are high precision, high quality sub fractional HP Induction Gear Motors. Size ranges from 60 mm -104mm with RPMs up to 1600. Speed controller provides easy connection and convenient application. Gear head sold separately. Available in a variety of models.

    Click for more
  • Induction Motion Gear Motor

    Induction Motion Gear Motor
    See all 1 items in product family
    Unit Type Speed Controllers Are Used In Automotive Applications.

    Unit Type Speed Controllers have a speed control circuit and a capacitor with the volume switch on the front. AC power is connected to provide speed control with the volume switch. Gear head sold separately. Control range is 90-1700 RPM. Available in a variety of models.

    Click for more