Browse Laboratory Equipment

(1,948 items)

Narrow Your Results

Capacity Cubic Feet

  • Less...
  • More...

Voltage

Door Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Quincy Lab Bench Ovens

    Quincy Lab Bench Ovens
    See all 10 items in product family
    Quincy Lab Bench Ovens Are Used For Use In Industrial Labs For Thermal Testing, Curing, Evaporating And More.

    Quincy Lab Bench Ovens feature fan-forced air circulation and aluminized interiors for maximum efficiency. Incoloy sheathed heating elements with 6 lb. high-density mineral wool insulation. Gasketed doors for secure closure. Adjustable 80 lb.-capacity shelves. High/Low heat switch and rapid run-up and recovery times. Scratch-resistant powder coat finish. 6'L cord with plug. Available in Analog or Digital styles with a variety of technical options.

    Click for more
  • Quincy Lab Gravity Convection and Air Forced Ovens

    Quincy Lab Gravity Convection and Air Forced Ovens
    See all 8 items in product family
    Quincy Lab Convection Ovens Are Used For Drying, Baking, Sterilizing, Heat-Treating And More.

    Quincy Lab Convection Ovens feature energy-efficient, low-watt density incoloy sheathed heating elements for quick run-up and recovery times. Perforated heat shield absorbs radiant heat for even temperature distribution. Illuminated on/off rocker switch and heat/cycle pilot light. Workspace is insulated with one-inch of high-density mineral wool. Interior is made using corrosion-resistant aluminized steel. Temperature ranges up to 450° F. Scratch-resistant hammer finish. Available in Gravity Convection or Forced Air varieties.

    Click for more
  • Quincy Lab Low-Temp Digital Lab Ovens

    Quincy Lab Low-Temp Digital Lab Ovens
    See all 8 items in product family
    Quincy Lab Digital Lab Ovens Are Used For Laboratories, Clinics, Classrooms And More.

    Quincy Lab Digital Lab Ovens feature low-watt density incoloy sheathed elements to ensure quick run-up and recovery times. Perforated heat shield absorbs radiant heat for even temperature distribution. Digital microprocessor control and air-forced gravity convection ensure consistent efficient heating. Workspace is insulated with one-inch of high-density mineral wool. Corrosion-resistant aluminized interior. Durable double-wall build with scratch-resistant hammer finish. Available in several sizes.

    Click for more
  • Laboratory Burners & Accessories

    Laboratory Burners & Accessories
    See all 12 items in product family
    Laboratory Burners & Accessories Are Used For Medical And Laboratory Supplies Hospitals, Doctor Offices, Health Centers And Other Medical Supply Applications.

    Laboratory Burners & Accessories include Portable Butane Micro Burner, Portable Bunsen Burner, Butane Hot Plate, 3-Ring Crucible Holder, 3.38 oz. Butane Canister Refill, Beaker Stand Burner Accessory Kit, Locking Tripod and more. Accessories made of metal and plastic to provide long lasting durability. Measurements vary per accessory.

    Click for more
Featured Items