Browse Laboratory Equipment

(2,473 items)

Recently Viewed

Categories

  • Chromatography Refrigeration

    Chromatography Refrigeration
    See all 17 items in product family
    Chromatography Refrigeration Is Used For Laboratory And Clinical Applications.

    Chromatography Refrigeration is constructed with a stainless steel interior floor, acrylic enamel interior walls and baked-on powder finish for long lasting durability and dependability. Variety of types available with varying number of doors and shelves to meet refrigeration requirements. Provides self-closing, energy efficient, double pane vacuum insulated doors, adjustable, electrostatically coated wire shelves, high density urethane foam cabinet insulation, mechanical thermostat and safety shielded interior lights. Some models include swivel casters for mobility. Types are Premier Chromatology Refrigerator and Standard Chromatology Refrigerator. Color is White. Door types are 1 Glass Swing, Double Slide Glass Door, Double Swing Glass Door, Single Glass Door, Triple Slide Glass Door and Triple Swing Glass Door. Capacities, shelf quantity and dimensions vary per type. Package quantity is 1. 2 Years Parts/Labor Warranty and 5 Year Compressor Warranty.

    Click for more
  • Ultra-Low Temperature Freezers

    Ultra-Low Temperature Freezers
    See all 5 items in product family
    Ultra Low Temperature Freezers Are Used For A Variety Of Medical Applications.

    Ultra Low Temperature Freezers are constructed with a steel double walled cabinet and stainless steel shelves for long lasting durability and dependability. Variety of types available with varying number of doors and shelves to meet freezing requirements. Provides audible and visual alarms with silence key for audible alarms, microprocessor temperature controller, battery back-up and programmable access code to limit access to set points and controller configuration. Large LED readout, touch pad keys and four line display allows easy programming. Cam action handle allows for one hand latching of exterior door. Four heavy duty swivel casters with locks provide mobility. UL listed. Capacities are 17 cubic ft., 21 cubic ft. and 25 cubic ft.. Color is Grey. Shelf quantity is 4. Voltages are 115 and 230. Defrost type is Manual. Dimensions vary per type. Package quantity is 1. 2 Years Parts/Labor Warranty and 5 Year Compressor Warranty.

    Click for more
  • Manual & Auto Defrost Laboratory Freezers

    Manual & Auto Defrost Laboratory Freezers
    See all 12 items in product family
    Manual And Auto Defrost Laboratory Freezers Are Designed To Meet Medical And Laboratory Requirements.

    Manual And Auto Defrost Laboratory Freezers are constructed with a white baked-on powder coat finish on cabinet and shelves and an ABS material flat door liner for long lasting durability and dependability. Variety of types available with varying number of doors/shelves and manual or auto defrost to meet freezing requirements. Provides microprocessor temperature controller, digital temperature display, remote alarm contacts and alarm battery back-up. Keyed door lock for secured storage. Four heavy duty swivel casters with locks provide mobility. UL listed. Types are Standard Auto Defrost Freezer, Premier Enzyme Manual Defrost Freezer and Standard Manual Defrost Freezer. Color is White. Door type is Single Solid Door. Defrost type is Manual. Shelf quantity, capacities and dimensions vary per type. Package quantity is 1. 2 Years Parts/Labor Warranty and 5 Year Compressor Warranty.

    Click for more
  • Flammable Material Storage Laboratory Refrigeration

    Flammable Material Storage Laboratory Refrigeration
    See all 9 items in product family
    Flammable Material Storage Laboratory Refrigeration Meets NFPA and OSHA Guidelines For Flammable Storage In General Laboratory Work Areas.

    Flammable Material Storage Laboratory Refrigeration is constructed with powder coated shelves and ABS material flat door liner for long lasting durability and dependability. Variety of types available with varying number of doors/shelves to meet refrigeration requirements. Meet NFPA and OSHA guidelines for flammable material storage in general laboratory work areas. Provides high and low temperature alarms, digital temperature display, fully sealed compressor wiring and external mounted thermostat, keyed door lock, magnetic door gasket for positive seal, heavy duty door handle and leveling legs. White textured cabinet and door. UL Listed and quality certified. Types are Premier Flammable Material Storage Freezer-Digital Display/Alarm, Standard Flammable Material Storage Freezer and Standard Flammable Material Storage Refrigerator/Freezer. Capacities are 14 cubic ft., 17 cubic ft., 20 cubic ft. and 30 cubic ft.. Color is White. Door types are Single Solid Door and Single Exterior/Double Interior Doors. Shelf quantity and dimensions vary per type. Package quantity is 1. 2 Years Parts and Labor Warranty.

    Click for more
  • Hazardous Location Explosion Proof Laboratory Refrigeration

    Hazardous Location Explosion Proof Laboratory Refrigeration
    See all 9 items in product family
    Hazardous Location Explosion Proof Laboratory Refrigeration Is Designed For Extreme Environments And Applications.

    Hazardous Location Explosion Proof Laboratory Refrigeration is constructed with powder coated shelves and ABS material flat door liner for long lasting durability and dependability. Variety of types available with varying number of shelves to meet refrigeration requirements. 14 to 30 cubic foot explosion proof laboratory refrigerators meet NFPA and OSHA guidelines for operation within Class I, Division I, Group C & D. Provides exterior adjustable mechanical thermostat sealed in UL listed explosion box. Includes leveling legs, keyed door lock and heavy duty handle. Quality certified. Types are Hazardous Location (Explosion Proof) Refrigerator/Freezer, Hazardous Location (Explosion Proof) Refrigerator and Hazardous Location (Explosion Proof) Refrigerator/Freezer. Capacities are 14 cubic ft., 17 cubic ft., 20 cubic ft. and 30 cubic ft.. Color is White. Door types are Single Solid Door and Single Exterior/Double Interior Doors. Shelf quantity and dimensions vary per type. Package quantity is 1. 2 Years Parts/Labor Warranty and 5 Year Compressor Warranty.

    Click for more
  • Manual Chest Freezers

    Manual Chest Freezers
    See all 4 items in product family
    Manual Chest Freezers Are Used In Medical And Laboratory Equipment.

    Manual Chest Freezers are made of high density urethane foam cabinet and lid insulation to provide long lasting durability. Manual Chest Freezers available in Standard or Premier variety, with 1 or 4 removable baskets. Cubic square foot capacities are 16 or 22. Models have one solid door with magnetic gasket on lid for positive seal. Adjustable mechanical thermostat with average cycle temperature of -20°C and keyed door lock provide optimum performance. Interior light. Color is White. CFC-free refrigerant (R134a), foam insulation and packaging and manual defrost. 115V, 60 Hz, 1/4 HP, 5 Amps. Freezers are UL/C-UL listed. Dimensions vary per model.

    Click for more