Browse Healthcare Furniture

(104 items)

Recently Viewed

Categories

  • Interion™ - Anti-Microbial Vinyl Medical Office Stool

    Interion™ - Anti-Microbial Vinyl Medical Office Stool
    See all 4 items in product family
    Anti-Microbial Medical Office Vinyl Stools Complement Any Office Decor.

    Vinyl medical office stools are designed to fight fatigue and move easily. These medical stools are upholstered in anti-microbial vinyl that's treated to fight microbes and bacteria. Rugged gray powder coated steel base has smooth rolling dual wheel casters. Stools feature pneumatic adjustment for 19-24" seat height range. Seat measures 16" diameter. Base measures 25" diameter.

    Choose with or without back. Stools with back measure 32-37"H overall. Back measures 15"W x 9"H. Choose between Beige vinyl or Black vinyl upholstery. 1 Year Limited Warranty.

    Click for more
  • Interion™ - Anti-Microbial 8-Way Ergonomic Chairs

    Interion™ - Anti-Microbial 8-Way Ergonomic Chairs
    See all 3 items in product family
    Ultra Adjustable Ergonomic Chairs Allow Personalized Positioning For All-Day Comfort And Improved Productivity.

    The extra thick, 3-1/2” anti-microbial padding on these vinyl chairs protects against mold and bacteria growth. Anti-microbial vinyl upholstery is used for use as hospital furniture. The 20”W x 19-1/2”D seat has a waterfall, contoured design that helps reduce stress on your knees and improve leg circulation. These ergonomic chairs have 19-1/2”W x 20”H back with contoured design to provide lumbar support. The polished aluminum base with 2” dual wheel carpet casters provides easy mobility. 15-1/2”-19-1/2” pneumatic height adjustment. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Interion™ - Anti-Microbial 8-Way Ergonomic Stools

    Interion™ - Anti-Microbial 8-Way Ergonomic Stools
    See all 3 items in product family
    Ultra Adjustable Stools Allow Personalized Positioning For Day-Long Comfort And Improved Productivity.

    Extra thick 3-1/2” padding features anti-microbial vinyl upholstery that protects against mold and bacteria growth. Waterfall contoured design helps reduce stress on your knees and improve leg circulation. Stools feature contoured back that provides lumbar support. Extra large 20"W x 19-1/2"D seat and 19-1/2"W x 20"H back. Polished aluminum base with 2" dual wheel carpet casters provide easy mobility. 24-29” pneumatic seat height adjustment. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • OFM - Ergonomic Anti-Microbial Vinyl Chairs

    OFM -  Ergonomic Anti-Microbial Vinyl Chairs
    See all 10 items in product family
    The Rugged Vinyl Upholstery On These Ergonomic Office Chairs Is Treated To Prevent Microbial Growth.

    Anti-microbial vinyl chairs provide comfortable seating with personal back and seat height settings, back support angle adjustment and added lumbar support. This makes them used for use as hospital furniture. Ergonomic chairs include a pneumatic assisted seat height adjustment of 18-22”. Weight capacity 250 lbs. Available in Green, Burgundy, Gray, Blue or Black.

    Click for more
  • Interion™ - Industrial Anti-Microbial Stool With Spider Base

    Interion™ - Industrial Anti-Microbial Stool With Spider Base
    See all 1 items in product family
    Vinyl Swivel Stool Features Anti-Microbial Upholstery That Fights Off Germs And Bacteria.

    Durable, easy-to-clean vinyl upholstered features contoured, foam padded 19-1/2" sq. seat and back ultimate comfort for long term sitting. Spider base with 5 footrest positions. 23" to 27" pneumatic seat height adjustment. 2-year limited warranty.
    Click for more
  • Interion™ - Industrial Anti-Microbial Stool With 360 Degree Base

    Interion™ - Industrial Anti-Microbial Stool With 360 Degree Base
    See all 1 items in product family
    Swivel Stool Features Black Anti-Microbial Vinyl Upholstery For Easy Cleaning.

    Durable contoured foam padded 19-1/2" sq. seat and back ultimate comfort for long term sitting. 360 degree chrome adjustable footrest. 23-27" pneumatic seat height adjustment. Strong 5 blade base includes both casters for mobile use and glides for stationary use. 2-year limited warranty.
    Click for more
  • OFM - Anatomy Medical Grade Stools - Anti-Microbial Vinyl

    OFM - Anatomy Medical Grade Stools - Anti-Microbial Vinyl
    See all 2 items in product family
    Vinyl Anatomy Medical Grade Stools Offer An Anti-Microbial, Anti-Bacterial Upholstery For Safe Seating In Multiple Applications.

    Anatomy stools are made with anti-microbial vinyl upholstery. Uses 80% recycled content. Designed to be sat on in multiple positions. Ring gas lift adjustment allows the seat to be raised and lowered from any angle. 15" diameter seat with 18-3/4" to 22-3/4" height adjustment. Back measures 19"W x 9"H. Chrome plated 5-blade base is 20" diameter for stability and provides an enhanced appearance. Hooded dual wheel swivel casters for easy mobility. Fully assembled.

    Click for more
  • OFM - Anti-Microbial & Multi-Shift Stools

    OFM -  Anti-Microbial & Multi-Shift Stools
    See all 19 items in product family
    OFM - Anti-Microbial & Multi-Shift Stools Feature Strong Construction And Resilient Foam For Hospitals, Police Stations and More.

    OFM - Anti-Microbial & Multi-Shift Stools are made with easy care antimicrobial vinyl upholstery to provide long lasting durability. Anti-bacterial properties fight germs during round-the-clock use and multiple users. Synchronized one-touch seat with back adjustment and 2 extensions for seat heights provide customized seating. 5 leg base with casters provide mobility and stability. Available styles include Antimicrobial Stool w/Arms, Antimicrobial Stool w/o Arms, Stool w/Arms Stool w/o Arms. Back dimension heights are 17" and 19". Seat widths are 17-1/2" or 20". Colors are Green, Burgundy, Gray, Blue or Black. ANSI/BIFMA approved.

    Click for more
  • OFM - Anti-Microbial/Anti-Bacterial Vinyl Utilistool

    OFM - Anti-Microbial/Anti-Bacterial Vinyl Utilistool
    See all 6 items in product family
    OFM Anti-Microbial/Anti-Bacterial Vinyl Utilistools Are Used For Germ Resistant, Flexible Home Or Office Seating Applications.

    OFM Anti-Microbial/Anti-Bacterial Vinyl Utilistools are solidly manufactured for long lasting durability and dependability. Sturdy nylon frames with 14-1/2 inch diameter stain and germ resistant 3 inch deep anti-microbial/anti-bacterial vinyl padded seats. 360° movement with pneumatic gas lift seat adjustment from 18-1/2 to 22-1/2 inches in height. Move easily on solid 5 castor base. Meet or exceed ANSI/BIFMA safety standards. 250 lb. weight capacity. Available in Black, Teal, Wine and Navy color with or without Drafting Kit which includes foot ring and 9 and 12 inch height extensions for use at drafting table or higher countertop.

    Click for more
  • OFM - Anti-Bacterial/Anti-Microbial Vinyl Task Chairs

    OFM -  Anti-Bacterial/Anti-Microbial Vinyl Task Chairs
    See all 9 items in product family
    Vinyl Upholstered Task Chairs Are Great For Round-The-Clock 24-Hour Use.

    Multi-shift task chairs feature anti-bacterial and anti-microbial vinyl upholstery that protects against mold, bacteria, fungus and more. Ergonomic office chairs feature 18-22” pneumatic seat height adjustment. Other ergonomic adjustments include back height and synchronized seat and back adjustment. Stable 5-blade base measures 25” diameter and includes hooded swivel casters for mobility. Seat measures 20”W x 20”D. Back measures 19”W x 17”H. Available with or without Height Adjustable Armrests.

    Click for more