Browse Trucks & Carts

(4,407 items)

Narrow Your Results

Width Inches

Length Inches

Height Inches

Capacity Lbs.

Construction

Brand

Our Price

Go

Recently Viewed

Categories

  • Jamco Cardboard Carton Trucks

    Jamco Cardboard Carton Trucks
    See all 2 items in product family
    These Cardboard Box Mobile Stands Store And Transport Cartons For Pick-Pack Locations And Warehouse Shipment Areas.

    Portable carton stands help to organize and transport boxes in your facility. Removable 1" diameter tubular steel divider rails are 26" H to safely retain cartons. Divider sockets are set 6" apart to allow flexible box storage. Double Level trucks have 34" clearance between shelves. Carts have all-welded 12 gauge steel platform and caster mounts for a lifetime of service. Rolls easily on 2 swivel, 2 rigid casters.

    Note: Side Sockets add 3" to overall truck width.
    Click for more
  • Vestil Portable Carton Storage Trucks

    Vestil Portable Carton Storage Trucks
    See all 1 items in product family
    Organize, Store and Transport Folded Cardboard Boxes!

    Designed to conveniently store and transport empty cardboard boxes, these trucks allow you to keep the cartons organized at packing stations throughout your facility. Durable steel shelves have a powder coat finish for years of service. Chrome-plated upright dividers are adjustable to accommodate small or oversized boxes. Carton trucks roll smoothly on four 5" polyurethane swivel casters. Assembles easily.
    Click for more
  • Jamco Cardboard Box Trucks with Adjustable Dividers

    Jamco Cardboard Box Trucks with Adjustable Dividers
    See all 2 items in product family
    Cardboard Box Trucks With Adjustable Dividers Are Used For Transporting Folded Cardboard And Other Flat Materials.

    Cardboard Box Trucks With Adjustable Dividers are made of an all-welded construction of 12 gauge steel platform with a gray powder coat finish for long lasting durability. Removable tubular divider rails are 36"H and can be configured to fit any sized flat material. Platform flush for easy loading and unloading. Tubular steel push handle with smooth radius bend is 30"H for comfort and ease of movement. Bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking and allow for easy replacement. Lengths are 48", 60" and 72". Widths are 24", 30 and 36". Heights are 42" and 46". Capacities are 1,200 lbs and 1,800 lbs. Wheel types are 5" Phenolic and 8" Pneumatic. 1 Year Limited Warranty.
    Click for more