Browse Scales

(643 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Readability Lbs

  • Less...
  • More...

Readability Grams

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Price Computing Scales

    Price Computing Scales
    See all 7 items in product family
    This Legal-for-Trade Pricing Scale Features Durable Stainless Steel Construction.

    Price computing scale calculates weight and price with 100 price memory. Used for food service and retail with front and back LCD displays. Weight, unit price and total price are displayed simultaneously on these digital scales. Generous brushed stainless steel platform measures 14"W x 11"D. Price computing scale features 15 one-touch memory keys and is PC compatible using a RS-232 serial port. Includes an AC adapter; also a rechargeable battery that lasts approximately 100 hours on a full charge.

    Click for more
  • Bench/Food Portioning Scales

    Bench/Food Portioning Scales
    See all 15 items in product family
    Bench/Food Portioning Scales Provide Accurate Food Weight Measurements In Restaurants, Bakeries, Food Manufacturing And Other Kitchen Facilities.

    Bench/Food Portioning Scales are made with steel, mild steel, stainless steel, cast aluminum, plastic and other high quality materials for long lasting durability and dependability. Designed for use in wide variety of food preparation and service applications. Usedly suited for portion control and check weighing. Easy to operate and clean. Available in a variety of types and styles to meet weighing requirements. Capacities, readabilities, pan sizes and colors vary per type. .

    Click for more
  • Digital Scales

    Digital Scales
    See all 1 items in product family
    Digital Scales Are Used For Fast, Stable Weighing In Any Professional Kitchen.

    Digital Scales are made with stainless steel, plastic and other high quality materials for long lasting durability and dependability. Designed for use in wide variety of food preparation and service applications. Measures in pounds, ounces, and grams. Large angled display allows for easy viewing. Easy to operate and clean. Available in a variety of types and styles to meet weighing requirements. Capacities, readabilities and pan sizes vary per type. . Package quantity is 1.

    Click for more
  • Washdown Portion Scales

    Washdown Portion Scales
    See all 8 items in product family
    Washdown Portion Scales Works Well In Harsh Environments Of Washdown, Food Service And Other Industrial Applications.

    Washdown Portion Scales are made of stainless steel to ensure long life and durability. High levels of accuracy provide user convenience. Long battery life and large 10" x 8" platform pan provide optimum performance. Low profile design is used for weighing needs. Readability grams are 0.5 to 5 grams. Capacities are 6kg, 15kg and 30kg.

    Click for more
  • Digital Platform Scales

    Digital Platform Scales
    See all 8 items in product family
    Granda 100 S Digital Platform Scales Measure Solids And Liquids Used For Research Applications.

    Granda 100 S Digital Platform Scales are made of stainless steel, industrial plastic and/or tempered glass for long lasting durability. Spill proof scales measure solids or liquids in 0.1 Ounce/1 Gram increments with 6 Lb/3 Kg, 11 Lb/5 Kg, 13 Lb/6 Kg and 22Lb/10 Kg capacities. Industrial model available, measures in 2 Ounce/0.05 Kg increments with 220 Lb/100 Kg capacity and wired remote display. Features touch sensitive technology, automatic shut off and timer to ensure longer battery life. Two lithium batteries included.

    Click for more