Browse Platform Trucks

(885 items)

Narrow Your Results

Capacity Lbs.

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Construction

Brand

Our Price

Go

Recently Viewed

Categories

  • Jamco Stainless Steel Deck Platform Trucks

    Jamco Stainless Steel Deck Platform Trucks
    See all 8 items in product family
    All-welded stainless steel truck is perfect for use in corrosive applications at labs, restaurants and hospitals. Premium 16-gauge #4 polished deck and 14-gauge caster mounts for years of service. Rolls smoothly on 2 swivel and 2 rigid casters. Comfortable removable stainless steel push handle.
    Click for more
  • Lakeside® Stainless Steel Platform Trucks

    Lakeside® Stainless Steel Platform Trucks
    See all 4 items in product family
    Lakeside® Stainless Steel Platform Trucks Allow Easy Transport Of Heavy, Bulky Items.

    Used for transporting trays and foodservice supplies. Platform trucks offer maximum maneuverability and ease of loading and unloading. Made with stainless steel.

    Single Handle Platform Trucks include one tubular push handle for easy steering. Includes two 5" swivel casters and two 8" rigid wheels.

    Twin Handle Platform Trucks include 2 tubular push handles. Moves easily on 5" non-marring swivel casters. Twin handle truck is available in a 6-Wheel configuration that includes two 8" fixed center wheels.
    Click for more
  • DC Tech Stainless Steel Platform Truck

    DC Tech Stainless Steel Platform Truck
    See all 1 items in product family
    DC Tech Stainless Steel Platform Truck Is For Use In Wet Or Corrosive Areas.

    DC Tech Stainless Steel Platform Truck is constructed with rustproof, continuous weld, 14 gauge T-304 Stainless Steel for long lasting durability and strength. Stainless steel platform deck manufactured from one piece of heavy duty stainless steel material with 2 inch turned down edges. 38 inch U-shaped handle easily removable for storage. 3-piece under carriage provides added strength. Platform set atop four heavy duty 8 inch casters, (2 rigid, 2 swivel). No assembly required - (motor freight only). Rigid casters and swivel casters also available. Capacity is 2,500 lbs. Size is 60 in. L x 31 in. W x 38 in. H. Wheel type is Poly. Wheel diameter is 8 in. x 2 in..

    Click for more