Browse Lift Trucks

(375 items)

Narrow Your Results

Capacity Lbs.

  • Less...
  • More...

Raised Height Inches Range

Lowered Height Inches Range

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Battery Powered Lift Stackers

    Battery Powered Lift Stackers
    See all 64 items in product family
    Battery Powered Lift Stackers Handle Skids, Bales and other Commercial or Industrial Products in Material Loading Applications.

    Battery Powered Lift Stackers are solidly manufactured for long lasting durability and dependability. Various brands offer wide selection of Adjustable Fork or Platform type Stackers to meet particular load lifting need or application. Include 12V battery powered hydraulic lifts and easy access rear affixed or remote control systems. Sturdy bars or push handles and rugged wheels or rollers provide easy mobility and maneuverability. Available in 1000 to 2200 lb. load capacities and 1 to 6 inch lowered and 52 to 150 inch raised fork/platform height capabilities.
    Click for more
  • Vestil Combination Battery Powered & Hand Pump Lift Stackers

    Vestil Combination Battery Powered & Hand Pump Lift Stackers
    See all 3 items in product family
    Vestil Combination Battery Powered & Hand Pump Lift Stackers can be used as a Manual Hand Pump Lift or an Electric Powered Lift.

    Vestil Combination Battery Powered & Hand Pump Lift Stackers are economical Lift Trucks ideal for maintenance and commercial applications, including transporting dies, molds and skids. Battery Powered DC Lift Stacker also has a manually operated pallet truck design Hand Pump lift that's ideal for use where power is not available for additional flexibility. Compact design features a durable steel frame and a proven high-quality hydraulic pump / 1.5KW DC electric motor lift system. Lift Truck includes (2) 12V 40Ah batteries, 10 amp integral battery charger, battery level gauge and adjustable lowering speed. Rolls smoothly on 2 rigid nylon load rollers and 2 swivel nylon steer wheels with brakes featuring foot guards to protect the operator.

    Note: Fixed Forks Over Fixed Straddle Legs style is for use with Single Faced Pallets, Skids and Bulk Containers only.
    Click for more
  • Work Positioner Battery Powered Lift Stackers

    Work Positioner Battery Powered Lift Stackers
    See all 23 items in product family
    Work Positioner Battery Powered Lift Stackers are used for providing Increased Maneuverability in Commercial, Industrial or Agricultural Product Material Loading Applications.

    Work Positioner Battery Powered Lift Stackers are solidly manufactured for long lasting durability and dependability. Choose from wide selection of Platform or Fork type Non-Straddle or 42 or 52 inch Straddle Stackers to meet particular load lifting need or application. Designed with rear turning wheels for greater positioning and maneuverability capability. Include 12V battery powered hydraulic lifts and easy access controls. Available in 1000, 2000 or 3000 lb. load capacities and 2, 3-1/4 or 5-1/4 inch lowered and 36 to 80 inch raised fork/platform height capabilities. Slip-On Platforms for fork type Stackers offered separately.
    Click for more
  • High-Reach Battery Powered Lift Stackers with Fifth-Wheel Steering

    High-Reach Battery Powered Lift Stackers with Fifth-Wheel Steering
    See all 23 items in product family
    High-Reach Battery Powered Lift Stackers offer 5th-Wheel Steering for Easy Handling in Narrow Aisles.

    High-Reach Battery Powered Lift Stackers with Fifth-Wheel Steering, with a 24" load center, are designed for rugged use. Electric Pallet Stackers do not require special training to operate; needs minimum maintenance under rugged and constant use. Lift Trucks are designed for high performance using a heavy duty hydraulic system and a large deep cycle 12V battery with built-in fully automatic battery charger. Fork Lift Trucks include four 5" phenolic load wheels and an 8" high-impact fifth-wheel with a spring-loaded handle for easy maneuverability.
    Click for more
  • PrestoLifts™ AC Powered Lift Stackers

    PrestoLifts™ AC Powered Lift Stackers
    See all 5 items in product family
    PrestoLifts™ AC Powered Lift Stackers are Rugged Electric Lifts used for Congested & Compact Work Areas.

    PrestoLifts™ AC Powered Lift Stackers are perfect for all types of lifting of positioning tasks, and are built to withstand the daily rigors of lifting heavy loads. Electric Stacker features a 1 HP, 115V 1-phase 60 Hz AC powered motor for energy efficiency. Industrial grade leaf-type lifting chains have an 8250 lb. yield point for long life. Lift Truck features fixed outrigger legs and 30"L x 3"W x 1" thick adjustable solid steel forks with 12"H fork backs and an 18" load center. Standard features include a heavy-duty floor lock for stationary positioning, a 10' power cord and a remote control with a 4' retracted / 20' extended coiled cord.

    Optional Slip-On Platform converts the forks to a 32"W x 30"L solid steel platform lift for additional versatility.
    Click for more
  • Valley Craft® Powered Aluminum Lift

    Valley Craft® Powered Aluminum Lift
    See all 1 items in product family
    Valley Craft® Powered Aluminum Lift allows for Safe and Efficient Lifting and Transportation of Heavy Materials.

    The Valley Craft® Powered Aluminum Lift features an overall height of 81", lightweight aluminum construction, 500 lb. load capacity, 24V DC 18Ah battery, battery gauge, built-in battery charger, weight overload protection and see-through safety shield. Capable of fitting through standard doorways, the slim profile makes maneuvering in narrow and confined spaces easy. Custom end effectors are available.
    Click for more