Browse Lift Trucks

(425 items)

Recently Viewed

Categories

  • High-Platform Maintenance Lifts

    High-Platform Maintenance Lifts
    See all 10 items in product family
    These High-Platform Maintenance Lifts allow you to Safely and Quickly Perform Maintenance Work at Heights up to 34'.

    Slip-resistant platforms are completely enclosed with 42"H guardrails with mid-rails, and a 4" toe guard on 3 sides. The 32"W platform base fits through standard doorways and leveling jacks provide stability on uneven surfaces. Platform lifts have a mounted control panel and a built-in ladder with handrails. Work platforms meet or exceed ANSI standards. Choose between the standard gray enamel finish or the upgraded safety orange finish Model #237360.

    One-Person Platform Lifts have a 300 lb. capacity and feature an easy-to-use hydraulic hand pump (Powered Lift option is available). Includes four 6" casters.

    Two-Person Platform Lifts have a 28" x 36" platform with 500 lb. capacity. Includes four 8" casters. Choose from AC or DC Powered models:
    AC Lifts run on 110V/12 amps with a 25' power cord.
    DC Lifts include a deep-cycle 12V battery that recharges using an 110V outlet, and provides 80-100 lift cycles between charges.
    Click for more
  • Tank Top Maintenance Platform Lifts

    Tank Top Maintenance Platform Lifts
    See all 2 items in product family
    Tank Top Maintenance Platform Lifts Provide Easy Access To Top Of Tank Trucks, Railroad Cars And Other Cantilevered Applications.

    Tank Top Maintenance Platform Lifts features a 48"L x 24"W cantilever platform that uses a hand pump operated hydraulic lift. 9 step ladder and platform feature open serrated grating that offers maximum traction and slip resistance. Self-cleaning design is used for wet environments. Step rungs are slip resistant to provide access when platform is raised. Offers 300 lb. capacity. Handrails on ladder and platform provide user safety. Base measures 60"L x 28"W and includes fixed outriggers that extend overall width to 69". Moves easily on 8" casters (2 rigid, 2 swivel). Outriggers include stabilizing jacks to secure lift to ground when in use. Gray enamel finish. Available in Adjustable and Non-Adjustable models.

    Note: Options are factory installed and must be purchased on same order as lift ladder. Factory installed options include Safety Orange Enamel Finish, Platform Duplex Outlet, and 3 Power Options; AC electric power, DC electric power or Air-Hydraulic power.
    Click for more
  • Hydraulic Powered Elevating Platform Maintenance Lifts

    Hydraulic Powered Elevating Platform Maintenance Lifts
    See all 8 items in product family
    These Elevating Platforms Raise Personnel To High, Hard-To-Reach Areas For Easy Maintenance Applications.

    Platform lift features 120V AC power hydraulic lift system with thermal overload protection. 8’L x 3’W platform is totally enclosed using 42”H guardrails, midrails and 4”H toeboards. Swing-in gate allows easy access to platform while fully enclosing users for safety. Rated to 1,000 lb. / 4 person capacity. Platform has open serrated grating that offers maximum traction and slip resistance. Self-cleaning design is used for wet environments. Built-in ladder provides access to platform in fully lowered position. Includes emergency stops for safety. Moves easily on 8” swivel casters. Gray enamel finish. Meets ANSI requirements. Elevating Platforms Above 21’ Working Height feature self-storing outriggers extend from base to provide maximum stability when in use. Outriggers include leveling jacks to secure unit to floor.

    Note: Options are factory installed and must be purchased on same order as platform lift. Factory installed options include Safety Orange Enamel Finish, Cantilevered Platform Extension, and 2 Power Options; DC electric power or Air-Hydraulic power.
    Click for more
Featured Items