Browse Ladders

(1,544 items)

Narrow Your Results

Availability

Construction

Capacity Lbs.

Ladder Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Adjustable Height Steel Work Platform

    Adjustable Height Steel Work Platform
    See all 13 items in product family
    Steel work platforms are height adjustable to provide the used working height; simply turn the nuts at the bottom of the threaded legs. Also helps platform work with uneven surface levels. Work platforms have a 500 lb. capacity! Several work platforms can be placed together for large areas. Grip Strut® surface that is slip resistant. Work platforms have 4 threaded legs; Platforms larger than 48”L have 6 legs. Gray powder coat finish. These 24”W steel work platforms meet OSHA and ANSI standards.

    Click for more
  • Adjustable Work-Mate & Step-Mate Stands

    Adjustable Work-Mate & Step-Mate Stands
    See all 108 items in product family
    Adjustable Work-Mate And Step-Mate Stands Raise Operator To Machine Height For Minimizing Fatigue When Standing And Performing Repetitive Tasks.

    Adjustable Work-Mate And Step-Mate Stands are made of aluminum and welded steel with a powder coated finish for long lasting durability. The stand elevates workers providing heights that are comfortable and ergonomically correct, especially when multiple shift employees operate the same piece of machinery. Leg heights can be adjusted individually to ensure proper working height. All sizes have four legs. Platforms available with and without ergonomic mat. Available colors include Stainless Steel, Aluminum, and Yellow. Dimensions vary per model.

    Click for more
  • Folding Step Platform

    Folding Step Platform
    See all 2 items in product family
    Folding Step Platforms Are Used For Pulling Parts, Painting, Washing Vehicles, Or Other Maintenance Applications.

    Aluminum Folding Step Platforms are made of aluminum for long lasting durability. Non-skid feet on each leg provides a secure grip, even on wet concrete, yet will not mar expensive epoxy garage floors. Lightweight construction provides easy transport. Legs fold under the platform for easy storage. Platform measures 15"W x 35"L in two sizes: 47-1/2"L x 18-1/4"W x 19-1/2"H and 47-1/2"L x 18-1/4"W x 51"H.
    Click for more
  • Stackable Platform Anti-Fatigue Drainage Matting

    Stackable Platform Anti-Fatigue Drainage Matting
    See all 35 items in product family
    Stackable Anti-Fatigue Platform Mats Feature a Flow-Through Grated Surface To Raise Employees Off Wet, Slippery Floors And Help Promote Safety.

    Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Platforms measure 2-5/8"H. Starter Platforms include rubber feet and are easily connected for side-by-side installation using Optional Poly Clips (sold separately). Add-On Platforms are easily assembled without tools using included stacking feet. Add On platforms can be stacked on top of starter platforms or other Add-on platforms for increased work height. Structural foam high density polyethylene platforms resist oils, grease and chemical corrosion. Platforms accept Optional 1/2” or 7/8” Thick Anti Fatigue Drainage Mats to provide a slip resistant rubber surface that helps reduce fatigue related injuries. Surface anti-fatigue mats easily plug into platforms.

    Click for more
  • Canway Safety Work Platforms

    Canway Safety Work Platforms
    See all 4 items in product family
    Canway Safety Work Platforms Are Widely Used In Order Picking, Stocking, Maintenance And Other Warehouse Applications.

    Canway Safety Work Platforms are manufactured from steel for lasting durability and support up to 800 lbs. 2" x 2" welded wire mash panel on forklift side provides additional worker protection. Double locking swing gate for easier entry/exit. Dual fork pockets and safety chains secure work platform to forklift for safe use. Some work platforms include welded-on casters for additional mobility. Sizes are 36"L x 36"W or 48"L x 48"W. All meet ASME B56.1 standards.

    Click for more
Featured Items