Browse Hoists & Cranes

(5,486 items)

Narrow Your Results

Capacity Lbs.

Brand

Our Price

Go

Recently Viewed

Categories

  • Vestil Magnetic Load Lifting Magnets

    Vestil Magnetic Load Lifting Magnets
    See all 3 items in product family
    Magnetic lifters are designed to provide a lightweight, cost-effective means of transporting ferrous material. Lifters hold workloads securely without the need for slings, clamps, or other holding devices. Shackle and lifting lug included for easy attachment to a crane or overhead lifting device. Magnetic lifters utilize magnetic force to lift sheets of steel and other like materials with ease. Easy-to-use lever rotation activates and deactivates magnetic force.
    Click for more
  • Master Magnetics Lifting Magnets

    Master Magnetics Lifting Magnets
    See all 43 items in product family
    Master Magnetics Lifting Magnets Provide Lifting Capability For Metal Objects In Tanks, Vats, Waterways And More.

    Lifting Magnets are made of ceramic and heavy duty welded construction for long lasting durability. Eyebolt holds rope or chain to move parts, collect ferrous debris or grab metal items from hard-to-reach places. Ergonomic handle. Eyebolt and nuts included. Available styles include Handle, Holding and Retrieving, Lifting, Magnet, Pickup Tool, and Transfer. Pound capacities range from 0.43-2200 lbs. Dimensions and color finishes vary per style.

    Click for more
  • Tecnomagnete® Maxx® Magnetic Load Lifting Magnets

    Tecnomagnete® Maxx® Magnetic Load Lifting Magnets
    See all 2 items in product family
    Premium, Powerful And Reliable Magnetic Lifters Are Easy To Use And Safe.

    Maxx® load lifters are the used solution for handling a larger variety of flat or round, finished or rough, ferrous loads. Magnetic lifts are efficient with near zero operating costs and dramatically improve productivity. Magnetic force grabs the top of the load without deformation, carries it, and then releases it with a simple rotation of the actuating lever. Each magnet has been tested to a safety factor of 3:1 and includes a locking safety device to prevent unwanted release of load. 5 Year Limited Warranty.

    Maxx® Standard Models are designed to lift flat, round or curved loads over 1" thick.

    Maxx® TG Models are designed to lift thinner sheet, pipes and tubes that are less than 1" thick.

    Optional Vertical Loading Attachment for Maxx® Standard Models is designed for the vertical handling of steel blocks to allow work on both faces of material.

    Optional Fixed Beam for Maxx® Standard and TG Models allows handling of oversized loads with horizontal operation. The distance of the two included lifting rings can be easily changed within 5 positioning slots.
    Click for more
  • Master Magnetics Magnets with Knobs

    Master Magnetics Magnets with Knobs
    See all 9 items in product family
    Master Magnetics Magnets With Knobs Are Lifting-Load Magnets Used For Hoist And Crane Applications.

    Master Magnetics Magnets with Knobs are made of magnet and steel for long lasting durability and reliable performance. Magnets are used to hold blueprints, calendars, important memos, visual aides, work plans and more. Heavy duty magnetic bases are used in warehouses, workrooms and offices. Each magnet has durable nickel plating and easy-grip knob for positioning. Capacity in lbs. ranges from 15 lbs - 95lbs. Color finishes are Blue Powder Coat Paint or Nickel/Chrome Plating. Length dimensions vary.

    Click for more