Browse Hoists & Cranes

(5,634 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • GKS Perfekt® Hydraulic Toe & Saddle Jacks

    GKS Perfekt® Hydraulic Toe & Saddle Jacks
    See all 4 items in product family
    Toe Jacks are Designed for the Vertical Lifting of Machinery and Equipment.

    These jacks are specifically engineered with the highest level of safety and stability to lift heavy machinery for repair or in preparation for transportation. The height adjustable low-profile toe hook and larger surface area top saddle allow for greater flexibility. Industrial rated hand activated hydraulic pump with 7,542 psi working pressure has an integral bypass valve for safety. Cast iron toe ensures years of service and anti-slip pads on the top plate and tow hook offer the highest possible load friction for safe lifting. Coupling adapter is included for remote operation of two or more jacks with a pump. Lowering screw offers precise lowering of the load. Handle rotates 180° to allow operation in tight corners. Machinery jacks meet ANSI/ASME standards and include wheels for easy portability. Inspection certificate included with each jack. 3 Year Limited Warranty on Cast Iron Toe.
    Click for more
  • Best Value Hydraulic Equipment Jacks

    Best Value Hydraulic Equipment Jacks
    See all 2 items in product family
    Used for the Repair, Maintenance and Installation of Heavy Machinery.

    The compact design of these Equipment Jacks offers excellent load stability. The jack housing revolves 360° and the jack can be used in any position, vertical or sideways, for additional flexibility. Jack is protected against overloading and the lowering speed can be adjusted for accurate load positioning. The jack handle is removable once load height is set. Meets ASME / ANSI B30.1.1986 standards.
    Click for more