Browse Hoists & Cranes

(5,474 items)

Narrow Your Results

Series

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Type

  • Less...
  • More...

Chain Falls

  • Less...
  • More...

Lift Feet

Effort to Move Max Capacity Lbs

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Vestil Manual Lever Chain Hoists

    Vestil Manual Lever Chain Hoists
    See all 7 items in product family
    Includes Free 12 Pocket Storage Bag!

    These compact lever hoists are designed for single hand operation in confined spaces. The short handle stroke on these manual hoists require minimal effort and the freewheeling neutral position speeds load attachment by quickly taking up slack. The completely enclosed Weston-type automatic brake provides positive load control. Chain hoists feature drop forge hooks with deformation indicators on throat openings, 360° swivel heads and have safety latches. Strong grade 80 alloy steel chain. Meets ASME B30.21 specifications. 1 Year Limited Warranty.
    Click for more
  • Vestil Professional Lever Hoists

    Vestil Professional Lever Hoists
    See all 9 items in product family
    These Professional Grade Lever Hoists Offer High Strength With Low Weight.

    Lever hoists are made using a grade 100 alloy chain for extra strength. Chain guide system allows horizontal operation. High impact resistant gear case and brake cover. Hoists feature precision bearings and disc brake that offers a braking capacity that is 4 times rated. Triple chain guide provides consistent up and down free wheeling with one hand. Each hoist includes a rugged storage bag with shoulder strap. Meets ISO-9002 standards. 5 Year Limited Warranty.
    Click for more
  • CM® Columbus McKinnon Lever Chain Hoists

    CM® Columbus McKinnon Lever Chain Hoists
    See all 17 items in product family
    CM® Columbus McKinnon Lever Chain Hoists Provide Secure Positive Load Control.

    CM® Columbus McKinnon Lever Chain Hoists have an impact resistant, stamped steel frame for long lasting durability. Powder coated finish adds corrosion protection. Simple one-handed, free chaining affords fast load attachment. Weston type braking system provides positive load control and positioning. Forged upper and lower hooks with cast steel latches secure heavy loads with a hardened steel chain.Manually Lever Operated Hoist Standard and European CE Standard. Lift heights are 5, 10, 15 and 20'. Lift capacity in pounds are 750, 1500, 3000, and 6000. Hoists are metric rated and meet ASME B30.21 Other dimensions vary per model.

    Click for more
  • CM® Columbus McKinnon Coffing® LSB Series Ratchet Lever Hoists

    CM® Columbus McKinnon Coffing® LSB Series Ratchet Lever Hoists
    See all 20 items in product family
    CM® Columbus McKinnon Coffing® LSB Series Ratchet Lever Hoists Have A Compact Design That Is Portable And Easy To Rig.

    CM® Columbus McKinnon Coffing® Series Ratchet Lever Hoists have an impact resistant, stamped steel housing for long lasting durability even during rigorous use. The manual chain lever design features reduction gearing and a short, cushioned grip handle to provide easy operation with minimal effort. A state-of-the-art free wheeling mechanism allows for quick one-handed take-up and positioning of the slack chain. The 360° rotating handle provides versatile rigging options, making it used for use in confined spaces. Available with capacities of 1500 Lbs., 2000 Lbs., 3000 Lbs., 6000 Lbs. and 12,000 Lbs. Choose from models with lift feet ratings of 5, 10, 15 or 20. Handle length, head room and dimensions vary per model. Lifetime Warranty.

    Click for more
  • CM® Columbus McKinnon Mini Lever Hoists

    CM® Columbus McKinnon Mini Lever Hoists
    See all 4 items in product family
    CM® Columbus McKinnon Mini Lever Hoists Provide Portable, Secure Leverage For Lifting.

    CM® Columbus McKinnon Mini Lever Hoists are constructed with a hardened link alloy steel load chain for strength and long lasting durability.Rubber hand grip allows for better comfort and control in confined areas. Impact resistant steel frame features forged upper and lower hooks with latches that quickly attach to loads. Weston type braking system allows for positive load control and positioning. Hoist is metric rated with capacities of 550 and 1100 pounds. One year warranty is included.

    Click for more
  • R&M EZ Lift Manual Lever Hoists

    R&M EZ Lift Manual Lever Hoists
    See all 34 items in product family
    R&M Manual Lever Pullers Are Used For Construction, Maintenance, Service And Other Heavy Lifting Applications.

    R&M Manual Lever Pullers are made for long lasting durability and dependability. Standard or Premium type pullers are made from 80 or 100 grade alloy steel construction respectively with corrosion resistant galvanized finish. Compact and light-weight design. Operate in tight spaces with 360° handle rotation and a 15° handle recovery. Hooks are made of heat treated alloy steel and equipped with hook latches and inspection points. Open chain path for simple inspection and cleaning. Dual pawl Weston-style brake with two friction discs provides four braking surfaces. Machined chain sprocket provides smoother, more efficient operation. Meet or exceed international standards, including ASME B30.21. 500 to 12000 lb. capacity pullers are available in 5, 10, 15 or 20 foot lift sizes with 0.835 to 2.362 inch bail openings and 1 or 2 chain falls.

    Click for more
  • OZ Lifting Heavy Duty Lever Hoist

    OZ Lifting Heavy Duty Lever Hoist
    See all 33 items in product family
    OZ Lifting Heavy Duty Lever Hoists Are Designed For Material Handling In Commercial Building Sites, Construction Workplaces, Warehouses And Factories.

    OZ Lifting Heavy Duty Lever Hoists are made from lightweight yet robust all steel materials that allow the hoist to be easily mounted for long lasting use. Hoists feature a selector switch to raise and lower a load or put the hoist lever in neutral for quick rigging jobs. Durable rigging systems feature alloy hooks made of forged steel with bolt and lock nut connection, a stainless steel ID tag with load rating information, a shroud that acts as a chain guide, and a tag that keeps the chain clean. An end-stop acts as a means to pull the chain and as a lock to prevent unchaining the hoist. vailable load capacities are 500, 1500, 3000, 6000, 12,000, and 18,000 lbs. Chain lifts are 5, 10, 15, and 20 feet and 1 or 2 chain falls. Includes 1 year limited warranty. Hook opening size and headroom clearance varies per model.

    Click for more