Browse Hoists & Cranes

(5,487 items)

Narrow Your Results

Capacity Lbs.

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Harrington TCS Cheetah Air Powered Hoists

    Harrington TCS Cheetah Air Powered Hoists
    See all 1 items in product family
    Harrington TCS Cheetah Air Powered Hoists Feature Fast And Uniquely Adjustable Lifting And Lowering Speeds For Fast-Paced Assembly Line And Workstation Crane Applications.

    Harrington TCS Cheetah Air Powered Hoists are made with a compact and lightweight cast aluminum body for easy operation, transportation and storage. Low noise level operation for long lasting use. Unlimited duty cycle allows continuous operation. Spring-loaded multi-vane motor design permits very fine feathering control. With external speed adjustment, no tools are required to set specific speeds. Durable heavy-duty disc motor brake system delivers reliable braking action. Nickel-plated load chain is resistant to corrosion, abrasion and wear. Available types are Double Chain and Single Chain. Control cord styles are Cord Control and Pendant Control. Load capacities are 500, 1000, and 2000 lbs. Dimensions vary per model.

    Click for more
  • Harrington AH Mini-Cat Air Powered Hoists

    Harrington AH Mini-Cat Air Powered Hoists
    See all 2 items in product family
    Harrington AH Mini-Cat Air Powered Hoists Are Lightweight With A Small Body Design Perfect For On-Site Jobs, Workstations And Assembly Line Applications.

    Harrington AH Mini-Cat Air Powered Hoists are constructed of a die-cast corrosion resistant aluminum body and valve with a nickel plated load chain for long lasting durability. Compact, lightweight body allows easy operation, transportation and storage. Vane motor design permits very fine feathering ability for complete load control. Unlimited duty cycle handles every production need. High speed lifting increases production capabilities. Airtight hoist uses air efficiently. Disc motor brake system provides reliable load support. Low noise levels for operator comfort. Color finish is Yellow. Control cord types are Cord Control, Manipulator Control and Pendant Control. Capacities are 250 lbs and 500 lbs. Lift heights are 6.5', 10' and 13'. Required PSI is 60-90.

    Click for more
  • Harrington TCR Air Powered Hoists

    Harrington TCR Air Powered Hoists
    See all 2 items in product family
    Harrington TCR Air-Powered Chain Hoists Are Designed To Lift Loads In Harsh And Demanding Environments.

    Harrington TCR Air-Powered Chain Hoists feature wear-resistant, grade 80 case-hardened load chains to provide strength and long-lasting durability. Hoists maintain a continuous duty cycle while lifting heavy loads with minimal headroom. A spring-loaded multi-vane motor allows for fine feathering control. Hoist housing is made from cast iron to withstand harsh weather and environmental conditions. Airtight hoses allow for efficient air use. Noise level is reduced by an external muffler. A heavy-duty, self-adjusting brake provides for precision braking. Upper- and lower-limit stops prevent the hook from traveling too far in either direction. The adjustable load limiter has been preset to cease lifting if the load exceeds the hoist's rated capacity. 
    Click for more
  • CM® Columbus McKinnon Air Powered Hoists

    CM® Columbus McKinnon Air Powered Hoists
    See all 6 items in product family
    CM® Columbus McKinnon Air Powered Hoists Are Designed For A Variety Of Tough Lifting Applications.

    CM® Columbus McKinnon Air Powered Hoists have an aluminum (or aluminum alloy) construction for long lasting durability and dependability. Choose from models with Pendant Throttles or Pull Cord Throttles for increased versatility. Available with Hook, Swivel Hook or Lug suspension types for a variety of job types. Capacities range from 250 Lbs. to 2000 Lbs. Headroom, suspension and dimensions vary per model.

    Click for more
  • Harrington AL EX Certified Spark Resistant Lube Free Air Hoist

    Harrington AL EX Certified Spark Resistant Lube Free Air Hoist
    See all 10 items in product family
    Harrington AL EX Certified Spark Resistant Lube Free Air Hoists Are Used For Food, Chemical And Pharmaceutical Industries.

    Harrington AL EX Certified Spark Resistant Lube Free Air Hoists are made of die-cast aluminum with zinc-plated and blue-chromated, corrosion resistance chain. Hoists operate without air supply lubrication which leaves the surrounding environment free of oil mist from the air exhaust. Built for precise load positioning with pendant, cord or twist rod control, it is used for area where oil mist cannot be tolerated. Hoists can also operate with oil for longer vane life. Heavy-d disk brake, ensures fine feathering control and vane motor permits smooth operation. Bearing supported planetary gearing system provides continuous operation at full load. Exceptional headroom. Available styles are Cord Control and Pendant Control. Capacity in lbs are 500, 1000, 2000, 6000 and 10000. Lift speed per minute, head room, reeving and load chain diameter vary per model. All hoists are certified spark resistant to level II 2GD c T5 IIB T100°C and are in compliance with the EU ATEX Directive.

    Click for more
Featured Items