Browse Hoists & Cranes

(5,487 items)

Narrow Your Results

Extended Capacity Lbs.

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Beech® Reversed Boom Floor Cranes

    Beech® Reversed Boom Floor Cranes
    See all 3 items in product family
    These cranes feature a reversed boom design that eliminates front leg interference, allowing them to get into, under and over obstacles in tight spaces.

    Portable cranes provide safe, easy lifting in production areas and warehouses with simple hand operated hydraulic lift and an integral overload relief valve. The needle valve regulates lowering speed. These lift cranes also include an alloy steel safety swivel hook and counterweight. Mobile cranes are highly maneuverable with a rear mounted tow handle and roller bearing phenolic wheels. Factory tested to 150% of capacity and exceeds ASME PALD-12 and ANSI Z-535 standards. 2 Year Limited Warranty.

    Optional Power Lift (for 1000 & 2000 lb. capacity models only) is available to control lifting operation and includes 12V deep cycle battery, automatic charger and pendant control with 20' cord.

    **Boom Height range is less when Boom is Retracted.
    Click for more
  • Vestil Counter Balanced Reversed Boom Floor Cranes

    Vestil Counter Balanced Reversed Boom Floor Cranes
    See all 3 items in product family
    Counter Balanced Floor Cranes Feature An Adjustable Boom To Allow Maximum Versatility To Lift A Variety Of Loads.

    Floor crane is made of welded steel. Adjustable boom is raised with a manual hydraulic hand pump and telescopes outward for a greater reach. Counterbalanced design eliminates need for front legs to allow maneuvering in hard to reach areas. Moves easily on 8” rigid load wheels and 6” rear swivel casters.

    Click for more