Browse Hand Trucks & Dollies

(1,021 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Wesco® Battery Powered CobraPro Convertible Motorized Aluminum Hand Trucks

    Wesco® Battery Powered CobraPro Convertible Motorized Aluminum Hand Trucks
    See all 2 items in product family
    Wesco® Battery Powered CobraPro Convertible Motorized Aluminum Hand Trucks feature Powered Drive for Easiest Transport of Heavy Loads.

    Wesco® Battery Powered CobraPro Convertible Motorized Aluminum Hand Truck helps reduce operator strain and fatigue, and increase productivity. Power drive works in both the Hand Truck and Platform Truck positions. Battery Powered Hand Truck utilizes variable speed fingertip throttle control with forward and reverse, and can be disengaged for manual operation. Lightweight aluminum construction includes cross braced frame for strength. Truck offers 600 lb. Hand Truck capacity and 1200 lb. Platform Truck capacity (600 lb capacity in 2-wheel mode and 950 lb capacity in 4-wheel mode when operated on a standard 17.5° loading ramp). Maneuvers easily on 10" full pneumatic tires and 5" rubber swivel casters. Powered Hand Truck includes battery pack and charger, and is shipped fully assembled. 2 Year Limited Warranty.

    Optional Snap-On Deck installs easily to carry odd-shaped items in both Truck positions. Corrosion resistant aluminum construction with a non-skid treadplate surface.

    Optional 30"L Folding Aluminum Nose Extension is available to ease carrying bulky items.

    Optional Spare Battery Module plugs directly into the drive unit and includes 2 batteries and case.
    Click for more
  • Vestil Tiller® Powered Lift & Drive Hand Truck

    Vestil Tiller® Powered Lift & Drive Hand Truck
    See all 1 items in product family
    Vestil Tiller® Powered Lift & Drive Hand Truck for Lifting and Moving Loads.

    The patented Tiller® Hand Truck operates like a conventional Hand Truck, yet features a battery powered lifting platform and drive wheels. Ergonomically designed fingertip controls operate the powered UP / DOWN and FORWARD / REVERSE. The wheels of the Hand Truck will automatically brake when lifting or lowering the load (drive wheel engages when the platform is raised 2"). The unit can also be used to lower loads down from a higher level. Lifting speed to maximum 43" height is 11 seconds (3.9" per second). The Tiller® Hand Truck can even lift itself off the ground to the loading level of the transport vehicle. 24V DC 9 amp NiMH battery, remote 110V AC battery charger and key-operated ON / OFF switch with LED indicator light are included. Battery will cycle approximately 300 times at full load before charging is required, and full charge time is 9 hours. All steel frame features a durable green enamel finish. Rolls smoothly with 11" x 3" full pneumatic wheels.
    Click for more