Browse Hand Trucks & Dollies

(1,130 items)

Narrow Your Results

Availability

Capacity Lbs. Range

Width Inches Range

Length Inches Range

Wheel Type

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Open Steel Deck Dollies

    Open Steel Deck Dollies
    See all 45 items in product family
    Open Steel Deck Dollies Move Machinery, Heavy Cases, Bulk Cartons And Other Material Handling Applications.

    Open Steel Deck Dollies are made of steel for long lasting durability and dependability. Various hand truck types, brands, sizes and capacities available with lip or flush edges. Open deck design allows for easy transporting, loading and unloading. Swivel casters provide mobility. Aluminum dollies also available. Color finishes are Gray and Red. Capacities are 800 lbs., 900 lbs., 1,000 lbs., 1,200 and 1,600 lbs.. Overall dimensions, wheel types/sizes and brands vary per type. Package quantity is 1.
    Click for more
  • Solid Steel Deck Dollies

    Solid Steel Deck Dollies
    See all 48 items in product family
    Solid Steel Deck Dollies Provide Easy Transport In Garages, Workshops And Other Environments Requiring Material Handling.

    Solid Steel Deck Dollies are made of steel for long lasting durability. Solid steel design allows for easy transporting and loading and unloading. Heavy duty wheels provide mobility. Lengths range from 8"-60". Widths range from 8"-30". Capacities are 900, 1000, 1000 per Set, 1200, 2000 per Set and 10,000 lbs.
    Click for more
  • Vestil Solid Aluminum Deck Dollies

    Vestil Solid Aluminum Deck Dollies
    See all 4 items in product family
    Solid Aluminum Deck Dollies Are Used For Transporting Supplies In Commercial Kitchens And Other Material Handling Worksites.

    Solid Aluminum Deck Dollies are made of rustproof aluminum for long lasting durability and dependability. Various types, sizes and capacitates available. Allows for easy transporting, loading and unloading. Heavy duty wheels provide mobility. Assembled. Color finishes are Gray. Capacities are 1,200 lbs. and 2,800 lbs.. Overall dimensions and wheel types/sizes vary per type. Package quantity is 1.
    Click for more
  • Pucel™ Steel Deck Pull Dollies

    Pucel™ Steel Deck Pull Dollies
    See all 3 items in product family
    These Steel Dollies Include A Pull Handle To Easily Transport Goods Up To 1,000 Lbs!

    Easy to use dollies have a removable 36-1/2"L pull handle with T-grip. Strong 12 gauge steel deck offers a 5"H floor clearance. Moves easily on 2 swivel and 2 rigid casters.

    Choose from Flat Deck or Deck with 2"D Sides to help retain cargo.
    Click for more
  • Vestil Adjustable Tote Dollies

    Vestil Adjustable Tote Dollies
    See all 2 items in product family
    Unique Design offers Adjustable Length and Width to allow for use with different sized Totes.

    Dollies easily adjust in both length and width by loosening the screws and sliding each side in or out. Welded steel construction for maximum strength and features a scratch-resistant blue powder coat finish. Each tote dolly features four swivel phenolic casters, one with brake for stationary positioning. Totes sold separately.
    Click for more
  • Winholt® Open Aluminum Deck Dollies

    Winholt® Open Aluminum Deck Dollies
    See all 1 items in product family
    Tubular Aluminum Dollies Are Used For Transporting A Wide Variety Of Products.

    Dollies are made with heavy-duty all-welded square aluminum tubing for lasting durability. Two rigid and two swivel polyolefin casters provide easy maneuverability. 2,000 lb. capacity. NSF® Certified. Lifetime Rust-Free Limited Warranty.
    Click for more
  • Vestil Low-Profile Steel Deck "Floor-Hugger" Dolly

    Vestil Low-Profile Steel Deck
    See all 1 items in product family
    This Low-Profile Dolly Allows Loading And Unloading Of Materials At Floor Level.

    Steel dolly offers 840 lb. capacity. Moves easily on 3” hard rubber swivel casters. Includes for convenient positioning and transport. Usable dolly space measures 21”W x 21”D x 2”H. Measures 22”L x 31”W x 4-3/8”H overall.

    Click for more
  • Vestil Vehicle Positioning Jack Dollies

    Vestil Vehicle Positioning Jack Dollies
    See all 2 items in product family
    The Easiest Way to Move Automobiles around your Garage!

    Versatile positioning jacks allow a single person to move cars, trucks and ATV's around the repair facility with ultimate flexibility. There is no need to jack the vehicle up and place dollies under each tire, as each unit combines a jack and dolly together in one simple piece of equipment. Perfect for moving vehicles under repair or restored automobiles in confined spaces, dollies allow cars to roll backwards, forwards and sideways easily. Foot-operated hydraulic jack squeezes the support legs together, smoothly and safely lifting the tire off the ground in seconds. Manufactured of high-strength steel and four phenolic swivel casters, each dolly offers 1500 lb. capacity; two dollies (3000 lb. capacity) permit full 180° pivot and four dollies (6000 lb. capacity) allow 360° rotation. Sold individually.

    Optional Mobile Storage Stand safely stores and transports up to four vehicle positioning jacks in one neat package.
    Click for more
  • Vestil Portable Carpet Roll Dolly Carts

    Vestil Portable Carpet Roll Dolly Carts
    See all 4 items in product family
    Perfectly balanced Dolly offers easy Movement & Dispensing of Carpet Rolls.

    These carpet dollies allow one person to easily transport or dispense long, heavy rolls of carpeting. All-welded steel construction has a durable powder coat finish. Two 16" wheels offer smooth rolling over any indoor or outdoor surface. Assembles easily.

    Standard Cart has a platform with a V-groove that helps to hold the roll in place when transporting.

    Dispenser Cart may be used to dispense rolls, and includes stabilizer legs for stationary positioning when dispensing the carpet.
    Click for more
  • Dutro Movers Dollies

    Dutro Movers Dollies
    See all 4 items in product family
    Our Movers Dollies safely transport valuable cargo. The carpeted deck surface helps retain the load and offers scratch-free transportation. Durable steel construction is designed to last a lifetime.
    Click for more
  • Vestil Auto Dollies - 6000 Lb. Capacity per Set

    Vestil Auto Dollies - 6000 Lb. Capacity per Set
    See all 1 items in product family
    Roll Vehicles And Boat Trailers In Any Direction!

    Set of 4 steel dollies is used for garages, auto body shops, museums, trade shows and DIY restorers. Maneuver easily on 3" hard rubber swivel caster wheels. 6000 lb. capacity per set (1500 lb. per dolly).

    Click for more
  • Little Giant® Perforated Steel Deck Dollies

    Little Giant® Perforated Steel Deck Dollies
    See all 2 items in product family
    Little Giant® Steel Deck Dollies Are Used For Garages, Workshops, And More.

    Little Giant® Steel Deck Dollies are made of solid 12 gauge welded steel construction with powder coat finish for long lasting durability and dependability. Available with Flush, Perforated Flush or 1-1/2 inch Lip, Solid or Perforated deck. Four 3 inch hard rubber casters allow easy mobility. 1000 lb. load capacity dollies measure 24, 32 and 36 inches in length and 18 and 24 inches in width with 3-1/2 and 5 inch pallet heights. 1 Year Limited Warranty.
    Click for more
  • Vestil Door & Panel Cradle Dolly

    Vestil Door & Panel Cradle Dolly
    See all 1 items in product family
    Handy Portable Dolly Is Designed To Move Doors And Panels With Ease!

    This dolly is perfect for moving sheets of plywood, heavy doors and hard to maneuver panels. Unique design grabs the load when weight is added; the heavier the load, the tighter the plate clamping force. Maximum channel width is 2-¼"W. Dolly has twin handle holes for easy carrying and offer place to hook a strap if required (strap not included). Steel panel dolly has a durable powder coat finish and rolls smoothly with 4" polyurethane wheels. Shipped fully assembled.
    Click for more
  • Hudson Hauler Omni-Directional Material Handling Mover

    Hudson Hauler Omni-Directional Material Handling Mover
    See all 1 items in product family
    Hudson Hauler Omni-Directional Material Handling Mover Facilitates Movement Of Heavy Machinery Without Forklift.

    Hudson Hauler Omni-Directional Material Handling Mover is made of aluminum for long lasting durability. Up to 2400 lb capacity can handle heavy machinery or shelving. Omni-directional movement of the heavy duty ball transfers allows for fine movements without effort or force. Used in material handling applications. Wheel types are stainless steel ball transfers. Color finish is Blue.

    Click for more
  • Vestil Plate & Slab Cradle Dollies

    Vestil Plate & Slab Cradle Dollies
    See all 5 items in product family
    Heavy-Duty Plate Dolly Offers An Auto-Clamp Feature To Safely Hold Loads.

    These slab dollies have a unique design that grabs the load when weight is added; the heavier the load, the tighter the plate clamping force. Maximum channel width is 4"W. Interior channel of dolly is finished with Line-X® polyurethane/polyurea coating to provide a superior impact and corrosion resistant surface to protect cargo. Dollies have twin handle holes for easy carrying and offer place to hook a strap if required (strap not included). Choice of wheel types to best suit your work environment. Strong steel construction has a durable powder coat finish. Shipped fully assembled.
    Click for more
  • Relius Solutions Dollies

    Relius Solutions Dollies
    See all 3 items in product family
    Material Handling Dollies Provide Safe Reliable Transport Of Furniture, Heavy Equipment And Other Industrial Supplies.

    Material Handling Dollies are made from aluminum or steel for long lasting durability and maximum weight support. Variety of styles available to meet specific material handling requirements. Capacity range from 880 lbs. to 1320 lbs. Dimensions vary per model.
    Click for more