Browse Forklifts & Attachments

(650 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Vestil Forklift Mount Trash Can Dumper

    Vestil Forklift Mount Trash Can Dumper
    See all 1 items in product family
    Vestil Forklift Mount Trash Can Dumper allows you to Lift, Carry and Dump Garbage Cans without leaving the seat of your Forklift.

    Vestil Forklift Mount Trash Can Dumper features a simple design that does not have any moving parts. Trash Can Dumper includes sloped guides to center the Container as it rotates. Pick-up hooks adjust from 12" to 16". 135° maximum dump angle. Safety restraint included for securing unit to the forklift. Welded steel construction is powder coated in blue.

    Note: 64 Gallon Trash Container sold separately.
    Click for more
  • Vestil Heavy Duty Fork Truck Mounted Trash Can Dumper

    Vestil Heavy Duty Fork Truck Mounted Trash Can Dumper
    See all 1 items in product family
    Vestil Heavy Duty Fork Truck Mounted Trash Can Dumper allows a Forklift Driver to Lift and Dump Trash Containers Without Leaving the Seat of the Forklift!

    Vestil Heavy Duty Fork Truck Mounted Trash Can Dumper is an innovative product that helps save time and reduce work-related injuries caused by lifting and dumping heavy Waste Containers. Simply secure the Dumper to the forklift truck with the included safety chain and run the cable to the driver's seat. Align the Trash Can with the Dumper and lock into place, transport the Container and pull the cable to dump the contents. Durable steel Fork Mounted Dumper is designed for use with approved 64 gallon Trash Cans (approx 23"W x 29"D x 41"H).

    Note: 64 Gallon Trash Container sold separately.
    Click for more
  • Vestil Battery Powered Forklift Trash Can Dumper

    Vestil Battery Powered Forklift Trash Can Dumper
    See all 1 items in product family
    Vestil Battery Powered Forklift Trash Can Dumper allows One Person to Safely & Easily Dump Drum Contents into a Hopper!

    Vestil Battery Powered Forklift Trash Can Dumper features battery powered operation to help eliminate operator back strain. Dumper features a push button hand control with an 8' coiled cord, and comes complete with a 12V deep-cycle battery and 110V on-board battery charger. Drums are lifted in 10 seconds and lowered in 8 seconds. Dump capacity is 400 lbs. and the maximum dump height is 55-1/8". All steel construction features a durable enamel finish for long life. A 2 cubic yard Vestil Self-Dumping Hopper with Bump Release is available separately to collect the trash.

    Note: Custom configurations are available for most Trash Containers; please call for more information.
    Click for more