Browse Forklifts & Attachments

(667 items)

Narrow Your Results

Availability

Capacity Cubic Yards

  • Less...
  • More...

Capacity Lbs. Range

  • Less...
  • More...

Construction Type

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Self-Dumping Steel Forklift Hoppers

    Self-Dumping Steel Forklift Hoppers
    See all 97 items in product family
    Self-Dumping Steel Forklift Hoppers are designed for various Applications including Sanitation, Waste Management, Construction and more.

    Self-Dumping Forklift Hoppers are made of steel for durability. Hoppers are balanced to tilt forward when full, empty contents, and automatically return to the upright, locked position for reloading. Continuous welding helps prevent leakage (leak-proof hoppers are available upon request). Smooth top edge, pouring lip and extended sides prevent spillage and add stability. Cubic Yard Capacities range from .25 to 5, Weight Capacities range from 2000 lbs. to 7000 lbs., and Wall Gauges range from 7 to 12. Colors are Gray, Orange, Stainless Steel and Yellow. Dimensions vary.
    Click for more
  • Low-Profile Self-Dumping Steel Forklift Hoppers

    Low-Profile Self-Dumping Steel Forklift Hoppers
    See all 34 items in product family
    Low-Profile Self-Dumping Steel Forklift Hoppers Easily Attach to a Forklift for Quick and Effective Material Handling.

    Low-Profile Self-Dumping Steel Forklift Hoppers are made of steel for durability. Low-profile design allows for easy forklift operator access. Hoppers tilt to an industry-optimal 90° and automatically return to the upright, locked position when lowered to the ground. Reinforced steel base and welds provide strength and dependability. Safety chain secures the Hopper to the forklift.
    Click for more
  • Vestil Self-Dumping Steel Forklift Hoppers with Bumper Release

    Vestil Self-Dumping Steel Forklift Hoppers with Bumper Release
    See all 21 items in product family
    Vestil Self-Dumping Steel Forklift Hoppers with Bumper Release Automatically Dump Contents when Bumper Release Contacts Side of the Dumpster.

    Vestil Self-Dumping Steel Forklift Hoppers with Bumper Release are made of heavy gauge steel to provide long lasting durability. Forklift Hoppers w/Bumper Release return to upright, locked position automatically after dumping. Includes 4'L cable for manual dump from the driver's seat of the forklift. Hoppers rotate approximately 68° and include a safety restraint to secure hopper to forklift truck. Usable fork pocket opening is 7½"W x 2½"H. Units are stackable provided the top hopper is turned 90° from the bottom. Leak-proof hoppers are available upon request. Cubic yards range from .25 - 5. Capacities in pounds are 2000, 4000, 4800, and 6000. Wall gauges are 8, 10, and 12. Widths range from 2" - 90". Fork pocket centers are 18" or 28". Powder coat blue finish.

    Click for more
  • Self-Dumping Plastic Forklift Hoppers

    Self-Dumping Plastic Forklift Hoppers
    See all 22 items in product family
    Self-Dumping Plastic Forklift Hoppers provide Easy Access, Mobility and Elevated Dumping.

    Self-Dumping Plastic Forklift Hoppers are made of polyethylene for durability. Single user operation allows convenience and easy handling. Pull release safety latch operates dump process. Tilts up to 40° below horizontal and automatically returns to upright, locked position when empty. Welded tubular steel frame and fork pockets provide added dependability. Caster Base style allows added mobility and maneuverability. Optional Hinged Lid secures contents and reduces odor. Meets OSHA requirements. Types include Caster Base and Forklift Base. Cubic Yard Capacities range from .50 to 2.5. Capacities are 750 lbs., 1000 lbs., 1200 lbs. and 1500 lbs. Available color finishes are Black, Blue, Gray, Green, Red and Yellow. Dimensions vary.
    Click for more
  • Vestil Forklift Front End Loader & Dumper

    Vestil Forklift Front End Loader & Dumper
    See all 1 items in product family
    Vestil Forklift Front End Loader & Dumper is a versatile Forklift Attachment that Transforms your Fork Truck into a Handy Scoop and Dumping Hopper!

    Vestil Forklift Front End Loader & Dumper is made with strong 3/16" thick steel with leak-proof welds. Dumping Hopper is suitable for moving snow, salt, dirt, scrap metal and refuse. Units feature a beveled front edge that helps keep the scoop completely in contact with floor surface or ground. Forklift Hopper includes a dump cable that allows safe dumping operation from seat of the forklift truck. Hopper rolls completely forward to empty contents and returns to locked upright position when set down on the ground. Fork tubes include a safety chain to help secure the Loader to the fork truck. Durable powder coat finish. 1-1/3 cubic yard capacity. Self-dumping Hopper measures 64"W x 63"D x 23"H overall. Fork pockets measure 28"D x 7-1/2"W x 2-1/2"H and are mounted on 24" centers.

    NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachment.
    Click for more
  • Vestil Self-Dumping Steel Hoppers with Drop-Down Ramp

    Vestil Self-Dumping Steel Hoppers with Drop-Down Ramp
    See all 8 items in product family
    Vestil Self-Dumping Steel Hoppers with Drop-Down Ramp offers easy Loading and Unloading of Bulk Materials.

    Vestil Self-Dumping Steel Hoppers with Drop-Down Ramp offer a unique folding front gate that can be lowered for easy shovel loading or utilized as a ramp for wheelbarrow loading. Heavily reinforced ramp can be lowered and raised by a single operator, and twin hand latches help secure the ramp in the upright position. Rugged steel Hopper includes a pull-cable to allow easy dumping of the contents while seated in the forklift. Low-profile design offers a full 90° of dump angle and Hopper automatically returns to the upright position when lowered to the ground. Reinforced formed steel base and precision robotic welds provide an industrial grade unit (leak-proof hoppers are available upon request; please call for more information). Heavy duty safety strap secures the Hopper to the forklift. Fork pockets measure 7"W x 2"H. Durable powder coat finish.
    Click for more
  • Valley Craft® EZ Dump Auto-Lock Mobile Hoppers

    Valley Craft® EZ Dump Auto-Lock Mobile Hoppers
    See all 2 items in product family
    Valley Craft® EZ Dump Auto-Lock Mobile Hoppers are used for Efficient Commercial or Industrial Material Handling Applications.

    Valley Craft® EZ Dump Auto-Lock Mobile Hoppers are made of solid 14-gauge steel construction for long lasting durability and dependability. Watertight, continuous welded Hoppers feature two fixed and two swivel 6" diameter casters for easy mobility. Tapered fronts help initiate dumping. Green powder coat finish.

    An optional Hydraulic Forklift Base Attachment quickly attaches to the forks in as little as 30 seconds when a fully loaded Hopper is ready to be dumped. This Hydraulic Dumper Attachment is Forklift Truck powered, requiring an auxiliary valve control and hydraulic quick couplers on the Lift Truck. A secure latching system automatically locks the Hopper to the attachment. The driver releases the Hopper with a pull of the cord and offers 100% dumping capability. The EZ Hopper Fork Truck Attachment can easily be removed, freeing up the fork truck to complete other jobs.
    Click for more
  • Vestil Forklift Steel Chute Hoppers

    Vestil Forklift Steel Chute Hoppers
    See all 2 items in product family
    Vestil Forklift Steel Chute Hoppers are Great for Areas where Space is Limited.

    Vestil Forklift Steel Chute Hoppers are made of heavy duty 7 gauge welded steel with a durable blue enamel finish. Fixed position Hoppers feature a full height front door that easily opens using a release cable to dump the contents. Door automatically closes and locks after contents are emptied. Fork pockets measure 7-1/2"W x 2-1/2"H on 30" centers. Fork Mount Chute Hopper is secured to the carriage of the fork truck using a safety restraint.
    Click for more
  • Vestil Triple-Bin Recycling Hopper

    Vestil Triple-Bin Recycling Hopper
    See all 1 items in product family
    Vestil Triple-Bin Recycling Hopper is designed to Hold & Dump different Materials.

    This unique Vestil Triple-Bin Recycling Hopper features three individual 46-½"L x 24"W x 23-½"H steel bins that are attached to a single forkliftable base, and each bin may be dumped independently. Bins are painted Green, Red and Blue for product identification and each bin holds up to ½ cubic yard of material (maximum total weight capacity is 2000 lbs. evenly distributed). Self-Dumping Hoppers include manual pull cables to dump the bins from the seat of the forklift, and bins dump a full 90° and return to the upright position when lowered to the ground. Fork pockets are 22"L x 7"W x 2"H and hopper includes a safety strap to secure it to the forklift. Precise robotically welded steel construction is leak-inhibiting and features a durable powder coated finish for long life.

    Optional Plastic Lids help protect contents. Lids are ribbed for extra strength and are sold individually.
    Click for more