Browse Dock & Truck Equipment

(3,025 items)

Narrow Your Results

Availability

Pulling Capacity Lbs

Brand

Our Price

Go

Recently Viewed

Categories

  • Warn® Winches - AC & DC Powered

    Warn® Winches - AC & DC Powered
    See all 3 items in product family
    Warn® AC & DC Powered Winches are used for Contractors, Moving Building Materials and other Jobsite Material Handling.

    Warn® AC & DC Powered Winches are constructed with high quality materials for long lasting durability. Winch types are 1000AC AC Powered, 2000 DC Powered, 3000 ACI AC Powered and 4000 DC Powered. Winches move loads on trailers and pickups. Best suited for portable set-ups and fixed mount pulling situations using the optional Anchor Plate. Optional Rigging Kit is available with a Snatch Block, Shackles and an Anchor Strap to assist in angled pulls. Available Pulling Capacities range between 1000 and 4000 lbs. Wire Rope types vary per style and Voltages are 120V AC or 12V DC.
    Click for more
  • OZ Lifting Hand Winches with Brake

    OZ Lifting Hand Winches with Brake
    See all 6 items in product family
    OZ Lifting Hand Winches with Brake are Durably Designed for use in Highly Corrosive and Harsh Environments.

    OZ Lifting Hand Winches with Brake provide carbon or stainless steel construction with a compact design for long lasting use and dependability. Hoists materials with solid machined and fully enclosed gearing with high gear ratio and dual cable anchor point. Multiple frame mounting positions and automatic weatherproof Weston brake provides added versatility. Includes ergonomic rubber handle for comfort. Large diameter drum efficiently holds various lengths of wire rope (sold separately). Available load capacities are 1000, 1500, and 2000 lbs. Gear ratios are 10:1, 5:1, and 4.2:1. Handle lengths are 8.26, 12.68, and 12.99 inches. Wire rope type and dimensions vary per model. 1 Year Limited Warranty.
    Click for more
  • Reese® Towpower® Winch

    Reese® Towpower® Winch
    See all 1 items in product family
    Reese Towpower® Winches Position and Secure Boats and other Loads on Trailers.

    Reese Towpower® Winches have a zinc-plated corrosion resistant finish and hardened steel gears for long lasting durability. Winches feature a 20' Strap with Hook, a two-way ratchet, low maintenance bushings and a comfort grip handle. 1,500 lb. capacity.
    Click for more
  • Vestil Wall Mount Hand Winches

    Vestil Wall Mount Hand Winches
    See all 2 items in product family
    General Duty Winches are designed for Vertical Mounting applications.

    Vestil Wall Mount Industrial Hand Winches can use a Wire, Rope, Cable or Web Strap (not included) in applications requiring safe, controlled movement of heavy loads. The reel automatically stops when cranking is stopped; there is no free-wheel mode and no mechanism to stop gear movement. Zinc-plated steel worm gear drive and a pinion gear shaft with lubricated bushings ensure smooth operation and long life. Available in Single-line or Dual-line drum styles.
    Click for more
  • Vestil Hand Operated Winches

    Vestil Hand Operated Winches
    See all 2 items in product family
    Vestil Hand Operated Winches are used for many Lifting, Lowering and Pulling Applications.

    Vestil Standard Gear Drive Winch is equipped with a load pressure brake that holds the load at any required height during hoisting/lowering to prevent unintentional lowering of the load. An adjustable crank handle offers fast lifting of smaller loads, resulting in the lowest possible handle effort and rapid winding of the rope. All rotating parts are maintenance-free, and the winch is suitable for operation in ambient temperatures of 14° through 120°.

    Vestil Worm Gear Winch allows for superior load control, and features a reinforced frame and comfortable grip handle. The worm gear provides load holding capability, as the reel stops automatically when the handle is released, locking the load in place. Crank handle can be adjusted in length to provide best torque for each lifting application. Winch housing and drum are made from robust steel plate with a durable enamel finish.

    Note: Wire Rope is not included.
    Click for more
  • Vestil Long Reach Cable Pullers

    Vestil Long Reach Cable Pullers
    See all 2 items in product family
    Vestil Long Reach Cable Pullers are used for Applications Requiring Pulling Over Long Distances.

    Vestil Cable Winches pull up to 60' without unhooking and resetting as when typically using conventional lever or hand chain hoists. Pullers include a Steel Hook with a Safety Clasp. Long Reach Horizontal Cable Pullers are available with 5/16" or 7/16" diameter cables.

    Note: Not for use in Vertical lifting applications.
    Click for more
  • Vestil "Come Along" Two-Speed Cable Puller

    Vestil
    See all 1 items in product family
    Vestil Galvanized Steel Cable Puller is designed for use in Horizontal Pulling Applications.

    The Vestil "Come Along" Two-Speed Cable Puller is used for positioning equipment, stringing lines and pulling joints together during construction. Cable Puller can be used in single and double-line pulling applications. 30"L ratcheting handle with a comfort grip provides easy cable take-up. Cable Puller allows free-wheeling use when the handle is fully rotated back. Single-line ΒΌ" diameter cable length is 120". Minimum headroom is 24".

    Note: Not for use in vertical lifting applications.
    Click for more