Browse Dock & Truck Equipment

(2,975 items)

Narrow Your Results

Capacity Lbs.

Type

  • Less...
  • More...

Width Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Bluff® EZ-Pull Edge of Dock Levelers

    Bluff® EZ-Pull Edge of Dock Levelers
    See all 17 items in product family
    Spring Lift System is Engineered for One-Man Operation and Helps Eliminate Back Strain.

    Fast and easy to operate, the Bluff® EZ-Pull Dock Leveler is positioned by lifting and pulling the self-storing handle to the dock floor. The latch assembly activates the leveler lip forward to the floor of the trailer as the handle is lifted. When released, the handle automatically returns to the stored position when truck leaves. Included with each unit are twin 12-¾" x 10" bumpers that extend 16-¾" from dock face. Dock Leveler can accommodate trucks 5" lower or higher than the dock; the optimal dock height for conventional trailers is 51", while the proper dock height for refrigerated trucks is 55"H. Durable 3/8" thick steel safety plate and heady-duty hinges are designed for years of service.

    Optional Steel Faced Bumpers and Hydraulic Lift Assist are also available; please call for more information.
    Click for more
  • Vestil Electric Power Truck Scissor Dock Lifts

    Vestil Electric Power Truck Scissor Dock Lifts
    See all 2 items in product family
    Vestil Electric Power Truck Scissor Dock Lifts are used for Servicing Trailers with a Pallet Truck when a Loading Dock is Not Available.

    Scissor Dock Lifts are engineered and designed for maximum safety and efficiency for long lasting use. Heavy duty welded steel platform offers durable slip resistant treadplate surface, and includes perimeter electric toe guards. Hydraulic cylinders feature emergency velocity fuse should the line break. Shipped complete with upper travel limit switch and overload relief valve. Dock Scissor Lift is operated using a 6-1/2 HP 460V, 3-phase 60 Hz motor that can be remotely mounted up to 8' away. Loading Dock Lift includes push-button 24V AC hand control with a 20'L coiled cord. Pre-wired control box includes magnetic starter and overload fuse. Includes high-visibility removable handrails and fixed toe boards for operator safety. Dock Lift can be surface or pit mounted, or order the Optional Semi-Portability Kit that includes wheels and a dolly jack for mobility. OSHA and ANSI compliant.

    Custom Sizes, Voltages, Capacities and USPS versions are available; please call for more information.
    Click for more
  • DLM Mechanical & AC Powered Edge-of-Dock Levelers

    DLM Mechanical & AC Powered Edge-of-Dock Levelers
    See all 4 items in product family
    Loading Dock Levelers Easily Attach to the Steel Nosing of an Existing Dock, Saving Valuable Dock Loading Space; No Concrete Work or Pit is Necessary.

    Edge-of-Dock Levelers have 5" upward and 5" downward working range. A full 15" lip projects 12" beyond bumper. These Dock Levelers are made with a high strength 3/8" steel safety plate and heavy-duty hinges. Loading Dock Levelers automatically release and return to stored position when truck exits. Supplied with two 12" x 14" molded rubber bumpers and reinforced mounting blocks.

    Choice of Dock Leveler Types -
    Mechanical Dock Levelers have a counter-balanced extension spring lift that ensures one person, one hand operation. Includes 41"L Steel Hook to facilitate opening of leveler.

    Powered Dock Levelers feature a push button control that operates 115V 1/2 HP motor which raises and lowers, extends and retracts hydraulic dock leveler for easy operation. Independent hydraulic cylinders on both lip and center plate provide smooth descent control.
    Click for more
  • Blue Giant® Elevating Scissor Dock Lift

    Blue Giant® Elevating Scissor Dock Lift
    See all 1 items in product family
    Turn Any Ground Level Area into a Functional Loading Dock

    The Blue Giant® Dock Lift provides a safe and efficient way to handle material handling applications at grocery stores, schools, hospitals, postal services and distribution centers – anywhere a low-profile workhorse is required.

    Typically a Scissor Dock Lift will cost 1/3 the price of a fork truck, and will have a quick and favorable payback when compared to the longterm cost associated with operating a forklift and manually loading / off-loading a trailer. The unit will also greatly reduce handling costs, cargo damage and employee injury common to vertical transfer operations.
    Click for more
  • Vestil Mechanical & Power Pit Mount Dock Levelers

    Vestil Mechanical & Power Pit Mount Dock Levelers
    See all 2 items in product family
    Pit Mount Dock Levelers allow Easy Loading and Unloading of Trucks at Your Dock.

    These Dock Levelers are installed in a concrete pit (professional installation is required). Heavy duty steel offers 1/4" thick treadplate deck and 16"H lip. Loading Dock Levelers include two laminated bumpers. Service range is 12" above and below Dock.

    Mechanical Dock Levelers are engineered and designed for minimal maintenance. Pull-chain activates spring assisted lift. Includes telescopic steel toe guards that are flush with platform edge for safety.

    Hydraulic Dock Leveler offers simple operation with the push of a button for high usage docks. These powered dock lifts have an electrically activated hydraulic pump that raises deck. 16" lip automatically extends to allow deck to descend onto trailer. When truck pulls away, the deck descends to the full down position, trips the limit switch and returns automatically to the level support cross-traffic position. Electric Dock Leveler include control box with emergency stop button. Specify 115/208/230V 1 phase or 208/230/460V 3 phase power.

    When ordering, please specify whether this is for New Construction or to replace an existing Pit Mount Leveler. Custom sizes are available; call for more information.
    Click for more
  • Blue Giant® Mechanical & Hydraulic Edge of Dock Levelers

    Blue Giant® Mechanical & Hydraulic Edge of Dock Levelers
    See all 6 items in product family
    Blue Giant® Mechanical & Hydraulic Edge-of-Dock Levelers are used for Providing an Efficient Self-Storing Docking Unit.

    Blue Giant® Mechanical & Hydraulic Edge-of-Dock Levelers are made of heavy duty steel for long lasting durability. Features dual hydraulic maintenance-free cylinders or a balanced spring lifting system for superior performance. One-piece continuous front and rear hinge pins for greater strength and stability. Beveled lip protects forklift tires, steering systems and cargo for added safety. Two molded rubber bumpers bolted to heavy duty steel block extensions offer greater protection. Four-way diamond tread plate. Smooth top plate transition for ease of use. Comfort grip handle. Assembled. Color is Gray. 20,000 or 30,000 pound capability. Dimensions vary per model. Hydraulic Levelers are made with a 1 HP motor for greater dependability. Offers a rugged remotely mounted single push button control station for ease of operation. Grease fittings minimize operational friction.
    Click for more
  • Vestil Edge-Of-Dock Levelers

    Vestil Edge-Of-Dock Levelers
    See all 2 items in product family
    Vestil Edge-Of-Dock Levelers offer Easy Installation to any Loading Dock with a Steel Deck Edge.

    Recommended for Dock at least 48" high, Vestil's Mechanical Edge-O-Dock Levelers permanently attach to the face of the dock. Each unit provides a service range of 5" above or below the dock. Edge-of-Dock is operated by placing the actuation handle into the pocket of the inner lip and pulling down toward the floor. The operator then pushes the handle forward until the lip rests on the trailer bed. When the trailer departs, the lip drops automatically behind the face of the bumpers. Concrete recess is not required. Levelers ship complete with 18"W x 8"D x 2"D bumpers and installation instructions. Standard ramping length is 27".

    Note: A steel dock edge, approach ramp or optional approach plate is required for proper installation.
    Click for more