Browse Conveyors

(2,007 items)

Narrow Your Results

Availability

Capacity Lbs.

Adjustable Height Inches

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Vestil Portable Roller Stands with Manual Height Adjustment

    Vestil Portable Roller Stands with Manual Height Adjustment
    See all 4 items in product family
    Vestil Portable Roller Stands are designed to be used as Portable Feed Stands for use in front of Saws, Drill Presses, Sheers and other Machinery.

    Vestil Portable Roller Stands are constructed of heavy-duty steel, yet are lightweight to allow easy portability from one workstation to another. Easy height adjustment and locking screw secures column in place. Assembles easily.

    Horizontal Roller Stand includes one 14"W roller.

    V-Roller Stand includes two 5"W rollers in a "V" formation offering precise positioning.
    Click for more
  • Vestil Portable Roller Stands with Gas Cylinder Height Adjustment

    Vestil Portable Roller Stands with Gas Cylinder Height Adjustment
    See all 4 items in product family
    Vestil Portable Roller Stands with Gas Cylinder Height Adjustment are for use as Portable Feed Stations in front of Drill Presses, Sheers and Saws.

    Vestil Portable Roller Stands with Gas Cylinder Height Adjustment are constructed of heavy-duty steel and chrome-plated 2" diameter steel rollers for long lasting durability. Foot operated gas cylinder when empty lifts the rollers to the desired height. Manual locking collar engages to support load. Depressing foot lever with push down lowers rollers. Easy assembly and lightweight to allow for easy portability from one production center to another. Horizontal Roller Stands include one 14"W roller. V-Roller Stands include two 5"W rollers in "V" formation for precise load positioning. Types are Gas Cylinder Horizontal Roller Stand with one 14" Roller and Gas Cylinder V Roller Stand with two 5" Rollers. Capacity is 1,760 lbs.

    The optional Adjustable Roller Plate Top is ideal for most tubing and bar stock applications. Infinitely adjustable from ½" to 6" on either side for increased flexibility.
    Click for more
  • Vestil Multi-Function Portable Roller Stand

    Vestil Multi-Function Portable Roller Stand
    See all 1 items in product family
    Vestil Multi-Function Portable Roller Stand features an innovative design with a Rotating Head that yields a Flat Support Surface Stand, an Omni-directional Roller Ball Stand or a Bi-directional Roller Stand.

    Vestil Multi-Function Portable Roller Stand is designed to be used as a portable feed station for use in front of Drill Presses and Saws, or as a "helping hand" to support material being worked on. 11-1/4" W Roller Stand offers 28" to 44" adjustable height that is locked into position with a manual lever for precise positioning. Extra-wide base offers exceptional stability. Durable steel construction has a scratch-resistant painted finish, and 1.9" diameter steel rollers are chrome-plated for long life. Assembles easily.
    Click for more