Browse Conveyors

(2,007 items)

Narrow Your Results

Availability

Length Feet

Between Frame Width Inches Range

  • Less...
  • More...

Conveyor Section

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Omni Metalcraft Light Duty 1-3/8" Dia. Steel Roller Gravity Conveyors

    Omni Metalcraft Light Duty 1-3/8
    See all 30 items in product family
    Omni Metalcraft Light Duty Steel Roller Conveyors provide convenient Transport of Materials for Warehouses, Factories, Assembly and Shipping Environments.

    Omni Metalcraft Light Duty Steel Roller Conveyors made with durable steel for long lasting strength and reliability. Conveyors move materials with complex or flat bottoms, as well as carry packages and components. Straight and curved gravity conveyors provide a flexible package handling solution for user convenience. Features 2-1/2" x 1" x 12-gauge galvanized steel channel frame with hook and rod coupling for added strength. To increase the capacity of 10 ft. sections, add center leg supports to make capacity equal to two 5 ft. lengths. Available load capacities are 350, 650, and 1300 lbs. Conveyor sections available with 45° Curve, 90° Curve, and Straight Sections. Dimensions vary per model.
    Click for more
  • Omni Metalcraft Light Duty 1-3/8" Dia. Aluminum Roller Gravity Conveyors

    Omni Metalcraft Light Duty 1-3/8
    See all 30 items in product family
    Omni Metalcraft Light Duty 1-3/8" Aluminum Roller Conveyors are Lightweight for Portability and offer Maximum Corrosion Resistance.

    Omni Metalcraft Roller Gravity Conveyors are used for moving materials with complex or flat bottoms, and carrying packages and components. Straight and Curved Gravity Conveyors provide an economical and flexible material handling solution. 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling that connects additional gravity conveyors.

    To increase the capacity of 10 ft. sections add center leg supports to make capacity equal to two 5 ft. lengths.
    Click for more
  • Omni Metalcraft Heavy Duty 1.9" Dia. Steel Roller Gravity Conveyors

    Omni Metalcraft Heavy Duty 1.9
    See all 40 items in product family
    Omni Metalcraft Heavy Duty 1.9" Diameter Steel Roller Conveyors are designed for Medium-to-Heavy Duty Material Handling Applications in Warehouses and Factories.

    Omni Metalcraft Heavy Duty Roller Conveyors are used for moving material with complex or flat bottoms, as well as for carrying packages and components. Gravity roller conveyors feature a butt coupling that permits bolting sections together. Durable Gravity Conveyors have a 3-1/2" x 1-1/2" galvanized steel channel frame for strength and long life. Capacity of 10 ft. sections can be increased by adding center leg supports to equal capacity of two 5 ft. lengths. Available load capacities are 1200 and 3300 lbs. Conveyor section styles are 45° Curve, 90° Curve, and Straight. Dimensions vary per model.
    Click for more
  • Omni Metalcraft Extra Heavy Duty 2-1/2" Dia. Steel Roller Gravity Conveyors

    Omni Metalcraft Extra Heavy Duty 2-1/2
    See all 40 items in product family
    Omni Metalcraft Extra Heavy Duty Steel Roller Conveyors are Engineered for Heavy Loads in Industrial Applications.

    Omni Metalcraft Roller Conveyors are designed for moving materials with complex or flat bottoms, as well as carrying packages and components. Gravity conveyors feature a 4" x 1-1/2" x 7-gauge steel channel frame for long lasting durability. Butt coupling permits bolting sections together. Straight and curved gravity conveyors provide a flexible material handling solution. To increase the capacity of 10 ft. sections add center leg supports to make capacity equal to two 5 ft. lengths. Available load capacities are 2100 and 5200 lbs. Available conveyor sections are 45 Degree Curve, 90 Degree Curve, and Straight. Dimensions and roller centers vary per model.
    Click for more
  • Hytrol® Roller Gravity Conveyors

    Hytrol® Roller Gravity Conveyors
    See all 54 items in product family
    Hytrol® Roller Gravity Conveyors are used on Conveyor Lines in Warehouses, Shipping Areas, Assembly Areas and more.

    Hytrol® Roller Gravity Conveyors are made with a powder-coated steel frame and rollers measuring 1.9" in diameter. Conveyors are available in a variety of widths. Straight Sections are available in 5'L sections with a weight capacity of 620 lbs. per foot, or 10'L sections with a capacity of 118 lbs. per foot. 90° Curve Sections hold up to 355 lbs. per foot, and are available with an inside radius of 32-1/2" or 48".
    Click for more
  • Ashland Roller Gravity Conveyors

    Ashland Roller Gravity Conveyors
    See all 44 items in product family
    Ashland Roller Gravity Conveyors smoothly move Materials, Components and Packages for Industrial Applications.

    Ashland Roller Gravity Conveyors are made of galvanized steel rollers set high in frame for long lasting durability and optimal performance. Includes butt-plate couplings. Gravity roller conveyor will convey medium duty loads that have firm flat bottoms such as cartons, totes, skids, and drums. Available lengths are 3, 5, and 10 feet. Roller diameters are 1-3/8, 1.9, 2-1/2 and 2-5/8 inches. Available conveyor sections are 45 and 90 Degree Curve, Straight, and Straight Gate. Other dimensions and load capacities vary per model.
    Click for more
  • UNEX® Roller Gravity Conveyors

    UNEX® Roller Gravity Conveyors
    See all 33 items in product family
    UNEX® Roller Conveyors are used for Warehouse or Product Loading and Shipping Applications.

    UNEX® Roller Conveyors are made of solid galvanized steel construction for long lasting durability and dependability. Gravity roller conveyors can handle a wide variety of loads and can carry items with irregular surfaces, such as drums and some wire baskets. MRS Series conveyors have 1.9 inch diameter rollers and are used for conveying light to medium weight products in permanent installations. JRS Series conveyors have 3/8 inch diameter rollers used for conveying products that weigh less than 100 lbs. in operations that require portable or temporary conveyor lines. Available in Straight or Curved units measuring 18 or 24 inches wide and 3, 5 or 10 feet in length.
    Click for more
  • Replacement 1-3/8" Diameter Conveyor Rollers

    Replacement 1-3/8
    See all 76 items in product family
    Replacement 1-3/8" Diameter Conveyor Rollers are Factory Replacements for Worn or Broken Conveyor Rollers.

    Replacement 1-3/8" Diameter Conveyor Rollers are offered in a variety of styles to suit light-duty and heavy-duty applications. Conveyor rollers come in aluminum, galvanized steel and stainless steel. Conveyor Rollers are available in various widths, bearing options and weight capacities. Rollers with ABEC-1 Precision bearings and Plain bearings are oiled, while rollers with Stainless Steel Semi-Precision bearings are greased.
    Click for more
  • Replacement 1.9" Diameter Conveyor Rollers

    Replacement 1.9
    See all 374 items in product family
    Replacement 1.9" Diameter Conveyor Rollers are Factory Replacements for Worn or Broken Conveyor Rollers.

    Replacement 1.9" Diameter Conveyor Rollers are offered in a variety of styles to suit light duty and heavy duty applications. Conveyor Rollers come in Steel, PVC, Stainless Steel, and Galvanized Steel. Galvanized Steel Rollers are available in single groove, double groove and smooth models. Lubrication options are Oil or Grease. Conveyor Rollers are available in various widths, bearing options and weight capacities.
    Click for more
  • Replacement 2-1/2" Diameter Conveyor Rollers

    Replacement 2-1/2
    See all 224 items in product family
    Replacement 2-1/2" Diameter Conveyor Rollers are Factory Replacements for Worn or Broken Conveyor Rollers.

    Replacement 2-1/2" Diameter Conveyor Rollers are offered in a wide range of styles to suit a variety of heavy-duty applications. Conveyor Rollers come in Steel and Stainless Steel. Conveyor rollers are available in various widths, bearing options, sprocket types and weight capacities.
    Click for more
  • Replacement 3-1/2" Diameter Conveyor Rollers

    Replacement 3-1/2
    See all 112 items in product family
    Replacement 3-1/2" Diameter Conveyor Rollers are Factory Replacements for Worn or Broken Conveyor Rollers.

    Replacement 3-1/2" Diameter Conveyor Rollers are offered in a wide range of styles to suit a variety of heavy-duty applications. Conveyor Rollers are steel and are available in various widths, bearing options, sprocket types and weight capacities.
    Click for more
  • VinylGuard® Heat Shrink-to-Fit Conveyor Roller Covers

    VinylGuard® Heat Shrink-to-Fit Conveyor Roller Covers
    See all 10 items in product family
    VinylGuard® Heat Shrink-to-Fit Conveyor Roller Covers are used for applications including Assembly, Manufacturing, Distribution, and more.

    VinylGuard® Heat Shrink-to-Fit Conveyor Roller Covers are made of PVC for long lasting durability and corrosion resistance. Heavy duty design provides surface protection, reduces resonance, and minimizes vibration from metal rollers. Units install securely over rollers for operational stability. Installs easily with no required tools. Roller diameters are 1-3/8", 1.9" to 2", 2", and 2-1/2". Colors are Black, Orange, and White. RoHs and USFDA (21CFR) certified. Dimensions vary per model.

    Click for more