Browse Casters

(3,744 items)

Narrow Your Results

Caster Type Family

Wheel Diameter Inches Range

Wheel Construction Family

Plate Length Inch Range

Plate Width Inch Range

Capacity Lbs. Range

Brand

Our Price

Go

Recently Viewed

Categories

  • Medium Duty Casters 200-290 Lb. Capacity

    Medium Duty Casters 200-290 Lb. Capacity
    See all 9 items in product family
    Medium Duty Casters are used when Increased Capacity is Required.

    Medium Duty Casters provide smooth and easy movement over a variety of surfaces. Top plates have slotted bolt holes to align screws on mounting surface. Caster types include Rigid Plate, Swivel Plate and Caster Kit with 2 rigid and 2 swivel casters. Wheel materials are Soft Rubber, Hard Rubber, and Polyurethane for floor protection and smooth mobility. Capacities are 200 lb, 275 lb, 290 lb and 1000 lbs per kit. Wheel dimensions vary per model.
    Click for more
  • Medium Duty Plate Casters

    Medium Duty Plate Casters
    See all 2 items in product family
    Medium Duty Plate Casters Allow Ergonomic Mobility For Applications Including Medical, Commercial, Industrial And More.

    Medium Duty Plate Casters are made of high quality materials for long lasting durability and dependability. Wheels are self-lubricating and non-flattening for unit stability and dependability. Double ball race and plain bore ensure caster functionality. Available types include Rigid, Swivel and Swivel w/Total Lock Brake. Wheel diameters are 2", 3", 4", 5" and 6". Wheel construction materials are Hard Rubber, High-Tech Polyurethane, Mold-On Rubber, Pneumatic and Polyolefin. Weight capacities range from 125 to 410 lbs.
    Click for more
Featured Items