Browse Casters

(3,749 items)

Narrow Your Results

Caster Type Family

Wheel Diameter Inches Range

Wheel Construction Family

Plate Length Inch Range

Plate Width Inch Range

Capacity Lbs. Range

Our Price

Go

Recently Viewed

Categories

  • Jacob Holtz Heavy Duty Casters

    Jacob Holtz Heavy Duty Casters
    See all 184 items in product family
    Jacob Holtz Heavy Duty Casters are designed for Heavier Weight Capacities for Industrial and Commercial Applications.

    Jacob Holtz Heavy Duty Casters provide a 300 - 900 pound capacity per caster for increased reliability. Caster plates are zinc-plated to prevent corrosion and ensure long-lasting durability. Wheel construction: mold on rubber, phenolic, polypropylene, polyurethane on aluminum core, polyurethane on polypropylene core, polyurethane on cast iron core or thermoplastic rubber on polypropylene core for added strength and ease of use. Brake type available: tread, top lock, total lock or none. Caster and bearing types vary per model. Package quantity: 1.
    Click for more
  • Jacob Holtz General Duty Threaded Stem Casters - 4" Diameter Wheels

    Jacob Holtz General Duty Threaded Stem Casters - 4
    See all 116 items in product family
    Jacob Holtz General Duty Threaded Stem Casters with 4" Diameter Wheels are used for Indoor Equipment and Medium Duty Industrial Applications.

    Jacob Holtz General Duty Threaded Stem Casters with 4" Diameter Wheels provide a 190 - 250 pound capacity per caster for increased reliability. Caster stems are zinc-plated to prevent corrosion and ensure long-lasting durability. Wheel construction: hard rubber, polypropylene, polyurethane on polypropylene core, polyurethane on cast iron core or thermoplastic rubber on polypropylene core for added strength and ease of use. Brake type available: tread, top lock, total lock or none. Caster and bearing types vary per model. Package quantity: 1.
    Click for more
  • Jacob Holtz X-Caster™ Series Stem Casters

    Jacob Holtz X-Caster™ Series Stem Casters
    See all 142 items in product family
    Jacob Holtz X-Caster™ Series Stem Casters are used for Retail Environments.

    Jacob Holtz X-Caster™ Series Stem Casters are the strongest composite casters on the market with a 150-pound capacity per caster for increased reliability. Caster stems are zinc-plated to prevent corrosion and ensure long-lasting durability. Wheel construction: hard rubber, polypropylene, polyurethane on polypropylene core or thermoplastic rubber on polypropylene core for added strength and ease of use. 1.5, 2, 3 and 4 inch diameter wheels available. Package quantity: 1.
    Click for more
  • Jacob Holtz General Duty Threaded Stem Casters - 5" Diameter Wheels

    Jacob Holtz General Duty Threaded Stem Casters - 5
    See all 124 items in product family
    Jacob Holtz General Duty Threaded Stem Casters with 5" Diameter Wheels are used for Indoor Equipment and Medium Duty Industrial Applications.

    Jacob Holtz General Duty Threaded Stem Casters with 5" Diameter Wheels provide a 200 - 275 pound capacity per caster for increased reliability. Caster stems are zinc-plated to prevent corrosion and ensure long-lasting durability. Wheel construction: hard rubber, polypropylene, polyurethane on polypropylene core, polyurethane on cast iron core or thermoplastic rubber on polypropylene core for added strength and ease of use. Brake type available: tread, top lock, total lock or none. Caster and bearing types vary per model. Package quantity: 1.
    Click for more
  • Jacob Holtz General Duty Threaded Stem Casters - 2-1/2" to 3" Diameter Wheels

    Jacob Holtz General Duty Threaded Stem Casters - 2-1/2
    See all 60 items in product family
    Jacob Holtz General Duty Threaded Stem Casters with 2-1/2" to 3" Diameter Wheels are used for Indoor Equipment and Medium Duty Industrial Applications.

    Jacob Holtz General Duty Threaded Stem Casters with 2-1/2" to 3" Diameter Wheels offer a 170 - 210 pound capacity per caster for increased reliability. Caster stems are zinc-plated to prevent corrosion and ensure long-lasting durability. Wheel construction: hard rubber, polypropylene, polyurethane on polypropylene core, polyurethane on cast iron core or thermoplastic rubber on polypropylene core for added strength and ease of use. Tread brake available on certain models. Caster and bearing types vary per model. Package quantity: 1.
    Click for more
  • Jacob Holtz General Duty Plate Casters - 2-1/2" to 3" Diameter Wheels

    Jacob Holtz General Duty Plate Casters - 2-1/2
    See all 76 items in product family
    Jacob Holtz General Duty Plate Casters with 2-1/2" to 3" Diameter Wheels are used for Indoor Applications, as well as Industrial and Material Handling Equipment.

    Jacob Holtz General Duty Plate Casters with 2-1/2" to 3" Diameter Wheels offer a 170 - 210 pound capacity per caster for increased reliability. Caster plates are zinc-plated to prevent corrosion and ensure long-lasting durability. Wheel construction: hard rubber, polypropylene, polyurethane on cast iron core, polyurethane on polypropylene core or thermoplastic rubber on polypropylene core for added strength and ease of use. Brake type available: tread, total lock or none. Caster and bearing types vary per model. Package quantity: 1.
    Click for more
  • Jacob Holtz General Duty Plate Casters - 5" Diameter Wheels

    Jacob Holtz General Duty Plate Casters - 5
    See all 80 items in product family
    Jacob Holtz General Duty Plate Casters with 5" Diameter Wheels are used for Indoor Applications, as well as Industrial and Material Handling Equipment.

    Jacob Holtz General Duty Plate Casters with 5" Diameter Wheels offer a 200 - 275 pound capacity per caster for increased reliability. Caster plates are zinc-plated to prevent corrosion and ensure long-lasting durability. Wheel construction: hard rubber, polypropylene, polyurethane on polypropylene core, polyurethane on cast iron core or thermoplastic rubber on polypropylene core for added strength and ease of use. Brake type available: tread, top lock, total lock or none. Caster and bearing types vary per model. Package quantity: 1.
    Click for more
  • Jacob Holtz X-Caster™ Series Swivel Plate Casters

    Jacob Holtz X-Caster™ Series Swivel Plate Casters
    See all 55 items in product family
    Jacob Holtz X-Caster™ Series Swivel Plate Casters are used for Retail Environments.

    Jacob Holtz X-Caster™ Series Swivel Plate Casters are the strongest composite casters on the market with a 150-pound load capacity per caster for increased reliability. Caster plates are zinc-plated to prevent corrosion and ensure long-lasting durability. Wheel construction: hard rubber, polypropylene, polyurethane on polypropylene core or thermoplastic rubber on polypropylene core for added strength and ease of use. 1.5, 2, 3 and 4 inch diameter wheels available. Package quantity: 1.
    Click for more
  • Jacob Holtz General Duty Plate Casters - 4" Diameter Wheels

    Jacob Holtz General Duty Plate Casters - 4
    See all 66 items in product family
    Jacob Holtz General Duty Plate Casters with 4" Diameter Wheels are used for Indoor Applications, as well as Industrial and Material Handling Equipment.

    Jacob Holtz General Duty Plate Casters with 4" Diameter Wheels offer a 190 - 250 pound capacity per caster for increased reliability. Caster plates are zinc-plated to prevent corrosion and ensure long-lasting durability. Wheel construction: hard rubber, polypropylene, polyurethane on cast iron core, polyurethane on polypropylene core, polyurethane on cast iron or thermoplastic rubber on polypropylene core for added strength and ease of use. Brake type available: tread, top lock, total lock or none. Caster and bearing types vary per model. Package quantity: 1.
    Click for more