Browse Trash Bags

(89 items)

Narrow Your Results

Availability

Capacity Gallons

Type

  • Less...
  • More...

Color Finish

Width Inches

Height Inches

  • Less...
  • More...

Thickness

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Garbage Bags & Plastic Liners

    Garbage Bags & Plastic Liners
    See all 33 items in product family
    Garbage Bags Contain Refuse Or Recyclables In Industrial, Commercial Or Residential Applications.

    Garbage Bags are made from a blend of recycled post industrial LLDPE and super hexene resin for lasting strength and reliable performance. Two-ply trash bags resist tears and punctures for leak proof containment. 19-gallon, 26-gallon and 49-gallon bags arrive in one-at-a-time dispensing cartons for efficient use. Sold in Cartons of 125 or 200 bags. Dimensions vary per model.

    Click for more
  • Global™ Trash Bag Liners

    Global™ Trash Bag Liners
    See all 10 items in product family
    Global™ Trash Bag Liners Are Used For Commercial and Industrial Use.

    White & Clear Linear Low Density Polyethylene (LLDPE) trash liners are coreless roll and star sealed for maximum performance. Perfect for throwing away sharp objects because it features maximum puncture and tear resistance. Ranges from 0.50 to 0.75 Mil thickness. 100% recyclable. Clear bags are USDA and FDA approved.
    Black Low Density Polyethylene (LDPE) waste can liners are made with minimum 85% recycled material including 10% post consumer recycled resins. Designed for extra heavy applications with star seal bottoms. Ranges from 1.00 to 3.00 Mil thickness. 100% recyclable. LEED Approved.
    High Density Polyethylene (HDPE) garbage bags are an excellent choice for typical office and restroom paper products. Star Sealed for maximum performance, stronger than ordinary plastic liners of the same thickness. Ranges from 0.21 to 0.57 Mil thickness. USDA and FDA Approved. Available in natural color.

    Click for more
  • Webster ReClaim™ Recycled Trash Can Liners & Garbage Bags

    Webster ReClaim™ Recycled Trash Can Liners & Garbage Bags
    See all 1 items in product family
    Re-Claim™ Recycled Can Liners & Garbage Bags Are Made using 75% Recycled Plastic.

    Garbage bag’s flat bottom design holds up to 30% more than star bottom can liners, also eliminates weak spots on bottom seal. Garbage can liners are individually folded and sold in self-dispensing boxes for easy storage and retrieval. Kitchen Bags have a 13 gallon capacity and are 0.70 mil thick. Trash & Yard Bags are 0.90 mil thick and offer a 33 gallon capacity. Recycled Can Liners are available in 1.25 and 2 mil thickness.

    Click for more
  • simplehuman® Trash Can Liners

    simplehuman® Trash Can Liners
    See all 16 items in product family
    simplehuman® Trash Can Liners Are Designed To Fit simplehuman&174; Trash Cans Perfectly

    simplehuman® garbage bags stay completely hidden when the lid is closed. Trash can liners fit tightly around the inner bucket and won't slip into the trash. Available in a range of sizes, these liners are made from extra durable plastic with thick double seams to prevent rips and tears and convenient drawstring handles so they are easy to lift, tie and carry.
    Click for more
  • Jaguar Plastics™ Industrial Drum Liners

    Jaguar Plastics™ Industrial Drum Liners
    See all 1 items in product family
    Jaguar Plastics™ Industrial Drum Liners Are Used For High-Volume Trash Disposal In A Variety Of Industrial Environments.

    Jaguar Plastics™ Industrial Drum Liners are made of high-quality blended resins for superior strength, puncture resistance and long lasting durability. Star seal bottom prevents leakage and adds strength. Colors are Black and Clear. Thicknesses are 1.80 ml, 2.50 ml or 2.70 ml. Capacities are 55 to 60 gallons and 60 gallons. Sizes are 38" W x 63" H and 38" W x 65" H. Package quantities are 50 and 75. 3 Year Limited Warranty.

    Click for more
Featured Items