Browse Sweeping

(163 items)

Narrow Your Results

Availability

Length Inches

Style

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Dust Pans

    Dust Pans
    See all 15 items in product family
    Dust Pans Provide Surface Maintenance For Applications Including Residential, Hospitality, Commercial, And More.

    Dust pans are made of metal or plastic for durability and strength. Pans allow convenient surface maintenance for dust, dirt, debris, and more. Upright units with closing lids reduce bending for consistent and comfortable use. Most models feature a hanging hook for convenient storage. Available styles include Handheld Dust Pan, Lobby Dust Pan and Upright Dust Pan. Types are Closed Lid, Handheld, Heavy Duty, Open Lid, Outdoor/Shop Scoop, and Self-Opening/Closing Lid. Package quantities range from 1 to 12. Dimensions vary per model.

    Click for more
  • Dust Pan & Broom Combo

    Dust Pan & Broom Combo
    See all 8 items in product family
    Dust Pan & Broom Combos Are Used For Food Service, Hospitality And Household Applications.

    Dust Pan & Broom Combos are made of sturdy plastic for long lasting durability and strength. Thin front edges provide improved pickup and scooping. Available in a two styles for increased versatility. Handheld Dust Pan & Broom Combos are used for close quarters cleaning jobs and for difficult crevice work. Upright Dust Pans & Broom Combos can handle larger jobs and work extremely well on crevice free floors or on the jobsite. The long, upright handle reduces bending for consistent, comfortable use. Choose from open lid and closed lid models. Select models have a hole in the handle for easy hanging. Color coded for easy identification. Dimensions, bristle types and case quantities vary.

    Click for more
  • Upright Brooms

    Upright Brooms
    See all 25 items in product family
    Upright Brooms Provide Surface Maintenance For Applications Including Residential, Commercial, Hospitality, And More.

    Upright brooms are made of high quality materials for dependability. Brooms provide ergonomic floor maintenance for hardwood, laminate, tile, and more. Designed for easy access under furniture, fixtures, and hard to reach areas. Fill bristles gather dust, dirt, and debris particles for cleaning efficiency.

    Click for more
  • Broom Handles & Braces

    Broom Handles & Braces
    See all 14 items in product family
    Broom Handles & Braces Can Revitalize An Old Broom By Replacing Worn, Bent, Or Broken Handles.

    Broom Handles & Braces are made of sturdy aluminum, bamwood/aluminum, wood, lacquered wood, hardwood, wood/metal, metal, stainless steel, recycled steel, plastic fiberglass, foam filled fiberglass or fiberglass/plastic nylon for long lasting durability and strength. These long, upright handles cut down on bending for consistent, comfortable use. Choose from Threaded, Tapered and Tapered/Threadedmodels. Select models have self-locking tips for greater flexibility. Available in a variety of colors for easy identification. Dimensions and package quantities vary.

    Click for more
  • Push Brooms

    Push Brooms
    See all 18 items in product family
    Push Brooms Clean And Remove Fine Dust And Heavy Duty Debris For Janitorial Maintenance In Commercial And Industrial Applications.

    Push Brooms are available in a variety of sizes, bristle materials and block materials to suit a variety of cleaning needs. Available push broom block widths range from 16" up to 39", with bristle lengths ranging from 2-3/8" up to 6-1/4". Push brooms are available with bristle construction options that include Braced, Clamp, Tapered and Threaded. Push broom handles sold separately. Choose from several trusted brand names.

    Click for more
  • Brooms & Dust Pans

    Brooms & Dust Pans
    See all 3 items in product family
    Metal Dust Pan - 12X14X2"

    Overall WxDxH: 12x14x2". Material: Metal

    Click for more