Browse Sinks & Washfountains

(883 items)

Narrow Your Results

Application

ADA Compliant

Mounting Type

Steel Gauge

NSF Certified

Includes

Basin Quantity

Minimum Cabinet Size

Construction

  • Less...
  • More...

Basin Length Inches

Basin Width Inches

Basin Depth Inches

Faucet Holes

  • Less...
  • More...

Faucet Centers Inches

  • Less...
  • More...

Shape

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Single Bowl Drop In Kitchen Sinks

    Single Bowl Drop In Kitchen Sinks
    See all 51 items in product family
    Single Bowl Drop In Kitchen Sink Bowls Are Used For Classrooms, Laboratories, Studios And More.

    Drop In Sink Bowls are made using stainless steel or granite composite for corrosion-free use and long lasting durability. Choose from a variety of sizes and brands.

    Click for more
  • Single Bowl Undermount Kitchen Sinks

    Single Bowl Undermount Kitchen Sinks
    See all 83 items in product family
    Single Bowl Undermount Kitchen Sink Bowls Are Used For Classrooms, Laboratories, Studios And More.

    Undermount Sink Bowls are made using stainless steel for corrosion-free use and long lasting durability. 3-1/2" centered drain provides optimal drainage. May be used as undermount on non-stainless steel tops. Choose from a variety of sizes.

    Click for more
  • Multi Compartment Drop In Kitchen Sinks

    Multi Compartment Drop In Kitchen Sinks
    See all 16 items in product family
    Multi Compartment Drop In Kitchen Sinks Are Used For Laboratories, Classrooms, Studios And More.

    Multi Compartment Drop In Kitchen Sinks are made using stainless steel for corrosion-free, long lasting durability. Available in a variety of sizes.

    Click for more
  • Multi Compartment Undermount Kitchen Sinks

    Multi Compartment Undermount Kitchen Sinks
    See all 50 items in product family
    Multi Compartment Undermount Kitchen Sinks Are Used For Laboratories, Classrooms, Studios And More.

    Multi Compartment Undermount Kitchen Sinks are made using stainless steel for corrosion-free, long lasting durability. Available in a variety of sizes.

    Click for more
  • Apron Front Farmhouse Sinks

    Apron Front Farmhouse Sinks
    See all 13 items in product family
    Apron Front Farmhouse Sinks Provide Function, Quality And Classic Country Style To Remodeling Projects.

    Apron Front Farmhouse Sinks are constructed of copper or stainless steel for long lasting performance and durability. Copper Sinks are hand-hammered and include hygienic surfaces for antibacterial functionality. Stainless Steel Farmhouse Sinks are rust- and corrosion-resistant. Wide apron-front style works well for heavy-duty kitchen tasks like filling or cleaning oversized pots and pans. Types are Double Bowl and Single Bowl with 1 or 2 faucet holes. Available color finishes are Copper, Lustrous Satin or Stainless Steel. Dimensions vary by model.

    Click for more
  • Kraus Undermount Double Compartment Sinks With Faucets & Soap Dispensers

    Kraus Undermount Double Compartment Sinks With Faucets & Soap Dispensers
    See all 11 items in product family
    Kraus Undermount Double Compartment Sinks With Faucets And Soap Dispensers Provide Function And Style To Remodeling Projects.

    Kraus Undermount Double Compartment Sinks With Faucets And Soap Dispensers are made of stainless steel construction with an 18/10 chromium/nickel composition and solid brass for long lasting durability and dependability. Scratch-resistant commercial-grade premium satin finish for added protection. Padded and Stone Guard undercoated insulation over rubber pad reduces noise in use. Unique Kraus 0.75-inch radius curved corners allows for easy cleaning and stylish look. Rear-set 3.5-inch drain opening provides more storage space. Bottom grids with feet and side bumpers protect sink surface from scratches. Includes stainless steel basket strainer, dish towel and cutout template. Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC. Pull-down faucet spray head offers aerated flow or powerful spray selections. Sleek gooseneck design with 360° spout swivel allows for greater reach. Easy-push, self-priming pump soap dispenser swivels 360° and holds 14 ounces of liquid soap. Types are Double Bowl and Single Bowl. Color finishes are Chrome, Oil Rubbed Bronze, Satin Nickel and Stainless Steel. Dimensions vary per type. Package quantity is 1. Limited Lifetime Warranty.

    Click for more
  • Kraus Undermount Single Compartment Sinks With Faucets & Soap Dispensers

    Kraus Undermount Single Compartment Sinks With Faucets & Soap Dispensers
    See all 5 items in product family
    Kraus Undermount Single Compartment Sinks With Faucets And Soap Dispensers Provide Function And Style To Remodeling Projects.

    Kraus Undermount Single Compartment Sinks With Faucets And Soap Dispensers are made of stainless steel construction with an 18/10 chromium/nickel composition and solid brass for long lasting durability and dependability. Scratch-resistant commercial-grade premium satin finish for added protection. Padded and Stone Guard undercoated insulation over rubber pad reduces noise in use. Unique Kraus 0.75-inch radius curved corners allows for easy cleaning and stylish look. Rear-set 3.5-inch drain opening provides more storage space. Bottom grids with feet and side bumpers protect sink surface from scratches. Includes stainless steel basket strainer, dish towel and cutout template. Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC. Pull-down faucet spray head offers aerated flow or powerful spray selections. Sleek gooseneck design with 360° spout swivel allows for greater reach. Easy-push, self-priming pump soap dispenser swivels 360° and holds 14 ounces of liquid soap. Variety of styles available to match kitchen decor. Color finishes are Chrome, Oil Rubbed Bronze, Satin Nickel and Stainless Steel. Dimensions vary per type. Package quantity is 1. Limited Lifetime Warranty.

    Click for more
  • One Compartment Undermount Sink Bowls

    One Compartment Undermount Sink Bowls
    See all 6 items in product family
    Undermount Sink Bowls Are Used For Classrooms, Laboratories, Studios And More.

    Undermount Sink Bowls are made using stainless steel for corrosion-free use and long lasting durability. 3-1/2" centered drain provides optimal drainage. May be used as undermount on non-stainless steel tops. Available shapes are Rectangular or Specialty. Overall basin diameter ranges from 4.5" - 14". Lengths range from 12"-48". Widths range from 11"-37.5".

    Click for more
  • Elkay Gourmet Celebrity Sinks

    Elkay Gourmet Celebrity Sinks
    See all 7 items in product family
    Elkay Gourmet Celebrity Sinks Are Used For Applications Including Residential, Hospitality, Food Service And More.

    Elkay gourmet celebrity sinks are made of stainless steel for long lasting durability and corrosion resistance. Unit base is coated for condensation, sound and vibration reduction. Deep basin and rounded corners prevent spillage and increase drain rate. Faucet holes are 1, 2, 3 and 4. Color finish is Stainless Steel. Dimensions vary per model.

    Click for more
  • Elkay Gourmet Lustertone Sinks

    Elkay Gourmet Lustertone Sinks
    See all 6 items in product family
    Elkay Gourmet Lustertone Sinks Are Used For Kitchens, Laboratories, Studios And More.

    Elkay Gourmet Lustertone Sinks are made using stainless steel for years of corrosion-free use. Underside is fully coated to reduce condensation and dampen sound. Top mount. Available in a variety of sizes with up to 5 faucet holes.

    Click for more
  • Double Compartment Undermount Stainless Steel Sinks

    Double Compartment Undermount Stainless Steel Sinks
    See all 5 items in product family
    Double Compartment Undermount Stainless Steel Sinks Are Used For Laboratories, Classrooms, Studios And More.

    Double Compartment Undermount Stainless Steel Sinks are made using stainless steel for corrosion-free, long lasting durability. Underside is fully coated to reduce condensation and dampen sound. Undermount installation. Available in a variety of sizes.

    Click for more