Browse Parking Lot Supplies

(1,647 items)

Recently Viewed

Categories

  • High Visibility Plastic Speed Bump With Cable Protection

    High Visibility Plastic Speed Bump With Cable Protection
    See all 5 items in product family
    Plastic Speed Bumps With Cable Protection Stands Up To The Heaviest Trucks And Form Fits To Pavement Contours.

    These plastic speed bumps are made with UV stabilized, high-density polyethylene with non-skid surface to resist weather, UV and chemical damage. Weather proof, 100% recycled solid plastic for long lasting durability. Available in Lengths of 48", 72", 96", 108" and 120". Plastic speed bumps are easy to clean and maintenance-free. Includes anchor bolts for installation. 5 Year Limited Warranty.

    Click for more
  • Rubber Speed Bumps

    Rubber Speed Bumps
    See all 3 items in product family
    Rubber Speed Bumps Provide Traffic Managerment For Busy Traffic Areas.

    Rubber Speed Bumps have molded reflective tape and cat's eye reflectors for high visibility, even at night. Speed bumps are made with recycled rubber to provide weather resistant and maintenance- and and chemical-free material. Speed bumpers allow permanent installation with Optional Steel Spikes for use in asphalt and Lag Bolts and Lead Shields for use in concrete (sold separately). 3 Year Limited Warranty.

    Click for more
  • 72"L Speed Bump With Cable Protection

    72
    See all 1 items in product family
    This Speed Bump Features A Versatile Design That Handles The Heaviest Vehicle Loads While Acting As A Dual Channel Cable Protector.

    Cable ramp helps protect air lines, water lines and electrical cables from damage. Speed bump has a flexible design that fits contours of road or factory floor. This speed bump, cable protector is made from high density polyethylene with a non-skid surface that is weather, UV and chemical resistant. Yellow color allows high visibility. Anchor bolts included for installation. Speed bumper measures 72"L x 10"W x 2"H overall. Cable channels measure 1-1/4"W x 7/8"H.

    Click for more
  • 36"L Recycled Rubber Speed Bump

    36
    See all 4 items in product family
    The World’s Lightest Modular Speed Bump!

    Won’t chip, rot or corrode. Speed bumps are made of EPDM recycled rubber that is flexible to contour to road crown. Lightweight 36”L speed bump is UPS-able for low cost shipping. Includes one end cap with sloped modular profile to prevent tripping. Bottom sides include 1” x 1-1/2” channels for protecting temporary or permanent cables or hoses; can be used as cable covers. Speed bump features yellow safety plates that are weather resistant to protect against salt, freeze and thaw. Measures 36”L x 10-1/2”W x 2”H. Connector clips are included with purchase of multiple units to join speed bumps together. Asphalt Speed Bumps include two 12”L spikes. Concrete Speed Bumps include 8” lag bolts with anchoring sleeve.

    Click for more
Featured Items