Browse Paint & Accessories

(1,124 items)

Narrow Your Results

Availability

Product Family

  • Less...
  • More...

Color Family

  • Less...
  • More...

Finish

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • No Skidding Super Acrylic Slip-Resistant Coating

    No Skidding Super Acrylic Slip-Resistant Coating
    See all 10 items in product family
    No Skidding Super Acrylic Slip-Resistant Coating Increases Safety On A Variety Of Interior And Exterior Surfaces.

    No Skidding Super Acrylic Slip-Resistant Coating includes integrated traction to provide an anti-slip coating for walkways, steps, ramps, boat decks and a variety of surfaces. Low odour and low VOC formula provides safe use indoors. Resists weathering, abrasion and mild chemicals for effective use on concrete, wood and primed metal surfaces. 1-Gallon Can with color finishes of Beige, Black, Blue, Brown, Clear, Green, Light Grey, Red, White and Yellow.

    Click for more
  • No Skidding Textured Acrylic Slip-Resistant Spray

    No Skidding Textured Acrylic Slip-Resistant Spray
    See all 8 items in product family
    No Skidding Textured Acrylic Slip-Resistant Spray Provides A Cost-Effective Slip-Resistant Surface On Wet Or Dry Areas.

    No Skidding Textured Acrylic Slip-Resistant Spray is an acrylic or epoxy formula with non-skid recycled plastic particles to help reduce slips and injury on ceramic, porcelain and other hard floors. Low odor and zero VOCs provide safe use in indoor areas. Aerosol spray applies easily and sets up quick for effective use. 12-ounce can covers between 14 and 20 feet. No Skidding Treatment Rinse Compound also listed to be applied after anti-slip treatments to stop the chemical action. Textured floor treatment colours Clear, White, Grey, Black or Yellow.

    Click for more
  • No Skidding Aqua Tuff Waterborne Epoxy Floor Coating

    No Skidding Aqua Tuff Waterborne Epoxy Floor Coating
    See all 7 items in product family
    No Skidding Aqua Tuff Waterborne Epoxy Floor Coating Is Designed For Interior Concrete Floors In Hospitals, Schools, Commercial Buildings, Industrial Plants And More.

    No Skidding Aqua Tuff Waterborne Epoxy Floor Coating is formulated with low odour and low VOCs for safe use in areas where solvent odours and flammable liquids cannot be present. Protects against dirt, dust, water and resists many acids and alkali cleaners for lasting durability. Two-part epoxy system dries to a high gloss finish. Available colors are Clear, Azure blue, Beige, Black, Grey, red and White.

    Click for more
  • General Purpose Paints

    General Purpose Paints
    See all 160 items in product family
    Liquid Bulk Paints Offer Superior Protection For A Variety Of Industrial Applications.

    Epoxy Paints are made of water-based epoxy for long lasting durability. Features a quick drying formula that allows the application of multiple coats in one day for superior performance. Low VOC offers enhanced safety and protection from fumes. Resistant to cracking, chipping, chalking and fading for added reliability. Available in a variety of colors and finishes. Package quantities are 1, 2 or 5 gallons.

    Click for more
  • ZAR® Wood Repair

    ZAR® Wood Repair
    See all 1 items in product family
    ZAR®Wood Repair And Paint And Varnish Removal Products Are Used For Industrial, Commercial And Residential Applications.
    ZAR®Wood Repair and Paint and Varnish Removal products are designed to provide easy application and long-lasting durability. ZAR®Wood Patch is a latex compound designed to fill nail holes and repair cracks, gouges, chipped edges and broken corners on wood surfaces. Accepts stain and dries in one-and-a-half to two hours. Available in a neutral color. Quantities are one quart cans with six cans per case or three-ounce tubes with 12 tubes per case. ZAR®Paint and Varnish Remover easily strips all conventional finishes. No solvents or neutralizers are required. Heavy consistency allows for even cutting on vertical and horizontal surfaces. Will not harm wood, plaster, glass or nylon brush bristles. Harmless on all metals except aluminum. Available in one-gallon cans with two cans per case.

    Click for more
  • Rust-Oleum Mathys Acrylic Paints

    Rust-Oleum Mathys Acrylic Paints
    See all 6 items in product family
    Rust-Oleum®Mathys Acrylic Paints Provide Long-Term Corrosion Protection In Even The Most Demanding Environments.
    Rust-Oleum®Mathys Acrylic Paints uses the latest in acrylics technology to ensure long-lasting durability and corrosion protection. Peganox®<25 VOC Brushable Elastomeric Acrylics can be applied by brush or roller. This water-based, maintenance coating is designed for protection, adhesion and elasticity. Pegalink®<70 VOC Universal Adhesion Primers are water based and are designed to provide superior adhesion to smooth surfaces. Primers are UV resistant and take a topcoat of acrylics or alkyds. Sizes and colors vary.

    Click for more
  • Floor Coatings

    Floor Coatings
    See all 52 items in product family
    Rust-Oleum Floor & Deck Coatings Are Fast Drying For Quick, Reliable Use.

    Rust-Oleum Floor & Deck Coatings protect floors for long lasting durability and come in a variety of styles to fit a wide array of applications.Water-Based Epoxy Floor Coatings are available with zero VOC and no solvent odor, making them used for use in occupied or confined spaces where overwhelming odor or VOCare a concern. Also available in Anti-Slip models and with varying VOCs, which are easy to clean and handle chemicals, steam, hot water and moisture.100% Solids Epoxy Floor Coatings provide heavy-duty protection for industrial floors. The easy to maintain, high gloss finish protects against heavy foot and rubber wheel traffic, occasional chemical spills, splashes, power washes, abrasion and impact. Also available in an Anti-Slip model.VOC Acrylic Dust Proofer Floor Sealers provide excellent coverage over new and previously coated surfaces. Seals out water and mild chemicals while preventing dusting. Used for interior and exterior concrete floors, walkways, decks and patios in mild industrial and commercial environments.Acrylic Urethane Floor Paints protect concrete floors from dusting, water damage, staining and mildew. Used for mild industrial and commercial environments. Accepts next day foot traffic.Acrylic Anti-Slip Floor and Deck Coatings brighten floors and provide a flexible, low to medium profile that is excellent for concrete, asphalt, wood or metal.Rust-Oleum Ultra-Wear™ Anti-Slip Additives can be used with industrial floor coatings to achieve greater durability and an anti-slip surface. Sizes, colors and VOC vary from model to model.

    Click for more
  • Specialty Coatings

    Specialty Coatings
    See all 105 items in product family
    Anti-Skid Paint Additives Help Reduce Slippage

    Anti-Skid paint additives are a fine aggregate material that can be added to any floor paint or stain to provide a skid-resistant surface. Can be used in interior or exterior surfaces where slipping is likely to occur. Available in Coarse or Fine.

    Click for more
  • Primers

    Primers
    See all 3 items in product family
    Primers & Coatings Provide Optimum Performance For Indoor And Outdoor Primer Applications.

    Primer base coats provide better adherence for finishing coatings. Primers are engineered to bind and adhere to a raw subsurface to prepare for a finishing coating or paint. Primers can be used to prepare a variety of surfaces including wood, new drywall, concrete, and metal. Some primers offer enhanced stain blocking properties to prevent old water stains or natural oils from bleeding through the finishing top coat. Available sizes include 5 Gallon Pail, 1 Gallon Can and 13 oz. Spray Can. Package quantities vary.

    Click for more
  • Water Resistant Coatings and Paints

    Water Resistant Coatings and Paints
    See all 65 items in product family
    National Pool Paints And Primers Provide Waterproof Finishes For Applications Including Concrete, Plaster, Fiberglass And More.

    National Pool paints and primers are made of high quality materials for long lasting durability and dependability. Paint provides maximum protection and resistance to UV rays, chemicals, abrasion, fading and more. Dries quickly providing application convenience and efficiency. Styles include Application Surface Prep Kit, Aqua Kote Acrylic Waterbased Pool Paint, Deck Kote Acrylic Waterbased Deck Paint, Pool Grip Primer Sealer Kit, Pool Guard EHB Pool Paint, Pool Guard Epoxy Pool Paint, Pool Shield Chlorinated Rubber and Pool Shield Chlorinated Rubber Xtra. Square foot coverage includes 250, 300, 750 and 1500. Package quantity is 1/Case. Color finishes are Adobe Buff, Aqua, Aztec Gold, Birch Gray, Black, Canyon Brown, Gray, Medium Blue and more. Available size types are 1, 2 and 5 Gallons.

    Click for more
  • Stains and Sealants

    Stains and Sealants
    See all 36 items in product family
    Woodsman Exterior Wood Stains, Preps And Sealers Are Widely Used Liquid Coatings For Decks, Fences And Siding.

    Woodsman Exterior Wood Stains, Preps and Sealers are specially formulated for superior coverage and performance. Penetrating liquid coatings repel water and resist scuffs and fading for long lasting durability on high traffic surfaces. Ultra violet reflectors prevent graying and sun damage to keep wood surfaces looking fresh and clean. Types are 100% Acrylic Deck, Siding And Fence Stain, Water Repellent, Wood Sealer and Protector, Oil Deck, Siding and Fence Stain, Solid Color Oil Siding and Fence Stain, Wood Brightener, Wood Cleaner and Wood Stripper. Available finishes are Solid, Semi-Transparent, Natural and Transparent. Colors vary per model. Gallon and 5-Gallon sizes.

    Click for more