Browse Leak Diverter

(119 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • HydraBarrier™ Water Diverters and HydraSorber Sandless Sandbags

    HydraBarrier™ Water Diverters and HydraSorber Sandless Sandbags
    See all 8 items in product family
    HydraBarrier™ Water Diverters and HydraSorber Sandless Sandbags Contain And Divert Water For Applications Including Residential, Commercial, Industrial And More.

    HydraBarrier™ water diverters are made of vinyl for long lasting durability and dependability. Units are designed for emergency disaster kits, spill containment, water diversion barriers and sandbag replacement. Replaces up to sixteen traditional sandbags for storage convenience and deployment efficiency. Available styles include HydraBarrier Standard, HydraBarrier Supreme, HydraBarrier Ultra and HydraSorber. Package quantities are 1, 3, and 5. Color finishes are Brown and Yellow. Dimensions vary per model.

    Click for more
  • Quick Dam Water Barriers

    Quick Dam Water Barriers
    See all 4 items in product family
    Quick Dam Water Barriers Are Used To Control Flooding In Home, Property, Business, Construction Sites And More.

    Quick Dam Water Barriers are Sandless Sandbags that are non-hazardous, non-toxic and will naturally degrade over time. Quick Dam flood control products contain a super absorbent powder that absorbs water, swells, gels and creates a barrier, containing or diverting problem water. Place Quick Dams in areas to absorb, contain or divert problem water. Stack multiple Quick Dam Sandless Sandbags to build a retaining wall. Lay flood barriers across driveways, in front of garage doors or in the path of problem water. Expands on contact with water to full size in just 5 minutes and can be double stacked for increased protection. Easily carry several at a time. Quick and easy to use. Expanding Rectangle size. Available Quick Dam styles include Floor Barrier, Sandless Sandbags, Water Curb, Water Gate and Water Plug. Barrier heights range from 3' - 26". Lengths up to 600". Widths up to 104". Available in package quantities of 1, 2, 20, 26 or 120.

    Click for more
  • Husky® Water Dikes

    Husky® Water Dikes
    See all 60 items in product family
    Water Dikes Hold, Divert And Redirect Liquids Without Absorbing Them For Efficient Clean Up.

    Water Dikes are constructed of heavy-duty vinyl for long lasting durability and abrasion resistance. 6" diameter tube is filled with water to create a gravity-based leak diverter for use in industrial or commercial applications. Banjo bulkhead fitting with plug provides quick filling and easy emptying. Water barrier works best on smooth surfaces; rough surfaces will allow leak-through. Lengths available are 5', 10', 20', 50' and 100'. Color finishes are Black, Blue, Green, Orange, Red and Yellow.

    Click for more
  • Justrite Water Filled Boom Diverters

    Justrite Water Filled Boom Diverters
    See all 4 items in product family
    Justrite 5 Foot Water Filled Boom Diverter, Blue - 28450

    Flexible PVC film construction conforms to uneven surfaces such as asphalt or concrete to form a diversionary barrier away from storm drains or as a holding area for wet vacuum operations. Features easy-open push plug for filling with standard water hose. Helps comply with EPA for stormwater regulations. Folded dimensions: 12"L x 6"W x 3" H.

    Click for more
  • Sand Bags

    Sand Bags
    See all 3 items in product family
    Sand Bags For The Toughest Applications.

    Sand Bags are made of woven 2 mil polypropylene bags for long lasting durability. Each bag has a tie string for ease of use. Bags are tear and water resistant. Reusable, economical, durable, flexible, and sturdy. Size, color, and package quantity vary by model.

    Click for more