Browse Ladders

(1,969 items)

Narrow Your Results

Availability

Height Feet

Capacity Lbs.

Ladder Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Heavy Duty Scaffolding

    Heavy Duty Scaffolding
    See all 3 items in product family
    Heavy duty scaffolding is made with rugged 1-1/2" square tubular steel for strength and rigidity. Scaffold height can be adjusted by a single user easily and without tools at 4" increments. Scaffolds move easily and lock into position using four 5" swivel casters with brakes. Scaffold rungs spaced on 12" centers. 12-1/2'H and 18-1/2'H Scaffolding include guardrails, toeboard and outriggers with 4 additional locking casters for added safety and stability. Optional Guardrail Kit is available for 6-1/2'H scaffolding. Kit includes 40”H handrail and 6”H perimeter toeboard.

    Click for more
  • Metaltech Maxi Baker Scaffolding

    Metaltech Maxi Baker Scaffolding
    See all 1 items in product family
    Metaltech Maxi Baker Scaffolding Is Used For Both Interior And Exterior Use Making The Unit Extremely Versatile To Meet The Requirements For Most Of Your Applications

    Units are fully adjustable and can even be safely used on stairways making it perfect for drywall and painting applications and a wide variety of other uses. This portable scaffold can easily be transported to and from the job site. The platform height can be adjusted in 2" increments with the convenient spring loaded locking lever. The 1000 lb. rated capacity meets OSHA industry standards so you can be sure that the unit has maximum safety and reliability.

    Click for more
  • Metaltech MINI™ Folding Scaffold Step Ladder

    Metaltech MINI™ Folding Scaffold Step Ladder
    See all 1 items in product family
    Metaltech MINI Folding Scaffold Step Ladders Are Used For Indoor Use

    Metaltech MINI Folding Scaffold Step Ladders are easy to store and use. Ladders include 2 sets of black anti-slip platforms and 4" swiveling casters with double lock brakes. 500 lb. capacity. Meets OSHA requirements.

    Click for more
  • Metaltech BuildMan Scaffolding

    Metaltech BuildMan Scaffolding
    See all 2 items in product family
    Metaltech BuildMan Scaffolding is the Perfect Solution for All Your Indoor Painting and Maintenance Applications.

    Metaltech BuildMan 4' Folding Scaffold Work Platform features a robust 750 lb. load capacity, yet is lightweight, easy to transport and handle. When not in use, it conveniently folds down for easy storage. Metaltech BuildMan 6' Utility Scaffold features a high 1300 lb. load capacity, rugged 1-3/4" square tube steel construction with double locking, heavy duty non-marking casters.

    Click for more
  • Fortress Industries Scaffolding

    Fortress Industries Scaffolding
    See all 17 items in product family
    Fortress Industries Scaffolding Is Used For Elevated Job Applications Including Commercial, Industrial, Residential And More.

    Fortress Industries scaffolding is made of aluminum, metal or steel for dependability. Scaffolding allows stable, single or multi-use elevated access for various jobsites including electrical, construction, renovation and more. Includes cross brace attachment locks (C-Locks) for durability and extended frame life. Types include Aluminum/Plywood Deck, Drywall Narrow Outrigger, Drywall Scaffold Guard Rail Set, Drywall Scaffold Unit, Frame Scaffold Complete Guard Rail System, Scaffold Frame w/ C-Locks, Scaffold Outriggers, Scaffold Tower w/ Baseplates and more. Color finishes are Silver/Tan, Yellow or Yellow and Silver. Package quantities are 1, 2, or 4. Dimensions vary.

    Click for more
Featured Items