Browse Floor Care Machines & Vacuums

(1,479 items)

Narrow Your Results

Availability

Horsepower

Capacity

Cleaning Width

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Mastercraft Wide Area Vacuum

    Mastercraft Wide Area Vacuum
    See all 1 items in product family
    Mastercraft Wide Area Vacuum Has An L-Shaped, Low Profile Design That Is Used For Cleaning Under Furniture.

    Heavy-duty Mastercraft vacuum cleaner has a steel chassis mounted on rugged structural foam housing. This wide area vacuum has a chevron pattern brush with four rows of bristles for grooming and a “no fling” brush barrier that contains and directs dirt and debris into the oversized vacuum inlet. The wrap around bumper protects furniture and walls from damage. Mastercraft Wide area vacuum cleaner includes 5 pile height settings, dust retentive outer bag, 1.2 bushel capacity, top fill for maximum pickup and 60'’L power cord. Hands fold down for compact storage and transport. 5/8 HP motor 120V-200 CFM with 3500 RPM brush speed.

    Click for more
  • Hoover® Extra Wide Pass Upright Commercial Vacuum

    Hoover® Extra Wide Pass Upright Commercial Vacuum
    See all 1 items in product family
    Hoover® Conquest™ Wide Area Vacuums Provide Efficient One Pass Cleaning.

    Hoover wide path vacuum cleaners feature 14” or 18”W cleaning paths for maximum wide area pick-up. These upright vacs include powerful motors, Super-Tuff™ nylon fans and 50’L power cord. Made strong using polycarbonate and steel construction. Feature 2-brush agitators with auger action and triple-layered Micro-Tex™ outer bag material for deep, thorough cleaning. These commercial large area vacuum cleaners have 6-position height adjustments to accommodate any surface and include heavy object clean out. Bagless Vacuums feature E-Z Empty™ top fill dirt cup that eliminates the need for bags and simplifies maintenance. Bagged Vacuums offer 3-stage filtration with top-fill paper bag collection. 1 Year Limited Warranty.

    Click for more
  • Powr-Flite® Wide Area Sweeper Vacuums

    Powr-Flite® Wide Area Sweeper Vacuums
    See all 2 items in product family
    Powr-Flite® Wide Area Vacuums Are Great For Large Area Carpet Maintenance.

    Wide area sweeper vacuums are perfect for auditoriums, stadiums, churches, schools and convention centers. Extra wide cleaning paths pick up large debris that would clog conventional vacuum cleaners. 3” diameter Quadra brush roll with sweep bristles pick up large objects with ease. 28"”W Sweeper Vacuum features 7”" diameter fan and a large 7 gallon recovery bag. 5-position foot-operated height adjustment provides perfect cleaning height for most surfaces. Filter includes cloth outer bag and paper bag insert. 0.62 HP motor. Includes 60'’L power cord and fold-down steel handle. 30"”W Vacuum features 4-stage filtration that filters 98.6% of dust particles down to 0.3 microns. Dual 1HP vacuum motors provide 63”" of waterlift. Includes adjustable brush roll with 5 pile settings and 75’L power cord. Quiet operation at 70dB. All wide area sweepers are UL & CSA listed. 1 Year Limited Warranty.

    Click for more
  • Bissell® ComVac Vacuums

    Bissell® ComVac Vacuums
    See all 1 items in product family
    Bissell® ComVac Vacuums Are Used For Cleaning Large Surfaces In Hotels, Banquet Halls, Offices And More.

    ComVac Vacuums are made using a welded steel frame and structural foam housing for lasting durability. Industrial-quality universal motor with cast metal fan for reliable operation. Chevron-style brush ensures thorough cleaning, and 5-position brush height adjustment settings for use in any carpet height. Top-fill system eliminates clogging at the intake point. Protective wrap around bumper guards prevent marring of walls or furniture. Allows 28" cleaning width with 60' power cord. Replacement Bags sold separately.

    Click for more
Featured Items