Browse Floor Care Machines & Vacuums

(1,457 items)

Narrow Your Results

Availability

Capacity Gallons

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Global™ Wet & Dry Vacuum

    Global™ Wet & Dry Vacuum
    See all 1 items in product family
    Global™ Wet & Dry Vacuum Cleaner Features A Squeegee Assembly That's Great For Wet Pick-Up And Includes Clean-Up Tools For Dry Applications.

    Wet and dry vacuum cleaner is made using rotationally molded polyethylene housing. Wet vacuum offers a 24"W front-mount squeegee assembly. 10" diameter stair climbing wheels for ease of mobility up and down stairs. On-board tool storage includes the following tools; crevice tool, dusting brush, 3-piece stainless steel wand and wet & dry pick-up tools. Includes 9'L vacuum hose. Shovelnose vacuum offers 18 gallon capacity. Wet and dry vacuum cleaner is powered using a 2-stage, 1.17 HP motor that offers 95 CFM and 110" water lift. Includes 50'L safety yellow power cord. 110V. 3 Year Parts, 1 Year Motor, 8 Year Housing, 2 Year Labor Limited Warranty.

    Optional 30"W Squeegee easily attaches to front of Wet & Dry Vacuum. Front-mount squeegee assembly for wet pick-up.

    Click for more
  • Shop-Vac® Industrial Wet Dry Vacuums

    Shop-Vac® Industrial Wet Dry Vacuums
    See all 8 items in product family
    Industrial Grade Shop-Vac® Wet Dry Vacuum Cleaners Are Built For Heavy-Duty Clean Up.

    These powerful wet dry vacuums feature high quality collection bag for wet or dry pick-up and an ultra web filter for fine dust. Made using a tough poly or stainless tank. Floor cleaning machines have super quiet motors with up to 6.5 peak HP. Includes on-board tool storage and a power cord for efficient cleanup. Tool kit includes a flexible hose, extension wands, floor nozzle, blow-molded crevice tool and more. Available with a convenient tank drain. 1 Year Limited Warranty.

    Click for more
  • Nilfisk Aero & Attix Wet/Dry Vacuums

    Nilfisk Aero & Attix Wet/Dry Vacuums
    See all 10 items in product family
    Nilfisk Aero And Attix Wet/Dry Vacuums Designed For Construction Sites, Auto Shops, Flood Cleanup And Other Maintenance Applications.

    Nilfisk Aero and Attix wet/dry vacuums feature superior wet and dry suction power in a compact size. Vacuum bodies are made using plastic and stainless steel for lasting durability and corrosion prevention. Built-in accessory holder allows accessories to be kept close at hand. All AERO models feature Push&Clean, semi-automatic filter cleaning, purging clogged filters of dust in seconds. Select ATTIX models feature InfiniClean™ automatic filter cleaning system that automatically cleans itself every 20 minutes during use. Vacuums are available with a variety of individual features. Replacement Bags and HEPA Filters sold separately.

    Click for more
  • Nortech® Pneumatic Vacuums

    Nortech® Pneumatic Vacuums
    See all 42 items in product family
    Nortech® Pneumatic Vacuums Are Used For Heavy Duty Industrial Cleaning Applications.

    Pneumatic Vacuums provide lower consumption of compressed air rather than electricity to provide powerful suction capability. Used for use in metalworking, chemical processing, mining, pharmaceutical, transportation, HAZMAT and more. Units handle virtually most wet or dry clean-up tasks. With gallon capacities from 4 gallons to 55 gallons. Available types include Generating Head, Generating Head and Accessories, Powder Coating Unit, Static Conductive Vacuum Unit and Vacuum Unit. Full Kit available as well. Air consumption and inlet size vary.

    Click for more
  • Mastercraft Industrial Wet Dry Vacuums

    Mastercraft Industrial Wet Dry Vacuums
    See all 3 items in product family
    Choose Heavy-Duty Mastercraft Wet Dry Vacuums With Durable Poly or Rib Reinforced Steel Tanks For Long-Lasting Service.

    Wet dry vacuums with poly tanks are rotationally molded of high impact plastic that is rustproof as well as chemical and dent resistant. These plastic industrial vacuums feature a 1/4" thick wall construction. The steel tanks are rib reinforced with a leak-proof bottom seal for extra protection and strength. All wet dry vacuum cleaners include powerful 1.3 HP stage 120V motors to provide 84” water lift and 94 CFM. These floor cleaning machines also feature a Trap-Sack® dry filtration system that includes a removable cloth filter and large totally enclosed disposable paper filter bag. Wet pick up adapter with automatic float shutoff protects the by-pass motor from water damage when removing liquids. Includes 30'L power cord, 10'L vinyl hose and 6 accessory tools. Caster wet dry vacuum models are equipped with four 2-1/2” ball bearing swivel casters. Glidemobile wet and dry vac model has two 2-1/2” front swivel casters, two 8” rear wheels and a push handle. Purchase Optional Tool Kit and Accessories meet specific cleanup requirements.

    Click for more
  • Powr-Flite® Wet/Dry Vacuums

    Powr-Flite® Wet/Dry Vacuums
    See all 4 items in product family
    Quality Powr-Flite Wet/Dry Vacuums Have The Capacity And Power For Large Water Recovery Jobs Or Dry Debris Pick-Up.

    These durable floor cleaning machines are designed for quick and easy flood and water recovery, ideal for drying carpets and furniture. Note: Filter must be used during dry operation. Do not use vacuum to pick up flammable fluids. Tip and Pour or easy connect to garden hose (sold separately) to displace water. Stainless Steel or Plastic models available.



    Click for more
  • Pullman-Holt 102 Series Drum Wet-Dry Vacuum Adapters

    Pullman-Holt 102 Series Drum Wet-Dry Vacuum Adapters
    See all 1 items in product family
    Pullman-Holt 102 Series Drum Wet-Dry Vacuum Adapters Allow Conversion Of A 55-Gallon Steel Drum Into A Jumbo-Sized Vacuum.

    Vacuum adapters are made using an all-steel motorhead for heavy service applications made using powder coated 22 gauge cold-rolled steel. Air seal gasket forms positive lock between motorhead and tank. Modular filter system includes dual bag filter assembly for dry pick-up and a wet-pan adapter for liquid recovery. 2-stage, 2HP bypass motor. Picks up most dirt, litter, soot and liquids. Accessories include crushproof hose assembly, steel double bend wand, floor bush, squeegee tool, crevice tool, 25’L and dusting brush. Available with Poly Tank or Stainless Steel Tank. Additional Wet Pick-Up Adaptor, Crushproof Hose Assembly, Drop-In Filter Assembly, Moleskin Filter Bags, Dacron Filter Bags and Paper Filter Bags are sold separately. Drum not included. UL listed.

    Click for more
  • Pullman-Holt Wet/Dry Vacuums

    Pullman-Holt Wet/Dry Vacuums
    See all 4 items in product family
    Pullman-Holt Wet/Dry Vacuums Are Used For Heavy Service Applications In Schools, Offices, Garages, Workshops And More.

    Vacuums are constructed using a polyethylene tank with four casters for lasting durability through years of hard use. 2HP, two-stage, bypass vacuum motor provides enough power to pick up any type of material. Filtration provides high efficiency for maximized air flow. Available in Model 45 and 102 Series units. Includes crushproof hose assembly, metal wand, squeegee tool, crevice tool and dusting brush.
    Additional replacement filters and bags may be purchased separately.

    Click for more
  • Perfect Products Wet/Dry Vacuums

    Perfect Products Wet/Dry Vacuums
    See all 3 items in product family
    Perfect Products Wet/Dry Vacuums Are Used For Janitorial And Maintenance For Floor Care.

    Perfect Products Wet/Dry Vacuums are made of plastic or stainless steel/plastic to provide long lasting durability. Wet/dry commercial vaccum has stainless steel tank, two-2 stage bypass quiet series motors and anti-cracking, heatproof/waterproof & static resistance. Available gallon capacities are 7, 18 and 23. Cleaning widths are 14 " or 28". Water Lift is 90 or 110. Units include 5 piece heavy duty commercial tools and a 10' flexible hose. Color finish is Yellow or Blue.

    Click for more
  • ProTeam® Wet/Dry Vacuums

    ProTeam® Wet/Dry Vacuums
    See all 5 items in product family
    ProTeam® Wet/Dry Vacuums Combine Power And Versatility With Innovation For High Quality Floor Care And Maintenance.

    ProTeam® Wet/Dry Vacuums include a Qwik Lock™ fine dust filter for capturing very small particles and providing a thorough cleaning. Available kit accessories include floor tool, squeegee tool, dust brush, crevice tool, two-piece wand, 50' power cord, intercept micro filter bag for long lasting dependability. Unique design allows for increased maneuverability and improved productivity while offering performance, filtration and durability. Includes 3 year parts, labor and motor warranty with lifetime warranty on molded body parts. Dimensions vary per model.

    Click for more