Browse Floor Care Machines & Vacuums

(1,480 items)

Narrow Your Results

Availability

Capacity Gallons

Cleaning Width

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Bissell® Garage Pro® Wet/Dry Wall-Mount Vacuum

    Bissell® Garage Pro® Wet/Dry Wall-Mount Vacuum
    See all 1 items in product family
    Bissell® Garage Pro® Wet/Dry Wall Mount Vacuum Is Perfect for Your Garage, Car or Workshop.

    Bissell® Garage Pro® Wet/Dry Wall Mount Vacuums are made with a powerful 12 amp motor for reliable suction. Vacuum picks up wet or dry messes, and the extra long hose stretches 32 feet for added versatility. Use as a vacuum or blower. 4-gallon semi-translucent dirt tank features "Full Tank" indicator. Seven attachments are included. Not for commercial use. 2-Year Limited Warranty.

    Click for more
  • Hoover Wall Mount Garage Vacuum

    Hoover Wall Mount Garage Vacuum
    See all 1 items in product family
    Garage Utility Vacuum Features A Wall Mount For Safe, Out-Of-The-Way Storage.

    Wall mount vacuum is used for garages, workshops, loading docks and more. Garage vacuum is made with heavy duty steel with a 5 gallon capacity tank and includes a 30’L crush-proof hose. This heavy duty garage vacuum is powered by a powerful, yet quiet 10 amp motor. Utility vacuum includes a tool kit and organizer. Tool kit includes a 14"”W floor nozzle, two extension wands, upholstery tool, dusting brush and crevice nozzle. 3 Year Limited Warranty.

    Click for more
  • Shop-VAC Wall Mount Vacuum

    Shop-VAC Wall Mount Vacuum
    See all 1 items in product family
    Wall Mount Vacuum Is Used For Wet And Dry Pick-Up In Garages, Workshops And Anywhere A Hands-Free Vacuum Center Is Needed.

    Wall mount garage vacuum has a powerful 4-1/2 HP, 8.8 amp motor that provides 130 CFM with quiet operation. The vac includes a wall mount bracket for safe, out-of-the-way storage. Wall mount vacuum includes an 18'’L x 1-1/4"” diameter lock-on hose, an on-board tool holder and tool kit. Tool kit includes 3 extension wands, 12” floor nozzle with brush, squeegee, round brush, crevice nozzle and gulper nozzle. Filtration system includes a cartridge filter and foam sleeve. UL listed. 3 Year Limited Warranty.

    Click for more
  • Metro® Vac 'N, Blo® Garage Vacuum Blowers

    Metro® Vac 'N, Blo® Garage Vacuum Blowers
    See all 2 items in product family
    Deep Clean The Interior Of Your Car, Truck Or Workshop Easily With These Automotive Vacuum Cleaners.

    Vac 'N, Blo® Garage vacuum blowers are available in lightweight Handheld or ultra-high capacity Wall Mount Vacuum Blowers. Features steel body with enclosed 4.0 HP, twin-fan industrial motor that produces 95” water lift. Filtration includes permanent cloth dust bag and easy-change foam filter. Tool kit includes upholstery tool, crevice nozzle, dust brush, inflator nozzle, 4-piece detailing kit and two 20” extensions. 12”L, 120V grounded power cord. Metro® Vac 'N, Blo® Handheld Vacuum includes 6’L flexible hose and shoulder strap. Wall Mount Vacuum includes 24’L flexible hose, wall mount bracket and swivel brush. Made in the USA.

    Click for more