Browse Floor Care Machines & Vacuums

(1,458 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Hoover® Upright Commercial Vacuum Cleaners

    Hoover® Upright Commercial Vacuum Cleaners
    See all 6 items in product family
    Hoover® Commercial Upright Vacuum Cleaners Feature Variable Height Carpet Adjustments For Deep Cleaning.

    These upright vacuum cleaners were built to last under commercial use with superior performance and lightweight maneuverability. Paper Bag or Dirt Cup vacuums available. 1 Year Limited Warranty.

    Guardsman Vacuums feature a commercial grade motor, polycarbonate fan and base, steel axle and side wheels, reinforced handle bail and 2-brush steel agitator. Includes 12”W cleaning path, auto carpet height adjustments and lay flat handle for easy cleaning under furniture. 50’L power cord.
    Windtunnel commercial upright vacuum features 12 Amp motor, 13”W sweep path, 9-stage allergen filtration system, 3-layer cloth bag, 4-position carpet high adjustment and a 35’L power cord with quick release. Also includes 6-piece onboard tool set.
    inSIGHT™ HEPA upright vacuum traps 99.97% of particles down to 0.3 microns. Features 10 Amp motor, 13" or 15" cleaning path, 69 dB noise level, LED diagnostic module, Quick-Change brushroll, 50' power cord, auto-seal disposable bag, on-board stretch hose with cleaning wand and 4-position height adjustment.
    TaskVac™ feature a low profile design to clean under tight spaces. Includes dust and allergen filtration, carpet height adjustment, fingertip on/off switch and 35'L power cord.
    HushTone™ HEPA upright vacuums feature a 2-speed motor, a built-to-last V-Rated plastic construction, 13" and 15" cleaning widths, 4.5 quart capacity, 10 Amp motor, 1.6HP, 8' hose, and a long 40' power cord.

    Click for more
  • Hoover® Bagless HEPA Vacuum

    Hoover® Bagless HEPA Vacuum
    See all 1 items in product family
    Hoover® Bagless HEPA Vacuum Cleaners Use Long Life HEPA Filtration That Helps Contain Allergens And Dust For Highly Efficient Cleaning.

    Hoover® upright HEPA vacuums include a washable filter. HEPA vacuum cleaner features a powerful 12.0 amp motor, multi-speed power surge switch, HUSH Mode option for quiet operation during daytime use, 15”"W sweep path and 2 brush agitator with edge cleaning for fast, effective vacuuming. Includes a 35'L power cord, 5-piece onboard tool set and non-marring furniture guard bumper. 2 Year Limited Commercial Warranty.

    Click for more
  • Powr-Flite® Lightweight Upright Vacuum

    Powr-Flite® Lightweight Upright Vacuum
    See all 1 items in product family
    Lightweight Powr-Flite Upright Vacuum Cleaner Weighs Only 8 lbs.!

    This commercial vacuum cleaner has the power and durability to tackle the toughest jobs with the added benefit of reducing on the job injuries and worker’s compensation claims. Tough polycarbonate and aluminum materials provide long-lasting durability. Lightweight upright vacuum is easy to maintain, simple to operate and provides the perfect balance of durability, performance and weight. It lays flat to reach under furniture. Self-adjusting height adjustment and 12.75” cleaning width. Features 160 CFM powerful motor, 5.5 Amp motor UL & CSA, top fill Enviro-Clean paper bag, a wooden roll brush and 50’L power cord.

    Click for more
  • Bissell® Upright Vacuums

    Bissell® Upright Vacuums
    See all 17 items in product family
    Bissell® Upright Vacuums Are Made For Commercial And Residential Carpet Cleaning.

    Bissell® Upright Vacuums are used for hotels, offices, theatres and more. Vacuums feature adjustable settings for carpets of different heights. Vacuums are made with a high-impact body and detent completely to the floor to easily clean underneath furniture. Quick-release cord wrap for easy detangling. Cleaning widths, power and filtration vary by model. All vacuums include a 1-Year Limited Warranty.

    Click for more
  • Dirt Devil® Upright Vacuums

    Dirt Devil® Upright Vacuums
    See all 14 items in product family
    Dirt Devil® Upright Vacuums Provide A Lightweight, Yet Powerful Solution For Cleaning Carpets.

    Lightweight design makes these vacuums easy to maneuver up and down stairs. HEPA filtration for superior cleaning and dirt pick-up. Scuff guard bumper prevents marring of walls, doorways and furniture. Bagless dirt management system is easy to clean; simply detach dirt cup, empty and replace. Multi-height adjustment makes it perfect for carpet and hard floors. On-board tools and hose storage for easy access. Includes extra long power cord. Replacement Filter & Belt sold separately. 1 Year Limited Warranty.

    Click for more
  • Oreck® Commercial Upright Vacuums

    Oreck® Commercial Upright Vacuums
    See all 4 items in product family
    Oreck® Commercial Upright Vacuums Provide Efficient Floor Care And Maintenance For Offices, Schools, Hotels And More.

    Oreck® Commercial Upright Vacuums are available in several types to suit a variety of cleaning needs. Premier Series Vacuum is made with an 870-watt motor and heat overload protection system. Roller brush is made with four bristle strips and double ball bearings. 6-position manual carpet height adjustment. Reinforced see-through fan chamber for fast cleaning. Large rear wheels for easy mobility. Metal foot release pedal and metal bottom plate. Includes 50'L power cord. Pro 18 Series Vacuum is made with a 1000 watt dual motor and 50' power cord for high performance and easy maneuverability. Pro 14 Vacuums clean a 14" path, while Pro 18 Vacuums clean an 18" path. U2000 Series Vacuums weigh only 8 lbs. for superior maneuverability, and moves easily from carpet to hard surfaces with no adjustment. Non-marring bumpers and Helping Hand® Handle allow cleaning under tight spaces like desks, copy machines, cabinets and drink dispensers. 2000 Series Vacuum moves easily from carpet to hard surfaces without adjustment through MicroSweep™ technology. Hypoallergenic, top-fill bag traps small particles with virtually no after-dust. Lightweight design. Powerful brush operates at 6,500 RPM. 12" cleaning path. Includes non-marring bumpers and cord guard. Filter Bags are sold separately.

    Click for more
  • Royal Commercial Upright Vacuums

    Royal Commercial Upright Vacuums
    See all 2 items in product family
    Royal Commercial Upright Vacuums Offer A Wide Selection Of Upright Vacuums That Are Perfect For Any Commercial Setting Including Retail & Department Stores, Hotels And More.

    Metal Upright Vacuums help make your carpet cleaning job easier. These All-Metal Uprights were built to last, yet are lightweight and easy for operators to maneuver with a die-cast aluminum design. Commercial quality urethane wheels set on a wide wheel base and light handle weight help reduce user fatigue. Vacuum features unique curved metal fan blades that deflect large objects, protecting the fan and motor from damage. Bell-shaped nozzle provides superior one-pass cleaning and dual edge cleaning along baseboards and furnishings. Infinite screw height adjustment and Adjust-O-Rite™ system properly adjusts the nozzle to the optimum setting for any style carpet. 2 Year Limited Warranty. ABS Plastic Vacuums are made using sturdy, impact resistant ABS plastic housing. Offers HEPA filtration that helps improve indoor air quality with superior levels of filtration. HEPA filtration traps 99.9% of particles down to 0.5 microns or better within the vacuum cleaners dust bag or filter. 1 Year Limited Warranty.

    Click for more
  • Mastercraft Upright Vacuum

    Mastercraft Upright Vacuum
    See all 1 items in product family
    Mastercraft Upright Vacuum Is Versatile And Easy To Carry Which Is Suited For Professional Results.

    Enviromaster® U12 upright vacuum includes a powerful 1,200 watt motor. Easily maneuvers under objects and flattens to only 6½"H. High places are a breeze to reach with telescopic wand and a durable stretch hose. Tool kit includes upholstery brush, dusting brush and crevice tool; attachments can be stored on back of vacuum. Upright vacuum features a high impact ABS body construction, HEPA filtration system, ergonomic carry handle and 40' ft. power cord. 2 Year Limited Commercial Warranty.

    Click for more
  • ProTeam® Upright Vacuums

    ProTeam® Upright Vacuums
    See all 4 items in product family
    ProTeam® Upright Vacuums Provide Superior Cleaning In A High Filtration Upright Design For Efficient Floor Care And Maintenance.

    ProTeam® Upright Vacuums are designed to improve reach, durability, and indoor air quality with a four-level HEPA filtration in a rugged plastic housing for long lasting use. The powerful ProForce contains a high performance dual-motor system and a low profile, L-shaped head perfect for vacuuming under and around furniture. Comes with on-board tools, super stretch hose, safety yellow cord, quick release cord dump, ergonomic padded handle grip, and two intercept micro filter bags. Includes 3 year parts, labor and motor warranty with lifetime warranty on molded body parts.

    Click for more
  • Perfect Products Upright Vacuum Cleaners

    Perfect Products Upright Vacuum Cleaners
    See all 8 items in product family
    Perfect Products Upright Vacuum Cleaners Are Used For Janitorial Floor And Carpet Maintenance Care.

    Perfect Products Upright Vacuum Cleaners are made of metal and plastic to provide long lasting durability. Cleaners have 12" and 16" cleaning widths with 870 or 1080 watt motor. 1000+ hour motor life has carbon brush changes. Ergonomic handle and extra large heavy duty reinforced quick release cord clip provides user comfort and convenience. Extra strength metal hood with a 6 turn position carpet adjustment knob and built in super magnet in the extra wide non marking see-through transparent bumper provide optimum performance. See-through fan chamber provides fast cleaning and a reinforced virtually indestructable fan. Features include 4 bristle laser balanced aluminum brush and V-shaped motor vents provide greater airflow. Standard 50' heavy duty 3 wire cord and 7.25 amp motor included. H-13 Media filter-top fills large capacity HEPA filter bags with top fill SMS lined zipper cloths. Shake out bags and Dirt cup options available. Green labeled certified vacuum.

    Click for more