Browse Floor Care Machines & Vacuums

(1,471 items)

Narrow Your Results

Availability

Motor Amps

Capacity Gallons

  • Less...
  • More...

Water Lift Inches

  • Less...
  • More...

Voltage

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Nilfisk GM80 HEPA Vacuums

    Nilfisk GM80 HEPA Vacuums
    See all 2 items in product family
    Nilfisk GM80 HEPA Vacuums Remove Harmful Pollutants From Environments.

    The Nilfisk GM80 HEPA Vacuums are made of heavy-duty aluminum for long lasting durability. Four stage filtration systems provides removal of harmful pollutants as small as 0.3 microns. Detachable trolley provides stationary and portable use. 32mm tapered neoprene hose with curved steel tube, 2 straight steel wands, 3" round dust brush, crevice cone, 5" upholstery nozzle, combination floor nozzle and 5 paper bags included. 30' power cord. 2-1/4-gallon capacity. Operates at 110-120/220v, 110 watts, 9 amps, with 102" waterline and 87 cfm airflow. Measures 14"L x 12"W x 16" H.

    Click for more
  • Pullman-Holt HEPA Vacuums

    Pullman-Holt HEPA Vacuums
    See all 11 items in product family
    Pullman-Holt HEPA Vacuums Provide Powerful Suction For A Variety Of Heavy-Duty Cleaning Jobs.

    HEPA vacuums feature a high-efficiency drop-in style HEPA filter, individually certified to have a minimum efficiency of 99.97% at 0.3 microns. HEPA vacuums include Pullman-Holt’s exclusive ‘never-clog’ Dacron bag for superior pre-filtration. Blow-molded poly canister with low center of gravity helps prevent tipping. Positive locking full-swivel hose connection system for easy handling and operation. Low noise level allows use in sound-sensitive areas. Included tool kit in some models feature a Crushproof Hose, Two-Piece Metal Wand, Crevice Tool, Floor Brush and Round Dusting Brush. Available in wet and dry applications.

    Pullman-Holt HEPA USPS vacuums meet specifications set by the US postal department.
    Pullman-Holt Drum HEPA vacuum adapter allows conversion of a 55 gallon steel drum into a jumbo-sized vacuum.
    Click for more
  • Nilfisk Eliminator HEPA Vacuum

    Nilfisk Eliminator HEPA Vacuum
    See all 1 items in product family
    Nilfisk Eliminator HEPA Vacuum Can Be Used On All Types Of Floor Surfaces And Rugged Environments For Deep Cleaning And Maintenance.

    Nilfisk Eliminator Pro II Wet/Dry HEPA Vacuum is ideal for wet or dry collection of dust and debris. Made of heavy-duty thermoplastic housing for long lasting durability. The multi-stage filtration system traps 99.97 percent of dust and debris, including hazardous particulates as small as 0.3 microns. 12 gallon capacity container and efficient motor ensure minimal maintenance. Quiet 66.7dB(A). ETL Certified. Includes 50' power cord to cover greater cleaning area. Additional dust bags and HEPA filters available separately.

    Click for more
  • Hoover® HEPA Backpack Vacuums

    Hoover® HEPA Backpack Vacuums
    See all 2 items in product family
    Hoover Lightweight BackPack Vacuum Cleaners Provide Serious Cleaning Power On The Go.

    Shoulder Vacuum weighs only 9.2 lbs! Hoover vacuum cleaner provides 120 CFM air flow using a 2-stage, 8.5 Amp motor. 6.4 quart capacity tank has a clear dome lid for instant debris inspection. HEPA vacuum cleaner features 3-stage filtration with HEPA filter, shake out cloth bag and Hypercone™ cartridge filter. Ergonomic harness features a sternum clip to secure shoulder straps. Backpack vacuum includes 1-1/2" positive locking hose and an accessory tool kit.
    Hushtone™ 6 Quart Backpack increases productivity with this lightweight deisgn and ergonomic harness that enables easy maneuverability with less fatigue, minimizing downtime. HEPA filtration with Hexaguard™ technology and self-sealing bags that trap dust in when disposing. Backpack vacuum features 2 speed motor that provides Hush mode with less disruption at 66 dB and Boost mode for higher performance. Includes anodized aluminum latches and an accessory tool kit. CRI Rated. Limited 2 Year Warranty.

    Click for more
  • Hoover® Bagless HEPA Vacuum

    Hoover® Bagless HEPA Vacuum
    See all 1 items in product family
    Hoover® Bagless HEPA Vacuum Cleaners Use Long Life HEPA Filtration That Helps Contain Allergens And Dust For Highly Efficient Cleaning.

    Hoover® upright HEPA vacuums include a washable filter. HEPA vacuum cleaner features a powerful 12.0 amp motor, multi-speed power surge switch, HUSH Mode option for quiet operation during daytime use, 15”"W sweep path and 2 brush agitator with edge cleaning for fast, effective vacuuming. Includes a 35'L power cord, 5-piece onboard tool set and non-marring furniture guard bumper. 2 Year Limited Commercial Warranty.

    Click for more
  • Atrix HEPA Backpack Vacuum Cleaner

    Atrix HEPA Backpack Vacuum Cleaner
    See all 3 items in product family
    HEPA Backpack Vacuum Cleaners And Blowers Provides A Cost Effective Solution For Comfort, Power And Fine Filtration.

    Atrix International backpack vacuums offer a multiple stage, high efficiency HEPA filtration system. Comfortable, lightweight fit with shoulder and waist straps provide ergonomic support. Long cords or cordless battery powered and rechargeable options available. Tool kit includes necessary nozzles, upholstery tools, flexible hoses, floor brushes, micro cleaning tools, wands, and more. 3-Quart filter capacity or higher. Light weight yet still delivers a strong motor and powerful suction.

    Click for more
  • Pullman-Holt HEPA Canister Dry Vacuums

    Pullman-Holt HEPA Canister Dry Vacuums
    See all 3 items in product family
    Industrial Canister Vacuum Cleaner Offers Quiet Operation Using A Powerful 1.5 HP Motor That Provides Suction Found In Larger Vacuum Cleaners.

    Pullman-Holt canister vacuum features a chrome plated steel tank with onboard tool and cord storage. Tool kit includes 6'L hose, telescoping steel wand, 2 position ergonomic slide floor tool, dusting tool, upholstery tool and crevice nozzle. The low profile design prevents this industrial vacuum cleaner from tipping. Canister vacuum cleaner offers 97" water lift using 100 CFM. Canister vacuum has a 4 gallon capacity and uses a disposable paper filter. Includes a 25'L power cord. 1 Year Limited Warranty.

    Click for more
  • Mastercraft™ HEPA Canister Vacuums

    Mastercraft™ HEPA Canister Vacuums
    See all 2 items in product family
    HEPA Canister Vacuums Remove Hazardous Waste, Air & Dust Pollutants In Hospitals, Clean Rooms, Laboratories And More.

    Canister vacuum cleaner CT-9 features a 9 Qt. recovery tank capacity. 1.6 HP motor runs at 60 dB for quiet operation. Chemical resistant molded polypropylene plastic body. Features a 5-stage filter system that includes 2 HEPA filters, HEPA cartridge, motor exhaust HEPA filter and paper filter bag. Tool kit includes telescopic wand, curved elbow wand, 9’L vinyl hose, dusting brush, crevice tool and floor tool. HEPA canister vacuum includes a 33’L removable power cord and built-in cord wrap. Rear 3” rigid wheels and front 2” dual wheel swivel casters provide easy mobility.

    Canister Vac S10 PLUS features a 1.25 HP motor which operates at 62dB, making it used for noise sensitive areas. Features 5 casters for maximum maneuverability and stability. Compact canister vacuum is designed to fit on a housekeeping carts. Includes ergonomic handle with built in cord wrap. HEPA filtration is used for hospital and allergy free environmental filtration cleaning. 98" waterlift. Includes 25 ft. power cable.
    Click for more
  • Mastercraft HEPA Dry Vacuum

    Mastercraft HEPA Dry Vacuum
    See all 1 items in product family
    This HEPA Vacuum Cleaner Is Easy To Transport And Maneuvers In Confined Areas.

    Industrial HEPA Vacuum features 0.70 bushel capacity and 1.3 HP motor. Filtration system includes certified absolute HEPA filter, 2-ply micro filter and 2-ply disposable bag for minimum efficiency of 99.7% at 0.3 microns. HEPA vacuum cleaner includes 10’L hose, 5’L metal wand, 4-piece tool kit and 30’L power cord.

    Click for more
  • Pullman-Holt HEPA Backpack Dry Vacuums

    Pullman-Holt HEPA Backpack Dry Vacuums
    See all 1 items in product family
    Pullman-Holt HEPA Backpack 30ASB Dry Vacuum Is Used For Applications Involving Asbestos.

    HEPA backpack vacuum is used for sampling and glove bag work in elevated and hard-to-reach areas. Made using a heavy duty steel tank with powder-coated finish. Top-fill build allows maximum capacity. High-efficiency “Drop-In” style HEPA filter is individually certified to have a minimum efficiency of 99.97% at 0.3 microns. Includes 10’ crush-proof hose, dusting brush and 50’ power cord.

    Click for more
  • WerkMaster™ HEPA Dust Extractors

    WerkMaster™ HEPA Dust Extractors
    See all 3 items in product family
    WerkMaster™ HEPA Dust Extractors Provide Fast Recovery Of Dry Dust, Debris And Other Building Materials.

    WerkMaster™ HEPA Dust Extractors are made of steel for long lasting durability. Features single-phase design for optimal performance. Connects directly to WerkMaster™ equipment to provide dustless grinding and sanding for enhanced versatility. Perfect for construction, abatement and restoration jobsites. Styles are Ermator™ S26 or Ermator™ S36. Color is Red. 3.4 or 5.1 HP. Water lift is 100 inch. Hose inlet is 2 inches. Amps and voltage vary per model.

    Click for more
  • Atrix HEPA Anti-Microbial Vacuums

    Atrix HEPA Anti-Microbial Vacuums
    See all 1 items in product family
    Atrix Biocide Anti-Microbial HEPA Vacuum - ATIBCV

    The Atrix Biocide Hospital vacuum is the most powerful vacuum in its class. It was designed for where high filtration and sound sensitivity is a must. It is also perfect for any facility requiring high performance vacuuming with large 6 gallon capacity. The vacuum body and accessories contain Microban to prevent the growth and spread of bacteria. Treated filters eliminate the spread of living micro-organisms. Extra quiet for sound sensitive environments, yet so powerful (1,000 Watt Super High Speed Vacuum), this vacuum can tackle almost any job that a hospital or research facility can throw at it. Includes four levels of filtration, including two levels of HEPA filtration for maximum protection, even with hazardous debris. This vacuum includes a 10' swivel hose, 25' powercord, two extension wands and floor tools.

    Click for more
  • Atrix HEPA Canister Vacuum Cleaners

    Atrix HEPA Canister Vacuum Cleaners
    See all 2 items in product family
    Atrix HEPA Canister Vacuum Cleaners Are Lightweight, Quiet, Versatile And Affordable.

    HEPA canister vacuums feature powerful AMPs, and high watt motors. HEPA filters have a unique multiple-stage filtration system that captures the smallest particles, fine debris, and micro-organisms making any job cleaner and safer. Equipped with Auto-rewind/Retractable cords.

    Click for more
  • Novatek™ HEPA Vacuums

    Novatek™ HEPA Vacuums
    See all 2 items in product family
    Novatek™ HEPA Vacuums Are Ideal For Use In Abatement, Remediation And Industrial Applications Where Lead, Asbestos, Mold And Other Hazardous Materials Must Be Removed Safely And Efficiently.

    Novatek™ HEPA Vacuums feature a four-stage HEPA filtration that ensures all dust, dirt and contaminants are captured in the 15 gallon steel recovery tank. Widely used in residential and commercial floor care applications. Vacuum rests on a steel dolly with four casters (two swivel, two fixed) for mobility. Power available is Electric or Pneumatic. CFM is 110 or 170. Water Lift is 110 or 160. Filter and bag available for all models.

    Click for more
Featured Items