Browse Floor Care Machines & Vacuums

(1,479 items)

Narrow Your Results

Availability

Capacity

  • Less...
  • More...

Pressure Power

  • Less...
  • More...

Construction

  • Less...
  • More...

Voltage

Cleaning Width

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Bissell® Steam Mops

    Bissell® Steam Mops
    See all 3 items in product family
    Bissell® Steam Mops Help Remove Tough Spots and Stains on Hard Floor Without the Use of Harsh Chemicals - Just Use Water! Eliminates 99.9% of Germs and Bacteria When Used as Directed.

    Available in several types including PowerFresh Steam Mop, Symphony All-in-One Vacuum and Steam Mop, Bissell BigGreen Commercial Power Steam Mop, Symphony Pet All-in-One and PowerFresh Pet Lift-Off. Cleaning Widths from 11" to 12-1/2".
    Click for more
  • Dirt Devil® Easy Steam™ Steam Mops

    Dirt Devil® Easy Steam™ Steam Mops
    See all 3 items in product family
    Dirt Devil® Easy Steam™ Steam Mops Make It Easy To Clean In Corners And Around Furniture.

    Steam mops feature a continuous steam generating system that distributes steam across the entire pad surface. This smooth, even steam helps reduce pad soaking for fewer smears and streaks. Triangular pad base with pivoting steam head allows easy cleaning in corners. Includes 2 multi-layer micro-fiber cloth pads that are machine washable. Contoured loop grip handle with chrome steel wand and adjustable length. Wand and handle have a quick release cord wrap. Easy fill water reservoir with funnel and fill cup included. Feature water level indicator, steam ready display light and an 18’L power cord. Additional Microfiber Mop Pads Sold Separately. 1 Year Limited Warranty.

    Click for more
  • Oreck® Steam Cleaner

    Oreck® Steam Cleaner
    See all 1 items in product family
    This Oreck® Steam Cleaner uses pressurized, "dry" steam to naturally disinfect and melt away dirt and grime. Unlike conventional steam mops, this cleaner has a unique, pressurized vapor chamber, making it easy to clean above the floor without spilling. Ideal for windows, furniture, carpet, kitchen and bath fixtures, hardwood and vinyl floors, tile, mattresses, linens and more. The super-dry steam heats in under 30 seconds, and is the easy, eco-friendly way to clean without the use of toxic chemicals or detergents - attacks germs, allergens, bacteria and mites, cleans stains, removes wrinkles and rejuvenates flattened carpet pile. Lightweight with fingertip controls, and a 25' power cord make using and moving steam cleaner easy. 4-Piece attatchment set includes: Utility tool, Spot brush, Steam head, and Squeegee. The reusable, machine washable microfiber pads allow for economical cleaning. 1 year limited manufacturer's warranty.

    RETURNABLE WITHIN 30 DAYS

    Click for more
  • Vapamore Steam Cleaners

    Vapamore Steam Cleaners
    See all 4 items in product family
    Vapamore Multi-Use Steam Cleaning Systems Remove Dirt, Grease, Grime, Stains And Soap Scum. Kills Germs, Viruses, Dust Mites, Mold And Mildew.

    MR-100 Primo produces adjustable steam with an output temperature between 210 to 220° which makes this an extremely effective bedbug treatment. Features carrying handle, storage compartment, retractable power cord and solid rubberized wheels. Solenoid operated steam control, 1.6 liter stainless steel boiler, 1500w water heater and 60 minutes of operation per tank. Steamer includes multiple accessories. Limited Lifetime Warranty

    MR-50 Steam Vacuum is a portable wet/dry vacuum and steam cleaner combined into one. Used for removing wet or set in pet stains and odor. The steam function can be used to remove set in stains and spots from carpeting and upholstery. Provides two operating modes; instant high temperature dry vapor steam for general cleaning, or the wet steam mode for set stains and spills. Includes multiple accessories. Limited Lifetime Warranty.

    MR-1000 Forza features continuous flow (40 gal/min), computer controlled operation, extra large stainless steel boiler with 1700 Watt heater, 90 PSI steam output pressure, Techflex® braided steam hose and 1.1 Gallon tank capacity/0.8 Gallon boiler capacity. Heating time is 9 mins, Boiler Temp: 160° C/320° F. Includes 50 accessories and attachments. Oversized upright handles, swivel casters and large rear wheels make moving quick and easy. ETL certified. Limited Lifetime Warranty.

    MR-75 Amico Portable Steam Cleaner is designed to clean and sanitize your entire home using the power of steam. Weighing only 3.5 lbs, the cleaning possibilities are endless, from kitchen sinks to the BBQ grill. Eliminates the need for toxic and expensive cleaning chemicals. Steam pressure is 43.5 PSI with a boiler temperature of 210° F and a heating time of 4 minutes. Includes an array of accessories and attachments that can be stored in the carrying case. 10 ft. long power cord. ETL Certified. Limited Lifetime Warranty.
    Click for more
  • AmeriVap® Systems Commercial Steam Cleaners

    AmeriVap® Systems Commercial Steam Cleaners
    See all 1 items in product family
    AmeriVap® Systems Commercial Steam Cleaners Have Numerous Accessories To Handle Any Commercial Steam Cleaning Application.

    AmeriVap® Systems Commercial Steam Cleaners Carts are made of stainless steel or plastic. Cleaners clean, deodorize, sanitize and disinfect surfaces with tap water and no chemicals. Low pressure of 45, 55 and 65 PSI, low moisture of only 5% and high temperature of 220°F at surface provides optimum performance. No MSDS administration or training. Passes both black light and swab tests. 1 quart pressurized tank and 3 quarts in reservoir. Non pressurized cap connected to reservoir permits adding water at any time for user convenience. Full tanks provide 4 hours of operating time. Available styles are Blitz l Basic w/Chrome Cart, Blitz ll Basic w/Luxor Cart, Blitzer w/Chrome Cart and Steamax Basic. Available accessories sold separately.

    Click for more
  • Reliable Steam Cleaners

    Reliable Steam Cleaners
    See all 2 items in product family
    Reliable Steam Cleaners Are Used For Deep Cleaning Floors And Carpets.

    Reliable Steam Cleaners are made of plastic or steel for long lasting durability. Available in several types including Commercial Steam Cleaner w/ Vacuum, Steam and Scrub Floor Mop and Steam Cleaner & Vacuum - w/ and w/o CSS. Cleans with hot water and powerful heating element. Swivel head provides additional cleaning flexibility. Ergonomically designed handle increases comfort during use. Electrical wrap around cord included. Some models have microfiber cloth pads and replaceable water filters. Available in White/Gray, White and Blue. Water capacities and power levels vary per model.

    Click for more