Browse Floor Care Machines & Vacuums

(1,404 items)

Narrow Your Results

Availability

Cleaning Width

  • Less...
  • More...

Vacuum Motor HP

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Global Industrial™ Automatic Electric Floor Scrubbers

    Global Industrial™ Automatic Electric Floor Scrubbers
    See all 2 items in product family
    Global Industrial™ Automatic Electric Floor Scrubbers Clean up to 18,800 square feet per hour for Heavy Duty Industrial Cleaning.

    Global Industrial™ Automatic Electric Floor Scrubbers give you heavy duty cleaning power for up to 18,800 square feet. The rotationally molded polyethylene tanks provide long lasting durability for frequent commercial cleaning and scrubbing. Scrubbers are corrosion and impact resistant for easy maneuverability. Continual cleaning and heavy duty capabilities lets you clean more square footage in less time.
    • Vacuum HP is up to 1.6 and brush motor has up to 1.2 HP for formidable cleaning power
    • Solution tank holds up to 12 gallons; recovery tank holds up to 15 gallons reducing downtime for refilling and dumping
    • Cleaning width is up to 20" and squeegee width is up to 30" allowing your employees to do more in less time
    • 2-stage motor
    • Heavy duty cast aluminum squeegee assembly
    Click for more
  • Global Industrial™ Automatic Floor Scrubbers

    Global Industrial™ Automatic Floor Scrubbers
    See all 5 items in product family
    Global Industrial™ Automatic Floor Scrubbers

    • Cleans up to 60,170 sq. ft. per hour
    • Saves time and money with advanced features
    • Simple operation and beautiful results
    Simple to use and packed with features, Global Industrial™ Automatic Floor Scrubbers save time while cleaning up to 60,170 square feet per hour. Large capacity solution and recovery tanks maximize work time between refills. Digitally controlled “Soft Start” Battery Management System extends battery run times up to 4.5 hours between charges.

    Complete cleaning in one machine. Included pad driver accepts a variety of scrub pads (sold separately) for stripping, scrubbing, or buffing floors. Order optional scrub brush to clean rough or uneven surfaces like grouted tile or concrete. Machine dispenses water/cleaning solution and scrubs the floor while collecting and vacuuming the used solution into its onboard holding tank. High capacity water lift vacuum increases the speed and surface area covered as well as reducing drying time. The floor is cleaned and ready to use as quickly as possible.

    • Pad Assist models help the user move the machine forward by the grip of the rotating scrub deck against the floor
    • Traction Drive/Self Propel models use an electric motor to power the unit forward or reverse - requiring less effort to operate and reducing operator fatigue during long cleaning times
    • Ride On model greatly increases the speed and area that can be cleaned, allowing the operator to sit on the unit and drive during the cleaning process saving time
    • Available cleaning widths from 18" up to 34" for small to large areas
    • Water lift up to 120" reduces residual liquid left on the floor increasing safety and reducing the time areas are closed for cleaning/drying
    • Battery run time up to 4.5 hours
    Battery charger, pad driver, and squeegee blades included.
    Click for more
  • Mastercraft® Floor Scrubbers

    Mastercraft® Floor Scrubbers
    See all 1 items in product family
    Mastercraft Electric Floor Scrubbers Are Built For Heavy-Duty Clean Up In Department Stores, Restuarants, Shops, Service Stations, Kitchens and More.

    These easy-to-use electric automatic floor scrubbers wash, scrub and squeegee floors, leaving them clean and dry. Auto scrubbers can be used to clean any hard floor surface. Compact floor scrubbers are perfect for where space is limited. Offer a wide variety of tank capacities and cleaning pathes. Larger floor cleaning machines to get the job done faster.
    Optional batteries and chargers are available.

    Click for more
  • Powr-Flite® Automatic Scrubbers

    Powr-Flite® Automatic Scrubbers
    See all 3 items in product family
    Automatic Scrubber Provides Increased Productivity And Reduced Labor Alternative To Mop, Bucket & Wet/Dry Vacuums.

    Predator 17 features a durable roto-molded housing which is virtually indestructible. Low-profile, ergonomic design provides easy maneuverability. The parabolic swing squeegee picks up all the solution even on the tightest turns. Easy to use, easy to clean and easy to transport, the Predator 17 takes cost-effective floor scrubbing to new levels.
    CAS16 micro scrubber is designed to clean any hard floor type including non-slip, safety or textured floors, with exceptional cleaning power. With greater productivity and better performance than traditional mopping, the CAS16 is ideal for small to medium areas such as food service areas and kitchens, entrances lobbies, schools, shops and offices.
    Predator 16 Automatic Scrubber, scrubs and wet vacs all in one pass. Narrow width makes it easy to use in more confining areas and it will effortlessly fit through non-standard doors. PAS16 Automatic Scrubber has easy to operate controls with a manual solution control. Foot operated squeegee lift and brush control and the four-wheel design provides complete stability for climbing ramps and inclines. Features Powr-Flite’s Silent Run vacuum motor technology, letting you clean in busy areas without disturbing workflow.

    Click for more
  • Boss Cleaning Equipment Gloss Boss® Mini Scrubber Polisher

    Boss Cleaning Equipment Gloss Boss® Mini Scrubber Polisher
    See all 1 items in product family
    Boss Cleaning Equipment Gloss Boss® Floor Machines And Accessories Are Used For A Variety Of Floor-Cleaning Applications.

    The mini Gloss Boss® scrubs, cleans and polishes tile, wood, marble and other hard floors. It removes with ease the most stubborn spots and stains from carpets. Dual counter rotating 470 RPM nylon brushes for deep-down cleaning. Motor turns on by a simple tap of foot pedal and lowering the steel handle. Lightweight (7.6 lbs) and compact design allows cleaning in tight, congested areas. 18 foot cord for operating in large areas without changing outlets. The unit is equipped with two nylon scrub brushes, two microfiber pads for hard floors, two wide-area carpet cleaning bonnets, and two felt pads for wood floors.

    FREE GIFT – MopBoss 16” Spray Mop System Effective Oct. 20 - Dec. 31, 2015

    The lightweight MopBoss spray microfiber cleaning system offers more hygienic cleaning than the conventional mop. Includes 22 oz. refill tank accommodates any cleaner, Aluminum handle with built-in spray mechanism, Retractable handle for easy storage, 1 - 16" microfiber mop and 1 -16" microfiber dust mop.
    Click for more
  • Clarke® Floor Scrubbers

    Clarke® Floor Scrubbers
    See all 1 items in product family
    Clarke® Floor Scrubbers Are Used For Janitorial And Maintenance Applications For Commerical Or Residential Floor Care and Scrubbing.

    Clarke® Floor Scrubbers is a compact rider to clean and scrub floor areas with limited access or tight corners. Onboard charger maintains cleaning ability for large areas. Low profile scrub deck eliminates need for side skirts, and watermarks. Deck automatically moves in line with the path of the rear squeegee, resulting in 100% water pick-up. Boost allows for floor finish removal without chemicals. System uses up to 70% less solution, extends equipment pad life by 40%, and has longer battery runtimes to significantly reduce labor and maintenance time. Available styles include Upright Automatic Scrubber, Micro Scrubber, Walk Behind Compact Scrubber/Disc, Walk Behind Compact Scrubber/Boost, Walk Behind Auto Scrubber/Disc, Rider Scrubber Disc/Boost, Stand On Scrubber and more. Types include Onboard Charger or Chemical Mixing System. Cleaning widths vary from 12-1/5" - 34". Tank capacities and battery types vary per model.

    Click for more
  • Mastercraft® Scrubby 2-in-1 Battery Scrubber

    Mastercraft® Scrubby 2-in-1 Battery Scrubber
    See all 1 items in product family
    Mastercraft® Scrubby 2-in-1 Battery Scrubbers Are Used For Floors, Stairs, Walls, Ceilings, Tile And Grout, Spot Cleaning And More.

    Mastercraft® Scrubby 2-in-1 Battery Scrubbers are lightweight for ease of use. 6" brush has free space around the motor, providing cleaning for hard to reach areas such as corners, skirting boards, ceilings, walls and more. Unit detaches to provide handheld cleaning. 9.6V rechargeable battery and 1 hour quick charger included. Operates for up to 1-1/2 hours. Additional brushes and pads sold separately. Includes 6" nylon brush, 9.6V battery and battery quick charger

    Click for more
  • Powr-Flite® Multiwash Micro-Automatic Scrubber

    Powr-Flite® Multiwash Micro-Automatic Scrubber
    See all 1 items in product family
    Powr-Flite® 14" Multiwash Micro-Automatic Scrubber Is Perfect For Use In Retail Stores, Restaurants and Food Preparation Areas.

    Automatic scrubber gives outstanding results in a single pass on most types of hard floor coverings leaving wood, VCT, studded rubber, linoleum, marble, granite, stone, quarry tiles, ceramic floors and non-slip safety floors ready to walk on in minutes. This all in one machine can also be used on soft floor coverings including woven and non-woven short pile carpet and carpet tiles. Offers quiet, high quality cleaning performance, versatility, ease of use and durability. This machine will wash, mop, scrub and dry in a single pass on virtually every kind of floor even escalators and entrance matting.
    Click for more
  • Boss Cleaning Equipment Gloss Boss Auto Scrubbers

    Boss Cleaning Equipment Gloss Boss Auto Scrubbers
    See all 2 items in product family
    Gloss Boss Auto Scrubbers Features a Smart Design That Provides Big Performance In a Small Package.

    These floor scrubbers are easy to operate, just fill the solution tank, lower the squeegee and go. Moves around tight, congested areas and leaves floors perfectly dry in one pass. Handle height adjustable for user preferred height. Levers on handle raise and lower squeegee. Auto scrubber features overflow protection via wet shut off and brush assist drive for fatigue-free operation. Limited 1 Year Warranty.
    Battery Auto Scrubber is equipped with a no-maintenance AGM battery with built-in charger. Provides one hour of run time and approximately 10,000 square feet of cleaning before recharging.
    Electric Auto Scrubber is equipped with a 50 ft. power cord.

    Click for more
Featured Items